ストローク(mm)22質量(kg)2.5※バッテリ含む電源(V)直流18本体寸法(長さL×幅W×高さH)(mm)410×81×182機能ハイパワーブラシレスモータ/カウンタウエイト/ワンハンドグリップ/工具レスブレード交換/角度可動シュー/防じん・防水:APT/LEDライト切断能力(mm)パイプ外径130切断能力(mm)木材厚さ255ストローク数(min-1[回/分])3100関連資料(2.03MB) (2.03MB)1充電当たりの作業量木材(2×10):約110本/鋼管(Φ34×3mm):約40本