LVシリーズCCS(シーシーエス)12日以内出荷
付属品LED照明取扱注意事項全長(mm)50質量(g)40max.適合規格CE、UKCA、IEC62471(Exempt)外径(Φmm)27入力電圧(V)DC24材質(ケース)アルミ合金冷却方式自然冷却使用温湿度範囲温度:0~40℃、湿度:20~85%RH(結露なきこと)保存温湿度範囲温度:-20~60℃、湿度:20~85%RH(結露なきこと)ケーブル長(mm)300先端径(Φmm)8極性・信号1:(+)、2:NC、3:(-)入力コネクタSMR-03V-B
MSUシリーズCCS(シーシーエス)12日以内出荷
適合規格CE、UKCA、IEC62471(Exempt)入力電圧(V)DC24材質(ケース)アルミ合金、アクリル、ポリアセタール、SPCC冷却方式自然冷却使用温湿度範囲温度:0~40℃、湿度:20~85%RH(結露なきこと)保存温湿度範囲温度:-20~60℃、湿度:20~85%RH(結露なきこと)ケーブル長(mm)300極性・信号1:(+)、2:NC、3:(-)
LFV3シリーズCCS(シーシーエス)12日以内出荷
付属品取扱説明書ケーブル長(m)0.3入力電圧(V)DC24冷却方式自然冷却使用温湿度範囲温度:0~40℃、湿度:20~85%RH(結露なきこと)保存温湿度範囲温度:-20~60℃、湿度:20~85%RH(結露なきこと)極性・信号1:(+)、2:NC、3:(-)入力コネクタSMR-03V-B
TH2シリーズCCS(シーシーエス)12日以内出荷
付属品取扱説明書入力電圧(V)DC24材質(ケース)アルミ合金、樹脂冷却方式自然冷却使用温湿度範囲温度:0~40℃、湿度:20~85%RH(結露なきこと)保存温湿度範囲温度:-20~60℃、湿度:20~85%RH(結露なきこと)ケーブル長(mm)300
彩豊楽ノーブランド税込¥11,858¥10,980