仕様Varian材質本体/ABS UL V0 and PS Choc UL 94V0 6mm thickness、発泡材/ FMVSS 302 and DIN 4102 B3 全て不燃材もしくは難燃材を使用質量(kg)22タイプタイプFP1本体電源AC100V 50/60Hz内寸法(mm)222×670×260対応(メーカー)Varian外寸法(mm)322×750×300(390)アズワン品番4-5384-01
仕様ULVACほか材質本体/ABS UL V0 and PS Choc UL 94V0 6mm thickness、発泡材/ FMVSS 302 and DIN 4102 B3 全て不燃材もしくは難燃材を使用質量(kg)27タイプタイプGWT本体電源AC100V 50/60Hz内寸法(mm)315×630×540対応(メーカー)ULVACほか外寸法(mm)425×740×680(680)アズワン品番4-5377-01
仕様Edwardsほか材質本体/ABS UL V0 and PS Choc UL 94V0 6mm thickness、発泡材/ FMVSS 302 and DIN 4102 B3 全て不燃材もしくは難燃材を使用質量(kg)15タイプタイプS本体電源AC100V 50/60Hz内寸法(mm)251×380×371対応(メーカー)Edwardsほか外寸法(mm)261×460×491(491)アズワン品番4-5374-01
仕様OerlikonLeybold材質本体/ABS UL V0 and PS Choc UL 94V0 6mm thickness、発泡材/FMVSS 302 and DIN 4102 B3 全て不燃材もしくは難燃材を使用タイプタイプDBL-SV65B本体電源AC100V 50/60Hzアズワン品番4-5371-01
仕様Edwards材質本体/ABS UL V0 and PS Choc UL 94V0 6mm thickness、発泡材/ FMVSS 302 and DIN 4102 B3 全て不燃材もしくは難燃材を使用質量(kg)22タイプタイプFP1本体電源AC100V 50/60Hz内寸法(mm)222×670×260対応(メーカー)Edwards外寸法(mm)322×750×300(390)アズワン品番4-5383-01
仕様Edwardsほか材質本体/ABS UL V0 and PS Choc UL 94V0 6mm thickness、発泡材/ FMVSS 302 and DIN 4102 B3 全て不燃材もしくは難燃材を使用質量(kg)23タイプタイプXDS本体電源AC100V 50/60Hz内寸法(mm)413×585×560対応(メーカー)Edwardsほか外寸法(mm)523×695×700(700)アズワン品番4-5382-01
仕様OerlikonLeybold材質本体/ABS UL V0 and PS Choc UL 94V0 6mm thickness、発泡材/ FMVSS 302 and DIN 4102 B3 全て不燃材もしくは難燃材を使用質量(kg)27タイプタイプNRVP-SV65本体電源AC100V 50/60Hz内寸法(mm)420×810×410対応(メーカー)OerlikonLeybold外寸法(mm)530×920×460(550)アズワン品番4-5381-01
仕様Varian材質本体/ABS UL V0 and PS Choc UL 94V0 6mm thickness、発泡材/ FMVSS 302 and DIN 4102 B3 全て不燃材もしくは難燃材を使用質量(kg)27タイプタイプMS-40本体電源AC100V 50/60Hz内寸法(mm)346×564×500対応(メーカー)Varian外寸法(mm)459×674×640(640)アズワン品番4-5380-01
仕様Edwardsほか材質本体/ABS UL V0 and PS Choc UL 94V0 6mm thickness、発泡材/ FMVSS 302 and DIN 4102 B3 全て不燃材もしくは難燃材を使用質量(kg)17タイプタイプRV3本体電源AC100V 50/60Hz内寸法(mm)185×490×500対応(メーカー)Edwardsほか外寸法(mm)295×600×640(640)アズワン品番4-5379-01
仕様Agilent材質本体/ABS UL V0 and PS Choc UL 94V0 6mm thickness、発泡材/ FMVSS 302 and DIN 4102 B3 全て不燃材もしくは難燃材を使用質量(kg)27タイプタイプTS800電源AC100V 50/60Hz内寸法(mm)337×720×450対応(メーカー)Agilent外寸法(mm)447×830×595(595)アズワン品番4-5378-01
仕様Edwardsほか材質本体/ABS UL V0 and PS Choc UL 94V0 6mm thickness、発泡材/ FMVSS 302 and DIN 4102 B3 全て不燃材もしくは難燃材を使用質量(kg)22タイプタイプB本体電源AC100V 50/60Hz内寸法(mm)346×564×500対応(メーカー)Edwardsほか外寸法(mm)456×674×550(640)アズワン品番4-5376-01
仕様VaccuBrand材質本体/ABS UL V0 and PS Choc UL 94V0 6mm thickness、発泡材/ FMVSS 302 and DIN 4102 B3 全て不燃材もしくは難燃材を使用質量(kg)17タイプタイプXS本体電源AC100V 50/60Hz内寸法(mm)251×380×371対応(メーカー)VaccuBrand外寸法(mm)301×460×491(491)アズワン品番4-5375-01