[充電式] ライト/LED 4wayエスコ翌日出荷
ハンディライト、スタンドライト、クリップライト、ウォールライト、1台で4つの使い方ができるライトです。充電式だから停電時でも使えます。
仕様●明るさ:630lx●色温度:白色4,000K●吸着力:30N●電源:リチウムイオンバッテリーDC5V(1,200mA)●電球:LED球12灯(交換不可)●高さ:117mm●重量:ライト本体/約115g スタンド/約440g クリップ/約75g 両面テープ付き台座/約38g●ルーメン:強/170 中/65 弱/14●USBケーブル長:950mm●クリップくわえ幅:10~25mm●充電時間:約3時間●設計寿命:約40,000時間●カラー:ホワイト●連続点灯(時間):強/2 中/4 弱/23●材質:ABS●充放電回数:約300回●付属品:スタンド、スタンド用ワッシャー×2、クリップ、両面テープ付き台座、充電用USBコード(USB-typeC)アズワン品番65-9278-94
AC100V/1(クランプ式/高演色LED EA761XDシリーズエスコ翌日出荷
ソフトスタート機能(徐々に明るくなります。100~10%無段階調光)。ラストメモリー機能(次の点灯時には前回点灯時の設定の明るさになります。)。ダブルクリック100%(スイッチを1回押すと50%、2回連続して押すと100%の明るさになります。)。
仕様●全長(mm):455●セード(mm):450●アーム長(mm):上/360、下/360●電源:ACアダプター(付属)●光源:LED/昼白色(5000K)●明るさ:815lm●重量:1600g●コード長:1.8m●取付クランプ厚み:45mmまで●取付方法:クランプ●演色性:Ra97●LEDタイプ:LED一体型●消費電力(LED):12W●固有エネルギー消費効率(LED):68lm/W●LEDモジュール寿命:40000時間●材質:アルミ、樹脂、亜鉛ダイキャスト●色の再現性に優れた高演色LEDを採用●白熱灯100W相当●中心直下照度/1906Lx●光源部/色温度固定型(5000K昼白色)Ra97・R9●Ra97-高演色モデルアズワン品番65-9278-77