Rails and Carriages sold seperately。Interchangeable PE Series。PE Series of Linear slides designed to be interchangeable with LE Series for its mounting dimensions and load ratings。Resin ball recirculation components improve dynamic friction characteristics and create smoother motion reducing noise intensity。Enhanced dust proofing, low dust generation and high corrosion resistance。Interchangeable with LE series High corrosion resistant martensite stainless steel as standard Ball Slide is approx。20% lighter than conventional models by the application of resin to part of its body Retainer to prevent ball loss when carriage is removed from the rails Range of common sizes of rails available Stainless steel
仕様●メーカーシリーズ:PE●レール幅:42mm●レール長さ:310mm●材料:ステンレス鋼●動的定格荷重:7600N●静許容荷重:10400N●コード番号:619-2363
アズワン品番65-7902-66
1個
¥53,980
税込¥59,378
欠品中
。Rails and Carriages sold seperately。Interchangeable PE Series。PE Series of Linear slides designed to be interchangeable with LE Series for its mounting dimensions and load ratings。Resin ball recirculation components improve dynamic friction characteristics and create smoother motion reducing noise intensity。Enhanced dust proofing, low dust generation and high corrosion resistance。Interchangeable with LE series High corrosion resistant martensite stainless steel as standard Ball Slide is approx。20% lighter than conventional models by the application of resin to part of its body Retainer to prevent ball loss when carriage is removed from the rails Range of common sizes of rails available Stainless steel
仕様●メーカーシリーズ:PE●レール幅:15mm●キャリッジ長さ:56.6mm●キャリッジ幅:60mm●動定格荷重:7600N●静定格荷重:10400N●コード番号:619-2385
アズワン品番65-7969-72
1個
¥19,980
税込¥21,978
欠品中
『直動部品』には他にこんなカテゴリがあります
リニアガイド、ブロック の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。