レールブレーキ(スプリング保持形)旭精工21日以内出荷
スプリング保持、エア解放Z軸(縦軸)の保持、位置決め、びびり防止継ぎ仕様のレールに使用可非常時の緊急停止ローバックラッシ摩擦板の交換可能ワンタッチ継手付(Φ4)複数取付可追エア不要。摩擦板を変えることで保持力UP(RBSH形)
付属品ワンタッチ継手(Φ4チューブ用)1個材質S50C相当タイプ標準仕様寸法G(mm)14.7公差(mm)【N寸法】-0.05~0焼入硬度HRC50~60(深さ0.2~0.5mm)RoHS指令(10物質対応)対応関連資料(0.92MB)表面粗さRa0.4
レールブレーキ(スプリング保持形)P40旭精工21日以内出荷
スプリング保持、エア解放Z軸(縦軸)の保持、位置決め、びびり防止継ぎ仕様のレールに使用可非常時の緊急停止ローバックラッシ摩擦板の交換可能ワンタッチ継手付(Φ4)複数取付可追エア不要。摩擦板を変えることで保持力UP(RBSH形)
付属品ワンタッチ継手(Φ4チューブ用)1個材質S50C相当タイプ標準仕様空気圧力(MPa)【最小開放】0.4寸法G(mm)14.7公差(mm)【N寸法】-0.05~0焼入硬度HRC50~60(深さ0.2~0.5mm)RoHS指令(10物質対応)対応関連資料(0.92MB)表面粗さRa0.4