仕様●MEMC:有●RAM:2GB●システム情報:Aladdin OS●ディスプレイチップ:0.33''●ディスプレイ技術:DLP●ミラーリング:Miracast/DLNA/Airplay●投写方式:正装正投●投射率:0.21:1●遅延:ゲームモード28ms●推奨投影サイズ:80''-120''セット内容電源ケーブル×1電源アダプタ×1乾電池×1リモコン×1取り扱い説明書及び保証書×1寸法(mm)427×263×119質量(kg)5.31色色域:DCI P3-82.48%カバー率形式サポートオーディオ形式:中高音スピーカー2 8W +低音スピーカー1 15W(実用最大出力31W)Dolby Digital Plus/DTS-HD/DTS Studio Sound電源100~240V,50~60HZ消費電力≦180WACレンズ高透光蒸着レンズ光源LED+レーザー輝度1000ANSI主な用途家庭用使用CPUMT9669フォーマット形式サポートフォーマット:HDR 10/HLGスピーカーHarman Kardonノイズレベル<32db@1mBluetoothBluetooth 5.1/低消費電力Wi-Fi2.4GH/5GH,802.11a/b/g/n/ac投影方式単板DLP(TM)方式ストレージ16GB入力ポートHDMI 2.1×2(HDMI2対応eARC)USB 2.0×2DC×1