27インチ移動式タブレット慶洋エンジニアリング6日以内出荷
・フルハイビジョン解像度且つ27インチIPSパネル搭載で見やすい・キャスタースタンド付で屋内どこでも移動がらくらく・縦でも横でも90度自由に変えれてスマートフォンみたいに使える・大迫力ウーファー付きトータル30Wの4スピーカー搭載・バッテリー動作が最大5時間可能(輝度80%想定)・HDMI入力対応でゲーム機やパソコンも出力可能
付属品電源アダプター、電源ケーブル、スタンド上部支柱、スタンド下部支柱、スタンドベース、Bluetoothリモコン、リモコンホルダー、コードパックル、スタンドネジ一式、単4電池×2(動作確認用)、組立用ドライバー、保証書付き取扱説明書質量(kg)スタンド:約10消費電力(W)通常56、最大70電源19V/65W(専用電源コネクタ)表面処理ノングレア本体質量(kg)約6.3連続使用時間(時間)約5(輝度80%想定)バッテリー14.6V/7300mhメモリー6GBコントラスト比1300:1解像度1920×1080使用CPUMT8786 (8core)応答速度14ms入力端子USBTypeC×1、HDMI入力×1、専用電源×1スピーカー5W×2(ウーファー)+10W×2(メイン)色(本体)ホワイトOSandroid14Webカメラ8MP傾斜角度(°)前方-20、後方+25タッチパネル方式10点マルチタッチBluetoothVer5.0アスペクト比16:9本体寸法(幅W×高さH×奥行D)(mm)スタンド含まず:628.6×376×39.9、本体+スタンドサイズ:628.6×1388.5×406(最下段H1188.5)Wi-Fi2.4GHz/5GHz内蔵マイク2チャンネルストレージ128GBモニターサイズ27パネル駆動方式IPSリフレッシュレート(Hz)60輝度(cd/m2)350