「最大回転数(min-1[r.p.m])」から絞り込む
汎用手動式ブラストキャビネットアスコン(厚地鉄工)90日以内出荷
連続噴射が可能な吸引式であるためムラのない安定した仕上面を作り出すことができ、特に精度を要求されるブラスト加工に最適です。研削材の選定や交換が容易にできる他、高性能サイクロンによって常にクリーンな研削材を繰り返し使用できます。前面及び側面からワークの出し入れができる両扉方式、キャビネット内での全面ブラストを可能にした回転テーブル、省スペースタイプの集塵機など、随所に現場の意見を取り入れた設計となっています。ライト及びブロアーの別作動の電源スイッチを1箇所に集め、そのままの姿勢で操作しやすい位置にセットしました。サイクロン外部に耐摩耗性に優れたゴム板を取り付けました。交換も簡単です。圧力計はそのままの姿勢で見やすい位置に設置しました。研削材の噴射圧力を常に監視できます。覗き窓は中央部がスライド式のガラス、その周りがアクリルとなっているためガラス部分をスライドさせることによって簡単に覗き窓の交換ができます。前面と側面の大きな扉からワークの出し入れができる両扉方式なので、設置場所を選ばず出し入れも簡単です。回転テーブル付きであるため、金型など重量物の前面ブラストがとても楽になりました。ワークやキャビネット内部に付着している微粉塵は、エアガンで簡単にブローできます。フットペダルの踏み込みを半分にするとエアの流れる穴径が半開となり、エア噴射量が約半分になって圧力も下がります。このように踏み込み具合で圧力の調整ができます。ブラスト作業中でも両手が自由に使え、エア調整も可能です。ボロンカーバイトノズルは優れた耐摩耗性を持ち、しかも軽量であるため、長時間の作業が可能です。
用途スケールの除去梨地加工バリの除去小物、多品種の量産加工寸法(mm)集塵機:胴径Φ460~2050H消費電力(W)照明:200(200V)、集塵機:300(200V)使用範囲酸化アルミナ:250~37μ/ガラス:300~50μ/ナイロンビーズ:420~150μ/スチールグリット:150μ以下寸法(m)キャビネット本体~集塵機の集塵ホース:Φ100×3本体質量(kg)250寸法(幅W×奥行D×高さH)(mm)作業:900×800×600空気消費量(m3/min)0.57(5.0kg/cm2)キャビネット寸法(mm)幅900×奥行800×高さ2180
ブツ取りサンダーSHINANO(信濃機販)税込¥37,378¥33,980
C面チップSI税込¥18,678¥16,980