紙折機LION (ライオン事務器)8日以内出荷
二つ折りタイプ。2回通しで各種折りが可能です。色画用紙の折り設定が標準装備されています。
仕様用紙積載量(上質55kg):500枚幅(mm)680質量(kg)23.9高さ(mm)368種類【折り形】2つ折り、内3つ折り(2回通し)、外3つ折り(2回通し)、4つ折り(2回通し)、片袖折り(2回通し)奥行(mm)530電源(V)AC100消費電力(W)68/50Hz、93/60Hz対応用紙サイズ:A3~B7、色画用紙紙質40kg~135kg(46.5g/m2~157g/m2)処理速度【A4:2つ折】8000枚/時(50Hz)/9200枚/時(60Hz)
シュレッダーHP(日本ヒューレット・パッカード)税込¥9,458¥8,598