液晶GPSレーダー探知機セルスター3日以内出荷
270mmミラー型光レーザー式オービス対応モデル!本体とレーザー受信部が別々なので、受信部をお好みの場所に設置できます。最速・広角レーザー受信!レーザー式オービスからのレーザー光の受信能力は取締機から離れた場所や広角で受信できる光学フィルターを本体背面に搭載!どこより早く広角のレーザー受信が可能です。<業界初>レーザー光の受信レベルを(強・弱)2段階で判定!<特許出願中>レーザー式オービスからのレーザー光の受信レベルを(強・弱)2段階で判定するので取締機の危険度(距離感)を把握できます。※一般的にレーザー光の受信レベルが強い場合、自車位置から取締機の設置場所が近く危険度が高い状態といえます。独自の判定アルゴリズムによるレーザー識別機能!<特許出願中>赤外線やレーザー光を使用した機器など誤報となりやすい受信とレーザー式オービスからのレーザー受信を高い確率で識別が可能です。GPSポイントとレーザー受信によるW警告レーザー式オービスは、毎月のGPSデータ更新でしっかりフォロー!GPS警告とレーザー受信によるW警告により、逃さず警告できます。※GPS警告は、「レーザー式新型取締機」として警告します。<業界初>準天頂衛星みちびきの「サブメーター級測位補強サービス」に対応。測位が不安定な状況でも精度が向上!4種類81基の衛星を使用可能。みちびきのサブメーター級測位補強サービスにより、測位が不安定な都心部の高層ビル街や山間部など、測位精度が悪い状況における精度が従来より向上。<業界初>災害・危機管理通報サービス「災害通報」を表示。両サイドにLEDイルミネーション搭載!各種機能に連動して点滅、点灯します。待ち受けではお好きな色を選択できます。リアルCG警告で新設の取締機にも随時対応します。ドライブレコーダーとの相互通信対応!ドライブレコーダーなどの外部カメラからの映像を表示できます。無線LAN内蔵!無線LAN搭載なのでスマートフォンでGPSデータ更新が可能です。最新のGPSデータは完全無料。毎月配信しています。OBDⅡに対応!日本製・安心の3年保証付きです。
付属品シガーライター用DCコード、直結配線用DCコード、マウントベース(レーザーアンテナ用)、リモコン、ボールジョイント・ロング(レーザーアンテナ用)、レーザーアンテナ(コード長:3m)、リモコン取付用固定テープ、両面テープ(レーザーアンテナ用)、microSDカード(フルマップ/リアルCG警告用画像入り)、コードクリップ×5、両面テープ、リモコン用電池、取扱説明書本体質量(g)311(レーザーアンテナ除く)寸法(幅W×奥行D×高さH)(mm)[リモコン]34.8×5.5×56.4表示部MVA液晶センサーGセンサー、ジャイロセンサー、気圧センサー電源電圧(V)DC12/24基本仕様GPS搭載本体寸法(幅W×奥行D×高さH)(mm)272×19.6×80[突起部除く]使用電池[リモコン]リチウム電池 CR2016×1送信出力[無線LAN]11b:最大 15dBm、11g:最大 13dBm、11n:最大 12dBm(※1送信出力電力はアンテナ給電点での性能値となります。)受信周波数[GPS受信部]1575.42MHz、1598.0625MHz~1605.375MHz[レーダー受信部]Xバンド、Kバンド[レシーバー部]UHF 330~470MHz帯、VHF 154~162MHz帯受信方式[GPS受信部]34chパラレル受信[レーダー受信部]ダブルスーパーヘテロダイン方式[レシーバー部]Low-IF image rejection architectureRoHS指令(10物質対応)対応通信規格[無線LAN]IEEE802.11b/g/n周波数(GHz)[無線LAN]2.4帯動作温度範囲(℃)本体・リモコン:-10~+65(UHF/VHF部:-10~+60)