デジタルミラー型ドライブレコーダーインベス(1件のレビュー)予約販売
車のミラーに付属バンドで固定するデジタルミラー型ドライブレコーダーです。カメラレンズを上下左右に±15°動かせるアングル調節機構を搭載。ミラーの向きや角度を問わずほとんどの車種に取り付けが可能です。デジタルインナーミラー機能で録画しながらデジタルインナーミラーとしても使えます。前方カメラWQHD(2560×1440)、広報ミラーFullHD(1920×1080)で録画。走行中の映像を鮮明に記録します。また、暗所撮影にはソニー製STRVISセンサーを前後カメラに採用することで、夜でも低ノイズで鮮明な映像を撮影。対向車のヘッドライトや逆行、トンネルなど明暗さが大きくなる画像を自動補正。色と美の少ないきれいな映像を映します。
仕様【録画目安(前後2カメラ使用時)】8GB:40分、32GB:2時間50分、64GB:5時間50分、128GB:11時間40分セット内容IDR-07MR本体/ゴムバンド長&短(各2本)/リアカメラ(コード長 約0.5m)/リアカメラ用コード(約7m)/シガープラグコード(約3.5m)/クリーニングクロス/取扱説明書・保証書質量(g)本体:370、リアカメラ:35取付方式一体型形式動画MP4(H.264)/写真:JPG電源専用シガープラグ(DC5V)、リアカメラ:本体から供給寸法(幅W×高さH×奥行D)(mm)IDR-07MR:291×71×38、IDR-07専用リアカメラ:57×27×34機能WDR、上書録画、タイムスタンプ、Gセンサー、GPS(別売GPSアンテナが必要です)記録媒体microSDカード最大128GB Class10以上液晶サイズ11.88インチIPSタッチスクリーンバッテリー内蔵:スーパーキャパシタ視野角前後とも対角約135°、水平約110°、垂直約60°素子【撮影】本体:500万画素1/2.8CMOSセンサー、STARBIS技術搭載、リアカメラ:200万画素18/2.8CMOSセンサーSTARBIS技術搭載画素数500万RoHS指令(10物質対応)対応