2in1超小型高速ポータブルSSD 3年保証Gigastone11日以内出荷
超小型!USBメモリサイズの外付け高速ポータブルSSDです。USB-AとType-Cコネクタを搭載したデュアルコネクタで、テレビ・ゲーム機・スマホ・PCなど幅広い機器との互換性があり、高速データ通信が可能です。安心して長くご使用いただける3年保証製品です。
質量(g)10備考【ゲーム機での使用について】PS5/PS4に対応し、ゲームのロード時間を短縮し、快適でスムーズなプレイ環境を実現します。※PS5/PS4で使用する際は初回のみフォーマットが必要です。※PS5用ゲームでは外付けSSDから直接プレイできません。プレイする際は本体内蔵ストレージへデータを移動してください。※PS4用ゲームでは外付けSSDから直接プレイ可能です。【テレビでの使用について】※本製品は理論上USB3.2Gen2ポートを搭載し、USB HDD録画に対応したテレビでの録画が可能です。※ご使用の際はテレビ側での初期化が必要です。なお、テレビでフォーマットしたSSDはPC等では読み取れなくなる場合があります。※テレビによっては録画用外付けHDDのみを公式にサポートしており、SSDは動作保証外の場合があります。※おまた、一部のテレビには録画用ストレージの容量上限がございますので、事前にテレビの仕様をご確認ください。寸法(幅W×奥行D×高さH)(mm)64.3×20.07×7.87対応PC、タブレット、スマホ、ゲーム機などのストレージ拡張に最適動作環境【温度】0~60℃【電圧】5V±5%保証期間3年間インターフェイスUSB2.0/USB3.0との互換有読取速度(MB/s)500(USB3.2Gen2)書込速度(MB/s)450(USB3.2Gen2)