iD非1600iスタイル防湿雨白色一般出力Panasonic(パナソニック)予約販売
仕様本体:点検スイッチ付、充電モニタ(緑)付、自己点検スイッチ付、天井直付型、Ra70、ライトバー:乳白セット内容器具本体:NWLG21609C、ライトバー:NNW2105GNCLE9材質【本体】亜鉛鋼板(高反射白色粉体塗装)、【ライトバー】カバー:ポリカーボネート、取付金具:亜鉛鋼板寸法(mm)幅:86 、長:762 、高:87質量(kg)ライトバーのみ:1.0取付本体:水平天井取付専用電圧(V)AC100、AC200、AC242消費電力(W)11.9、11.7、11.6構造防湿型・防雨型レンズ本体:ガラスLED白昼色(5000K Ra83)入力電流(A)0.120、0.063、0.054蓄電池タイプ本体:ニッケル水素蓄電池明るさ本体:20形RoHS指令(10物質対応)対応