非常灯DL200形Φ150拡散50KPanasonic(パナソニック)4日以内出荷
【電源ユニット】NNK20010NLE9+【本体】NDG24605SKの組合せ点検スイッチ付充電モニタ(緑)付自己点検スイッチ付天井埋込型、埋込穴Φ150、30分間タイプ・ビーム角85度・拡散タイプ・光源遮光角15度水平天井埋込専用拡散タイプ非常時に点灯する専用LED光源は色温度5000K・演色性Ra70です。
材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(シルバーメタリックつや消し仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)、【蓄電池】ニッケル水素蓄電池質量(kg)1.7電圧(V)100~242消費電力(W)16.8全光束(Lm)1855光源常時/非常時・本体組込LED点灯色温度(K)5000エネルギー消費効率(Lm/W)110.4光源寿命40000時間(光束維持率85%)認定番号3AE-1071光色昼白色RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)85(常用光源)、70(非常用光源)非常灯評定番号LALE-027埋込穴(Φmm)150埋込高(mm)96
非常灯DL200形Φ150広角40KPanasonic(パナソニック)4日以内出荷
【電源ユニット】NNK20010NLE9+【本体】NDG24601WKの組合せ点検スイッチ付充電モニタ(緑)付自己点検スイッチ付天井埋込型、埋込穴Φ150、30分間タイプ・ビーム角50度・広角タイプ・光源遮光角15度水平天井埋込専用広角タイプ非常時に点灯する専用LED光源は色温度5000K・演色性Ra70です。
材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(ホワイトつや消し仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)、【蓄電池】ニッケル水素蓄電池質量(kg)1.7電圧(V)100~242消費電力(W)16.8全光束(Lm)1855光源常時/非常時・本体組込LED点灯色温度(K)4000エネルギー消費効率(Lm/W)110.4光源寿命40000時間(光束維持率85%)認定番号3AE-1071光色白色RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)85(常用光源)、70(非常用光源)非常灯評定番号LALE-027埋込穴(Φmm)150埋込高(mm)96
非常灯DL250形Φ150広角50KPanasonic(パナソニック)3日以内出荷
【電源ユニット】NNK25010NLE9+【本体】NDG24600WKの組合せ点検スイッチ付充電モニタ(緑)付自己点検スイッチ付天井埋込型、埋込穴Φ150、30分間タイプ・ビーム角50度・広角タイプ・光源遮光角15度水平天井埋込専用広角タイプ非常時に点灯する専用LED光源は色温度5000K・演色性Ra70です。
材質【反射板(上部)】プラスチック(ホワイト)、【反射板(下部)】アルミダイカスト(ホワイトつや消し仕上)、【枠】アルミダイカスト(ホワイトつや消し仕上)、【蓄電池】ニッケル水素蓄電池質量(kg)1.7電圧(V)100~242消費電力(W)20.6全光束(Lm)2275光源常時/非常時・本体組込LED点灯色温度(K)5000エネルギー消費効率(Lm/W)110.4光源寿命40000時間(光束維持率85%)認定番号3AE-1071光色昼白色RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)85(常用光源)、70(非常用光源)非常灯評定番号LALE-027埋込穴(Φmm)150埋込高(mm)96
『誘導灯/非常灯』には他にこんなカテゴリがあります
LED非常灯直付形日立グローバルライフソリューションズ税込¥25,278~¥22,980~
LED非常灯埋込形日立グローバルライフソリューションズ税込¥27,478~¥24,980~
非常・誘導灯コイズミ照明税込¥68,178¥61,980
ニッケル水素蓄電池Panasonic(パナソニック)税込¥13,178¥11,980