用途耐薬品性、耐熱性、絶縁性、耐食性が要求される個所への表面コーティング使用温度(℃)連続使用可能温度400(硬化条件250℃×24hr)耐熱性沸騰水200℃に2時間浸清して変化なし(硬化条件250℃×24hr)耐薬品性室温で7日間浸清(硬化条件250℃×24hr) 硫酸20%―変化なし、メタノール―変化なし、キシレン―変化なし、MEK―変化なし、DMF―変化なし、灯油―変化なし塗布面積(m2)1~2/缶、40~50/4L(1回塗り、硬化条件250℃×24hr)絶縁破壊電圧(kV/mm)17.7(at25℃、硬化条件250℃×24hr)塗膜厚(μm)2~5 (1回塗り、硬化条件250℃×24hr)RoHS指令(10物質対応)対応