LEDベースダウンライト(ランプタイプ)DAIKO(大光電機)4日以内出荷
取付埋込専用電圧(V)AC100専用ランプランプ付埋め込み深さ(mm)74RoHS指令(10物質対応)対応演色指数(Ra)93埋込穴(Φmm)□100
LEDシーリングDAIKO(大光電機)4日以内出荷
LED交換不可クイック取付式/カバー回転式■プルレススイッチ付(全灯-※点灯-常夜灯) ※消灯前の調色調光状態■調色機能付(6500K~2700K)■調光機能付(5%~100%)■常夜灯6段階調光■別売 DP-40091使用時傾斜天井使用可能(55°まで)■別売 DP-40638使用時竿縁天井使用可能■消費効率昼白色時■調光器併用不可■シーンコントローラーは使用できません。~10畳枠:白木(一部竹)カバー:強化和紙/カバー:アクリル乳白(マット)光源寿命:40,000時間
長さ(mm)510幅(mm)510高さ(mm)134電圧(V)AC100消費電力(W)36.5ランプLED内蔵色温度(K)6500~2700光源色昼光色~電球色エネルギー消費効率(Lm/W)120.5容量(VA)38光束(Lm)4400LED寿命(時間)40000RoHS指令(10物質対応)対応調光方式調色調光(リモコン調光)演色指数(Ra)83調光の可否可調色の可否可
LEDシーリングDAIKO(大光電機)4日以内出荷
LED交換不可クイック取付式/カバー回転式■プルレススイッチ付(全灯-※点灯-常夜灯) ※消灯前の調色調光状態■調色機能付(6500K~2700K)■調光機能付(5%~100%)■常夜灯6段階調光■別売 DP-40091使用時傾斜天井使用可能(55°まで)■別売 DP-40638使用時竿縁天井使用可能■消費効率昼白色時■調光器併用不可■シーンコントローラーは使用できません。~8畳枠:白木(一部竹)カバー:強化和紙/カバー:アクリル乳白(マット)光源寿命:40,000時間
長さ(mm)510幅(mm)510高さ(mm)134電圧(V)AC100消費電力(W)34ランプLED内蔵色温度(K)6500~2700光源色昼光色~電球色エネルギー消費効率(Lm/W)113.2容量(VA)35光束(Lm)3850LED寿命(時間)40000RoHS指令(10物質対応)対応調光方式調色調光(リモコン調光)演色指数(Ra)83調光の可否可調色の可否可
ブラケット/和風/シーリング/小型・他DAIKO(大光電機)5日以内出荷
仕様傾斜天井使用可能材質本体:白木/カバー:アクリル 乳白/カバー:和紙入アクリル長さ(mm)120幅(mm)120タイプ密閉型奥行(mm)80電圧(V)AC100消費電力(W)6.1ランプLED内蔵色温度(K)2700光源色電球色エネルギー消費効率(Lm/W)101.6容量(VA)11光束(Lm)620LED寿命(時間)40000調光方式位相調光|逆位相調光演色指数(Ra)83調光率(%)1~100取付面位置天井面・壁面取付調光の可否可従来光源白熱灯60W相当
ダウンライト/非調光角タイプSB形/白熱灯60W相当/がんばる価格DAIKO(大光電機)(1件のレビュー)5日以内出荷
傾斜天井にも使用可能(55°まで)
付属品拡散パネル付規格近接限度距離:0.1m電圧(V)AC100消費電力(W)5.2定格寿命(時間)光源寿命60,000時間器具・セットセット品埋め込み深さ(mm)78容量(VA)9取付可能厚(mm)取付可能天井厚5~25埋め込み寸法(mm)□100配光角度(°)配光角:60演色指数(Ra)83調光の可否否従来光源白熱灯60W相当調色の可否否
ダウンライト/調光角タイプSB形/和風/ダウンライトSB形DAIKO(大光電機)5日以内出荷
傾斜天井にも使用可能(55°まで)
付属品拡散パネル付タイプCOBタイプ規格近接限度距離:0.1m電圧(V)AC100定格寿命(時間)60,000時間器具・セットセット品取付可能厚(mm)取付可能天井厚5~25配光角度(°)配光角:60演色指数(Ra)83調光率(%)1~100調光の可否可調色の可否否