角型木枠LEDダウンライト□150ODELIC(オーデリック)3日以内出荷から4日以内出荷
埋込穴(Φmm)□150ランプの種類高演色LED演色指数(Ra)94カバーアクリル(乳白)反射板樹脂(白色)取付必要高(mm)80質量(kg)0.6調光方式位相制御配光タイプ拡散構造高気密SB取付可能天井厚(mm)5~25傾斜天井取付角度(°)55配光角度(°)102定格寿命(時間)50000LEDLED一体型グリーン購入法適合調光率(%)1~100調光の可否可再生紙使用マーク適合
角型木枠LEDダウンライト□125ODELIC(オーデリック)4日以内出荷
埋込穴(Φmm)□125ランプの種類高演色LED演色指数(Ra)94カバーアクリル(乳白)反射板樹脂(白色)取付必要高(mm)80質量(kg)0.5調光方式位相制御配光タイプ拡散構造高気密SB取付可能天井厚(mm)5~25傾斜天井取付角度(°)55配光角度(°)97定格寿命(時間)50000LEDLED一体型調光率(%)1~100調光の可否可再生紙使用マーク適合
角型木枠LEDダウンライト□100ODELIC(オーデリック)4日以内出荷
埋込穴(Φmm)□100ランプの種類高演色LED演色指数(Ra)94カバーアクリル(乳白)反射板樹脂(白色)取付必要高(mm)80質量(kg)0.4調光方式位相制御配光タイプ拡散構造高気密SB取付可能天井厚(mm)5~25傾斜天井取付角度(°)55配光角度(°)98定格寿命(時間)50000LEDLED一体型調光率(%)1~100調光の可否可再生紙使用マーク適合