適合コントルクス:DF-70170-PD/DF-70171-PD/DF-70404(別売)、電源ユニット:LLEK-500016A04D材質本体/アルミダイカスト、枠/アルミダイカスト幅(mm)Φ110質量(kg)0.8色枠/バージンホワイト備考断熱施工不可周波数(Hz)50/60定格電圧(V)100~200定格消費電力(W)86.4(100V)82.9(200V)保護等級IP20光源寿命40000時間(光束維持率80%)入力電流(mA)870(100V) 430(200V)埋め込み寸法(mm)100配光角度(°)95適合ランプ補償装置用ランプ:電源ユニット別売調光方式PWM制御点灯方法補助点灯装置:電源ユニット別置距離照射面:0.05カテゴリーホスピタルダウンライト配光タイプ広角タイプ電源ユニットLLEK-500016A04D調光範囲約5%~100%