クールベスト(リチウムイオンバッテリー・充電コード付)マイト工業株式会社9日以内出荷
送風式と違い、冷風循環方式により温度を下げることが可能です。粉塵・塗料・有害ガスなどの吸い込みがありません。ファン取り付けの加工が無く、すぐご使用できます。少量の冷却水(約150mL)で済むため、氷が溶けにくく長時間の冷却が可能です。少量の冷却水(約150mL)で済むため、軽量です。氷や保冷剤などの量を調節すれば、さらに軽量にすることが可能です。背面内部は氷が溶けにくいアルミ保冷材仕様です。洗濯可能で衛生的です。
セット内容リチウム電池、充電コード色ブラックサイズフリー質量(g)(タンク)620/(バッテリー)133電圧(V)3.6出力ポンプ:7.4/150(V/mA)材質(ホース)シリコンゴム冷却方式1.背面タンクに約150mLの水を入れます、2.冷凍ペットボトルを入れて下さい、3.バッテリーオンで即冷却します流量(mL/min)(ポンプ)320~370材質(タンク)TPU充電時間(時間)最大2.5(2.0Aアダプター使用時)バッテリー容量(mAh)5200素材(クールベスト)ポリエステル/(背面保冷)アルミ・ポリウレタン寸法(高さH×幅W×長さL)(mm)97×64×24(バッテリー)冷却時間出力モード1:約3時間/出力モード2:約3.5時間/出力モード3:約4時間冷却能力1.タンク最上部に配置された循環水入口から暖められた冷却水が入ります、2.冷却水がペットボトル上部から下部に向けペットボトルを這うように流れ落ち完全に冷却されます、3.タンク最下部の冷却水出口から冷却された冷却水が冷却ホースを回り常に最良で快適な状態をキープします