Festo PUN-H Series Polyurethane Tubing、FESTO PUN-H series is a highly flexible food safe and hydrolysis resistant plastic tubing for use with compressed air, water and vacuum operating mediums、This air hose is manufactured from polyurethane which gives it flexibility suitable for use with energy chains and pneumatic applications with a high cycle rate、The PUN-H series is Very easy to install with push in pneumatic fittings thanks to a simple one click principle、Features and Benefits、Highly flexible plastic tube Hydrolysis resistant making it suitable for water applications Compatible with a wide variety of fittings Suitable for use in clean rooms FDA compliant and corrosion resistant thanks to 100% polymer construction Compressed air in accordance with ISO 8573¬1:2010 Operating pressure: -0.95 to +10 bar Free of copper and PTFE Conforms to RoHS、What is an air hose、An air hose is a tube which transports pressurised air to pneumatic actuators, valves, tools and other devices、A robust and reliable air hose is absolutely essential to maintaining a consistent airflow、A wide range of materials can be used to create the tubing such as polyurethane, rubber, PVC and nylon、Selecting the correct material to suit the application and environment is important to ensure a long service life.
Festo Pneumatic Roundline Cylinder, 32 mm Bore, 125 mm Stroke, Double-Acting - DSNU Series - DSNU-32-125-PPV-A To produce linear motion in tight spaces, choose this round cylinder from FestoIts designed with a high-alloy steel barrel to ensure long service life and reliable performanceThanks to the adjustable pneumatic cushioning, the cylinder can withstand high loads at high speedsThe barrel is magnetic, so you can use it for position-sensing applicationsUse this double-acting roundline cylinder for a variety of operations, including opening and closing valves and doors. G 1/8 pneumatic connection for ease of use in modular systems Powerful cushioning system reduces impact force when the cylinder rod reaches the end position Compact size makes this cylinder ideal for small-bore applications Application Information Manufacturing industry Materials processing Construction machineryFesto 丸型シリンダは位置検出と追加の取り付け部品の有無にかかわらず、さまざまな取り付けオプションを使用しています。ピストンロッドねじは M10x1.25 で、ストロークサイズは 1 です What type of operating medium is suitable for this cylinder 周囲温度: -20 → 80 ℃ シリンダバレルに使用される高合金鋼材料This cylinder is designed for compressed air and has been manufactured in accordance with the ISO (International Standards Organisation) standard 8573-1:2010 [7:4:4] for air qualityHow do you mount this cylinder This cylinder is suitable for foot, flange and swivel mounting, so you can install it virtually anywhere.
仕様●ストローク:125mm●ボア:32mm●動作:ダブル●メーカーシリーズ:DSNU●空圧接続:G 1/8●ピストンロッドねじジェンダー:オス●クッションタイプ:エアクッション●寸法:38 x 276.5mm●長さ:276.5mm●最高使用圧力:10バール●動作温度 Max:+80℃●コード番号:202-1794アズワン品番65-8031-68
Festo ISO シリンダは、ストロークが 80 mm、ピストン径が 80 mm です。この製品は、ISO15552 に準拠した標準ベースの複動式シリンダです。ベローズは、ピストンロッド、シール、ベアリングをさまざまな媒体の影響から保護し、これらのコンポーネントのサービス寿命にプラスの影響を与えます。ストローク: 80 mm ピストン径: 80 mm ピストンロッドねじ M20x1.5 クッション性 PPV :両端で調整可能なエアクッション アセンブリ位置任意
Festo ISO シリンダは、50 mm のストロークと 80 mm のピストン径を備えています。この製品は、ISO15552 に準拠した標準ベースの複動式シリンダです。ベローズは、ピストンロッド、シール、ベアリングをさまざまな媒体の影響から保護し、これらのコンポーネントのサービス寿命にプラスの影響を与えます。ストローク: 50 mm ピストン径: 80 mm ピストンロッドねじ M20x1.5 クッション性 PPV :両端で調整可能なエアクッション アセンブリ位置任意
Festo ISO シリンダは 500 mm のストロークと 80 mm のピストン径を備えています。この製品は、ISO15552 に準拠した標準ベースの複動式シリンダです。ベローズは、ピストンロッド、シール、ベアリングをさまざまな媒体の影響から保護し、これらのコンポーネントのサービス寿命にプラスの影響を与えます。ストローク: 500 mm ピストン径: 80 mm ピストンロッドねじ M20x1.5 クッション性 PPV :両端で調整可能なエアクッション アセンブリ位置任意
Festo ISO シリンダは、320 mm のストロークと 80 mm のピストン径を備えています。この製品は、ISO15552 に準拠した標準ベースの複動式シリンダです。ベローズは、ピストンロッド、シール、ベアリングをさまざまな媒体の影響から保護し、これらのコンポーネントのサービス寿命にプラスの影響を与えます。ストローク: 320 mm ピストン径: 80 mm ピストンロッドねじ M20x1.5 クッション性 PPV :両端で調整可能なエアクッション アセンブリ位置任意
Festo ISO シリンダは、ストロークが 80 mm、ピストン径が 40 mm です。この製品は、ISO15552 に準拠した標準ベースの複動式シリンダです。ベローズは、ピストンロッド、シール、ベアリングをさまざまな媒体の影響から保護し、これらのコンポーネントのサービス寿命にプラスの影響を与えます。ストローク: 80 mm ピストン径: 40 mm ピストンロッドねじ M12 x 1、25 クッション性 PPV :両端で調整可能なエアクッション アセンブリ位置任意
Festo ISO シリンダは、50 mm ストロークで 40 mm のピストン径を備えています。この製品は、ISO15552 に準拠した標準ベースの複動式シリンダです。ベローズは、ピストンロッド、シール、ベアリングをさまざまな媒体の影響から保護し、これらのコンポーネントのサービス寿命にプラスの影響を与えます。ストローク: 50 mm ピストン径: 40 mm ピストンロッドねじ M12 x 1、25 クッション性 PPV :両端で調整可能なエアクッション アセンブリ位置任意
Festo ISO シリンダは、200 mm のストロークと 40 mm のピストン径を備えています。この製品は、ISO15552 に準拠した標準ベースの複動式シリンダです。ベローズは、ピストンロッド、シール、ベアリングをさまざまな媒体の影響から保護し、これらのコンポーネントのサービス寿命にプラスの影響を与えます。ストローク: 200 mm ピストン径: 40 mm ピストンロッドねじ M12 x 1、25 クッション性 PPV :両端で調整可能なエアクッション アセンブリ位置任意
Festo ISO シリンダは 160 mm のストロークと 40 mm のピストン径を備えています。この製品は、ISO15552 に準拠した標準ベースの複動式シリンダです。ベローズは、ピストンロッド、シール、ベアリングをさまざまな媒体の影響から保護し、これらのコンポーネントのサービス寿命にプラスの影響を与えます。ストローク: 160 mm ピストン径: 40 mm ピストンロッドねじ M12 x 1、25 クッション性 PPV :両端で調整可能なエアクッション アセンブリ位置任意
Festo ISO シリンダは 125 mm のストロークと 40 mm のピストン径を備えています。この製品は、ISO15552 に準拠した標準ベースの複動式シリンダです。ベローズは、ピストンロッド、シール、ベアリングをさまざまな媒体の影響から保護し、これらのコンポーネントのサービス寿命にプラスの影響を与えます。ストローク: 125 mm ピストン径: 40 mm ピストンロッドねじ M12 x 1、25 クッション性 PPV :両端で調整可能なエアクッション アセンブリ位置任意
Festo ISO シリンダは、25 mm のストロークと 32 mm のピストン径を備えています。この製品は、ISO15552 に準拠した標準ベースの複動式シリンダです。ベローズは、ピストンロッド、シール、ベアリングをさまざまな媒体の影響から保護し、これらのコンポーネントのサービス寿命にプラスの影響を与えます。ストローク: 25 mm ピストン径: 32 mm ピストンロッドねじ M10x1,25 クッション性 PPV :両端で調整可能なエアクッション アセンブリ位置任意
Festo ISO シリンダは、ストロークが 100 mm でピストン径が 32 mm です。この製品は、ISO15552 に準拠した標準ベースの複動式シリンダです。ベローズは、ピストンロッド、シール、ベアリングをさまざまな媒体の影響から保護し、これらのコンポーネントのサービス寿命にプラスの影響を与えます。ストローク: 100 mm ピストン径: 32 mm ピストンロッドねじ M10x1,25 クッション性 PPV :両端で調整可能なエアクッション アセンブリ位置任意
Festo ISO シリンダは、200 mm のストロークと 200 mm のピストン径を備えています。この製品は、ISO15552 に準拠した標準ベースの複動式シリンダです。ベローズは、ピストンロッド、シール、ベアリングをさまざまな媒体の影響から保護し、これらのコンポーネントのサービス寿命にプラスの影響を与えます。ストローク: 200 mm ピストン径: 200 mm ピストンロッドねじ M36x2 クッション性 PPV :両端で調整可能なエアクッション アセンブリ位置任意
Festo ISO シリンダは 125 mm のストロークで 200 mm のピストン径です。この製品は、ISO15552 に準拠した標準ベースの複動式シリンダです。ベローズは、ピストンロッド、シール、ベアリングをさまざまな媒体の影響から保護し、これらのコンポーネントのサービス寿命にプラスの影響を与えます。ストローク: 125 mm ピストン径: 200 mm ピストンロッドねじ M36x2 クッション性 PPV :両端で調整可能なエアクッション アセンブリ位置任意
Festo ISO シリンダは、250 mm のストロークと 160 mm のピストン径を備えています。この製品は、ISO15552 に準拠した標準ベースの複動式シリンダです。ベローズは、ピストンロッド、シール、ベアリングをさまざまな媒体の影響から保護し、これらのコンポーネントのサービス寿命にプラスの影響を与えます。ストローク: 250 mm ピストン径: 160 mm ピストンロッドねじ M36x2 クッション性 PPV :両端で調整可能なエアクッション アセンブリ位置任意
Festo ISO シリンダは、200 mm のストロークと 160 mm のピストン径を備えています。この製品は、ISO15552 に準拠した標準ベースの複動式シリンダです。ベローズは、ピストンロッド、シール、ベアリングをさまざまな媒体の影響から保護し、これらのコンポーネントのサービス寿命にプラスの影響を与えます。ストローク: 200 mm ピストン径: 160 mm ピストンロッドねじ M36x2 クッション性 PPV :両端で調整可能なエアクッション アセンブリ位置任意
Festo ISO シリンダは、160 mm のストロークと 160 mm のピストン径を備えています。この製品は、ISO15552 に準拠した標準ベースの複動式シリンダです。ベローズは、ピストンロッド、シール、ベアリングをさまざまな媒体の影響から保護し、これらのコンポーネントのサービス寿命にプラスの影響を与えます。ストローク: 160 mm ピストン径: 160 mm ピストンロッドねじ M36x2 クッション性 PPV :両端で調整可能なエアクッション アセンブリ位置任意
Festo ISO シリンダは、100 mm のストロークと 100 mm のピストン径を備えています。この製品は、ISO15552 に準拠した標準ベースの複動式シリンダです。ベローズは、ピストンロッド、シール、ベアリングをさまざまな媒体の影響から保護し、これらのコンポーネントのサービス寿命にプラスの影響を与えます。ストローク: 100 mm ピストン径: 100 mm ピストンロッドねじ M20x1.5 クッション性 PPV :両端で調整可能なエアクッション アセンブリ位置任意