特価
本日8月10日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025250815
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
関連キーワード
5件中 1~5件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
1個ほか
4,998 税込5,498
7日以内出荷
バリエーション一覧へ (25種類の商品があります)

1個ほか
3,098 税込3,408
7日以内出荷
バリエーション一覧へ (20種類の商品があります)

FestoサクションカップESS-2-SFの摩耗部品は簡単に交換できます。最小部材半径は10mmで、公称寸法は0.6mmです。吸着パッドの直径:2mm吸着パッド容積=0.002cm3エジェクタパルス適合性:4bar未満
仕様●メーカーシリーズ:ESV●パッドタイプ:フラット●パッド径:20mm●パッド材質:ニトリルゴム●保持力:16.3N●コード番号:203-8332 アズワン品番65-7989-53
1個
1,898 税込2,088
欠品中

。FestoサクションカップESS-2-SFの摩耗部品は簡単に交換できます。最小部材半径は10mmで、公称寸法は0.6mmです。吸着パッドの直径:2mm吸着パッド容積=0.002cm3エジェクタパルス適合性:4bar未満
仕様●メーカーシリーズ:ESV●パッドタイプ:ベローズ●パッド径:20mm●パッド材質:ニトリルゴム●保持力:12.9N●コード番号:203-8331 アズワン品番65-7989-52
1個
2,598 税込2,858
欠品中

Festo Pneumatic Roundline Cylinder, 10 mm Bore, 10 mm Stroke, Double-Acting - DSNU Series - DSNU-10-10-P-A This roundline cylinder from Festo provides linear motion in automation systems。Its well-suited for pick-and-place and open/close functions for small loads at low speeds。Both the rod and barrel are constructed from high-alloy stainless steel, so you can be confident of a long service life。Elastomer cushioning on either end quickly and effectively reduces impact forces when the cylinder rod reaches the end position。Because its a double-acting cylinder, you can use it with machinery that needs more than one movement。This also lets it extend and retract without needing a spring. No adjustment needed for cushioning Flexible installation options Wide operating temperature range of -20℃ to +80℃, for use in tough industrial settings Supplied with standard M5 pneumatic connections, so its easy to fit into modular systems Application Information Construction sector Manufacturing Food processing linesFesto 規格ベースのシリンダは近接検出に使用し、フレキシブルなクッションリングで両端を調整できます。追加取り付け部品の有無にかかわらず、さまざまな取り付けオプションがあります。ピストンロッドねじは M4 で、ストロークサイズは 10 mm です。 What cover material is used in this unit 周囲温度: -20 → 80 ℃ シリンダバレルに使用される高合金鋼材料This unit uses plain anodised wrought aluminium alloy, which is lightweight and moderately corrosion-resistant。Can this cylinder be used for position sensing Yes, the piston rod is magnetic, so it can be used for position-sensing.
仕様●ストローク:10mm●ボア:10mm●動作:ダブル●メーカーシリーズ:DSNU●空圧接続:M5●ピストンロッドねじジェンダー:オス●クッションタイプ:エラスティック●寸法:15 x 96mm●長さ:96mm●幅:19mm●最高使用圧力:10バール●ISO規格:ISO 6432●コード番号:202-1781 アズワン品番65-8031-11
1個
11,980 税込13,178
7日以内出荷