Induction hob IHクッキングヒーターBOSCH(ボッシュ)11日以内出荷
様々なサイズや形状の調理器具を使用できるフレックスゾ-ンを搭載したIHクッキングヒーターです。パワーブースト&17段階の火力レベルで多彩なレシピに対応します。左側の2口は1口の大きなヒーターとしても使用できる「フレックスゾーン」。さまざまなサイズや形状の調理器具を使用できることで、料理の幅が広がります。大きなサイズの調理器具でたくさんの食材を一度に調理することも、オーバル型の鍋もムラなくしっかり加熱することもできます。
用途調理器具仕様調理ゾーン数/火力調節:4口/17段階材質天面操作部:セラミックガラス質量(kg)14電源単相200V 50/60Hz 30A開口寸法(mm)設置:幅560×奥行490外形寸法(幅W×奥行D×高さH)(mm)583×513×55機能セーフティ:余熱お知らせ機能/ふきこぼれ検知機能/自動消火機能/チャイルドロック/お手入れロック消費電力(kW)5.9設置方法ドロップイン関連資料※詳細図面(0.07MB)