外寸法(mm)700×530×900(ファンユニットを含め990)開口部(mm)600×550材質本体・排気管/PP、扉/PVC風速(m/s)面速:0.5(サッシ1/3開時)風量(m3/min)約4(扉1/3開、面速0.5m/s、無負荷時)※作業環境により変化する場合有り照明庫内:蛍光灯(15W)×1本排気ファン能力(m3/min)3.4(50Hz)、3.9(60Hz)最大静圧(kPa)0.36(50Hz)、0.5(60Hz)電源(V)AC100(50/60Hz)電源コード(m)約1.5(2Pプラグ・中間スイッチ付き)質量(kg)29.2(ファンユニット含む)セット内容ドラフト本体×1台、排気ファンユニット×1台、接続用ダクトホース(Φ100×2.5m)×1本アズワン品番1-6144-11