バッテリー容量(Ah)2バッテリー電圧(V)10.8照度(Lx)1200全光束(Lm)600点灯方式明るさ3段階切替(強:100%、中:50%、弱:10%)照射角度(°)開閉角度:0~180、7ポジション、回転角度:-90~180 刻みなしの自由回転LED使用数(個)10出力(W)LED:約6連続点灯時間強:約3時間10分、中:約7時間、弱:約30時間色温度昼白色セット内容本体のみ質量(g)480(Mgベース付き、電池なし)、参考:390(本体のみ)長さL×高さH×幅W(mm)本体のみ:193×99×98(※ハンドルは水平に開いた状態)LED寿命(時間)5000以上(初期明るさの70%が寿命判断)