LED防犯灯ODELIC(オーデリック)5日以内出荷
仕様器具設置間隔:クラスB・B+種別器具:LED一体型寸法(mm)出:363質量(kg)1.2色オフホワイト材質(本体)樹脂タイプ標準タイプ使用温度範囲(℃)マイナス20~35周波数(Hz)50/60電圧(V)100消費電力(W)14保護等級IP44ランプLED色温度(K)5000材質(カバー)アクリル(透明ケシ)光源色昼白色エネルギー消費効率(Lm/W)126.4光源寿命60000時間皮相電力(VA)(100V)14入力電流(A)0.14明るさFHP32W相当演色指数(Ra)73定格光束(Lm)1770取付面位置壁・ポール取付兼用
自動点滅器付LED防犯灯ODELIC(オーデリック)5日以内出荷
仕様器具設置間隔:クラスB・B+種別器具:LED一体型寸法(mm)出:363質量(kg)1.2色オフホワイト材質(本体)樹脂タイプ標準タイプ使用温度範囲(℃)マイナス20~35周波数(Hz)50/60電圧(V)100消費電力(W)14.1保護等級IP44ランプLED色温度(K)5000材質(カバー)アクリル(透明ケシ)光源色昼白色エネルギー消費効率(Lm/W)125.5光源寿命60000時間皮相電力(VA)(100V)15入力電流(A)0.15明るさFHP32W相当演色指数(Ra)73定格光束(Lm)1770取付面位置壁・ポール取付兼用
LED防犯灯YAZAWA(ヤザワコーポレーション)税込¥10,998¥9,998
防犯灯コイズミ(小泉成器)税込¥8,798~¥7,998~
LED街路灯東芝ライテック税込¥10,668~¥9,698~
LED街路灯東芝ライテック税込¥219,780~¥199,800~
LED街路灯東芝ライテック税込¥50,578~¥45,980~
LED街路灯東芝ライテック税込¥219,780~¥199,800~
LED街路灯東芝ライテック税込¥219,780~¥199,800~
LED街路灯東芝ライテック税込¥14,278~¥12,980~