用途店舗や現場の看板、広告、宣伝用サイネージとして。電子看板/電子POP/スタンド付/ディスプレイ/モニター/販促物/POP/屋外/店頭/現場/工事/飲食店/ビル/広告/建設/高速道路/オフィス用品/看板/会場展示/店舗看板/立て看板仕様LEDピッチ:3.91mm/6.25mm、LTE:技術基準適合証明(NTT DOCOMO)、塩害対策:ありセット内容サイネージ×1、T型スタンド×1質量(kg)(サイネージ)14、(T型スタンド)15タイプBUILT IN POWER電源(V)100~250消費電力(W)400材質(ユニット)マグネシウム合金電源コード(m)2輝度~5500cd保証期間サイネージ:1年、T型スタンド:6か月使用環境温度(℃)-20~50防塵防水性能IP65寸法(幅W×奥行D×高さH)(cm)(サイネージ)100×7.5×50、(T型スタンド)57×80×171.7湿度(%)10~80