多チャンネル地震計S240明星電気91日以内出荷
1台の地震計処理部に最大6台の計測部(センサー)を接続し、加速度や震度を計測する事ができます。6つのセンサーで計測された震度情報はすべて気象庁検定に対応。より正確できめ細やかな防災システムを構築することができます。複数のセンサーで精度の高い震度計測を行うことで生産ライン制御などのきめ細かな対応が可能。計測部を2台接続すると「AND」、3台以上接続すると「多数決判定」による接点出力の設定が処理部1台で可能となります。それにより工場での生産ライン制御やダム管理のゲート制御などの防災制御出力として活用できます。
用途地震観測および機器設備の制御。仕様●データ収集:震度情報500件他●停電対策:内蔵バッテリ稼働2時間以上(計測部2台接続時)●接点出力:半導体リレー出力:20点 DC24V/30mA以下、警報出力:設定震度、設定最大加速度以上他、BCD出力:震度階級、最大加速度他、その他:AND判定、多数決判定出力●波形収録:CFカード収録、主制御部:8GB(最大32GB)、計測部IFボード:2GB(最大2GB)、WIN32フォーマット●算出データ:震度階級、計測震度、最大加速度、SI値他●計測部接続数:最大6台(標準構成2台)●震度算出:平成8年2月15日気象庁告示第4号のアルゴリズムに基づく質量(kg)約18表示5.7インチ カラーLCD(タッチパネル機能付き)寸法(幅W×高さH×奥行D)(mm)約W480×H299×D300印字方式紙幅58mm、感熱ラインドット方式、震度階級、計測震度、最大加速度、SI値、加速度波形イメージ他通信機能LAN IF(10BASE-T/100BASE-TX)、RS-232C