ジーキュービックG700クレマ(カセットボンベ式携帯発電機)ニチネン翌々日出荷
カセットボンベだけで使える携帯発電機!一酸化炭素を検知するCOモジュールを搭載し、安全性を確保。10kgで女性でも使いやすいコンパクトさとスタイリッシュなボディ付属の電池ユニットで寒くても使えるガス気化ヒーター仕様など使い勝手も抜群!
定格電圧(V)(交流)100、(直流)5定格電流(A)(交流)7A、(直流)合計3.1定格周波数(Hz)(交流)50/60使用燃料液化ブタン(カセットボンベ)騒音値(dB)56(7m)全長×全幅W×全高(mm)395×221×345乾燥質量(kg)10.4エンジンタイプ空冷4ストローク単気筒OHV電圧調整方式インバータ式駆動方式エンジン直結定格電力(VA)(交流)0.7kアズワン品番64-8886-76コンセント(交流)許容20A×2個、(直流・USB)1.0A/2.1A(合計2個)タンク容量カセットボンベ×1本RoHS指令(10物質対応)対応音響パワーレベル(dB)81(無負荷運転時)/88(定格運転時)定格運転時間(分)約40(100%負荷)