デジタルルームミラーデータシステム6日以内出荷
クリアでワイドなデジタルリアビューを実現。11V型のワイド画面に視認性の高いフルハイビジョン高解像度後方カメラ映像を表示。車内の荷物などに視界を遮られることなく後方の広範囲をしっかりと確認する事ができます。またデジタルルームミラーの取付はラバーバンド式を採用し、純正ルームミラーに被せてラバーバンドで止めるだけなので幅広い車種に簡単に装着可能です。カメラ表示アングル調節、表示パターン切替、デジタルズーム機能など豊富な機能、タッチパネル式で操作も簡単です。
付属品DRM6030本体、後方カメラ、後方カメラ接続ケーブル、シガー電源ケーブル、映り込み防止フィルム、ラバーバンド(長×2、短×2)、両面テープ、脱脂クリーナー、クリーナークロス、取り付け部材一式、取付/取扱説明書質量(g)ルームミラー:390、後方カメラ:60(ステー含む、ケーブル除く)使用温度範囲(℃)ルームミラー:0~60、後方カメラ:-10~60ケーブル長(m)3.4出力電圧DC5V2.5A(Max)入力電圧(V)DC12寸法(幅W×高さH×奥行D)(mm)デジタルミラー本体:290×72×22、後方カメラ:42×35×35電源電圧(V)DC5有効画素数約207万画素消費電流(mA)画面ON:720、画面OFF:320液晶パネル11.26インチ解像度デジタルルームミラー液晶:1920×480、後方カメラ:1920×1080防塵防水性能後方カメラ:IP67準拠ヒューズ容量(A)3F値2フレームレート30fps画角対角131.6°/水平106.8°/垂直55.2°アスペクト比16:9パネルIPS