付属品電源ケーブル(AC100V用)、ACアダプター※1、3ピン-2ピン変換コネクター(アース線付)、19インチラック取り付け金具2個※2 取り付け金具固定用ネジ8本※2、ラック固定用ネジ4本※2、BIJ-RMK-1U用ネジ4本※1、電源ケーブル抜け防止バンド、ゴム足4個、シリアルNoシール、マニュアル ※1:BS-GS2008Pのみ対応※2:BS-GS2008Pは非対応適合規格VCCI classA、UL60950-1、FCC Class A、Canada IC Class A電源電圧100V 50/60Hz端子形状RJ-45型8極端子対応機種IEEE802.3、IEEE802.3u、IEEE802.3ab、IEEE802.3x対応機器機能SNMP v1/v2c/v3サポートMIBⅡ、Bridge MIB、Etherlike MIB、P-bridge MIB、Q-bridge MIB、Interface MIB、RMON MIB、RADIUS MIBRMON(Group1、2、3、9)サポート(including Statistics、History、Alarm and Event)LLDP日本語Web設定インターフェース(IPv4/IPv6)http/https(Webブラウザ)による設定、ファームウェアアップグレード、設定の保存・復元Syslog/Syslog転送サポート管理ソフト(WLS-ADT、BN-ADT)対応準拠規格IEEE802.3 10Base-T/IEEE802.3u 100Base-TX/IEEE802.3ab 1000Base-TIEEE802.3x Flow ControlIEEE802.1D Spanning Tree ProtocolIEEE802.1w Rapid Spanning Tree ProtocolIEEE802.1p Class of Service、Priority ProtocolIEEE802.1Q VLAN taggingIEEE802.3ad Link AggregationIEEE802.1X Port Based Access ControlインターフェースIEEE802.3 (10BASE-T)、IEEE802.3u (100BASE-TX)、IEEE802.3ab (1000BASE-T)動作環境温度:0~50℃湿度:10~85%(結露なきこと)保証期間5年(標準保証3年、ユーザー登録で2年延長)適合ケーブル10BASE-T:カテゴリー3以上、100BASE-TX:カテゴリー5以上、1000BASE-T:カテゴリー5e以上メインメモリー(MB)128セキュリティユーザー名、パスワードポートベース・MACアドレスベースのIEEE802.1X認証対応(EAP-MD5/TLS/MS-PEAP)MACアドレスフィルターマネージメントVLANMACアドレス認証DOS攻撃防止DHCPスヌーピング、DHCPオプション82、DHCPテーブル、DHCPレート制限伝送速度(Mbps)10 (10BASE-T)、100 (100BASE-TX)、1000 (1000BASE-T)対応オプションマグネットキット「BS-MGK-A」※1マグネット取付金具「LSW-KG5P」※1ギガビットSFP光トランシーバ「BS-SFP-GSR、BS-SFP-GLR」※2※1:BS-GS2024Pは非対応※2:BS-GS2016P、BS-GS2024Pに対応データ転送速度14881パケット/s(10BASE-T)、148810パケット/s(100BASE-TX)、1488095パケット/s(1000BASE-T)バッファ仕様(容量)1.5Mbytesデータ転送ストア&フォワード伝送距離(m)最大100アクセス方式CSMA/CD