充電式ラジオマキタ5日以内出荷
40Vmax対応充電式ラジオリチウムイオン18V、14.4V、スライド式10.8Vバッテリも対応(ライトバッテリ除く)。家庭用電源AC100Vも使用可能(ACアダプタは標準付属品)。大音量&高音質ステレオ再生左右に配置された大型スピーカで大音量、高音質ステレオ再生。粉じんや雨から保護、防じん・防水保護等級IP65※粉じんや水による影響を受けにくいように設計されていますが、故障しないことを保証するものではありません。ACアダプタ使用時はIP65非対応。
仕様ラジオ機能のみ付属品ACアダプタ、単三乾電池2本(バックアップ用)質量(kg)4.3色青電源(V)直流36(40Vmax)、直流10.8(スライド)/14.4/18、AC100寸法(長さL×幅W×高さH)(mm)280×171×298周波数【ラジオ部】FM:76~108MHz、AM:522~1,710kHz連続使用時間【40Vmax】BL4040-4.0Ah / ラジオまたはAUX:約30時間30分、BL4025-2.5Ah / ラジオまたはAUX:約18時間30分、【18V】BL1860B-6.0Ah / ラジオまたはAUX:約31時間、BL1830B-3.0Ah / ラジオまたはAUX:約14時、【14.4V】BL1460B-6.0Ah / ラジオまたはAUX:約25時間、BL1430B-3.0Ah / ラジオまたはAUX:約12時間、【10.8V(スライド)】BL1040B-4.0Ah / ラジオまたはAUX:約18時間30分、BL1015-1.5Ah / ラジオまたはAUX:約8時間機能防じん・防水:IP65、AUX外部入力、ワイドFM、ラジオアラーム、ブザーアラーム、おやすみタイマー最大出力10.8V:1.2W×2、14.4V:2.2W×2、18V:3.5W×2、36V:5.0W×2入力端子【ラジオ部】AUX IN(Φ3.5mm)スピーカー左右89mm×2個アンテナ【ラジオ部】FM:内蔵ハンドル、AM:内蔵フェライトバー適合バッテリーBL4020、BL4025、BL4040、BL4040F
単機能レンジシャープ税込¥20,878¥18,980
単機能レンジシャープ税込¥10,998¥9,998
IHT-fal(ティファール)税込¥12,078¥10,980
フィルター河村電器産業税込¥5,168¥4,698