8チャンネルハードディスクレコーダーマザーツール4日以内出荷
最大AHDカメラ8台の映像を8Mの解像度で録画可能USBフラッシュへバックアップが可能マウス操作対応で直感的な操作が可能5種類の映像信号を自動で識別IPカメラも接続可能なハイブリッド仕様録画方式H.265を採用し、優れた画質での録画が可能最大8Mの高解像度で録画XVI/AHD/TVI/CVI/CVBSの映像信号を自動認識AHDカメラ8台+IPカメラ4台、またはIPカメラのみ12台接続可能なハイブリッドレコーダー2TBのハードディスクを標準搭載し、長時間の録画可能モーション録画機能採用で、画面に動きがあった時だけの録画が可能録画データをUSBメモリーへ保存し、パソコンでの再生が可能カレンダー画面からの簡単検索再生が可能遠隔監視対応(スマートフォン・PCブラウザ・PCソフト)録画中のメニュー操作が可能画面自動切替(オートシーケンス)機能UTC機能(同軸制御)対応のAHDカメラのメニュー設定とレンズのズームが遠隔操作にて可能
付属品ACアダプター/HDMIケーブル/マウス/質量(g)約1660電源(V)DC12±1(センタープラス)消費電力(W)最大約24寸法(幅W×高さH×奥行D)(mm)約300×47×227解像度8MP、8M/5M/4M/3M/1080p/1080N/720p/960H再生速度2~16倍(高速再生)フォーマット形式(ファイル)AVI(H.265Xのみ)/H.265/MP4モード常時録画/スケジュール録画/モーション録画/アラーム、(画面モード)1画面/4画面/8画面/12画面/サイクル表示/カスタイマイズ表示再生チャンネル(同時)最大8チャンネル電源供給セルフパワー動作温度(℃)(使用)0~46画質ビットレートインターフェイスメディア:USB2.0(フラッシュメモリー)プロトコルTCP/IP、PPPoE、DHCP、DDNS、FTP圧縮方法G.711A映像圧縮方式H.265/H.265X容量(TB)2(内蔵/SATA)、最大10まで増設可能※有償フレームレート1~30fps(8M@7fps/5M@12fps/3M17fps)音声入力8チャンネルRCA.J、出力1チャンネルRCA.J動作湿度(%RH)(使用)20~80映像出力HDOUT最大3840×2160、VGA最大1920×1080対応ブラウザIE/chrome/Edge/Safari映像入力8チャンネルBNC.J
16チャンネルハードディスクレコーダーマザーツール4日以内出荷
最大AHDカメラ16台の映像を8Mの解像度で録画可能USBフラッシュへバックアップが可能マウス操作対応で直感的な操作が可能5種類の映像信号を自動で識別IPカメラも接続可能なハイブリッド仕様録画方式H.265を採用し、優れた画質での録画が可能最大8Mの高解像度で録画XVI/AHD/TVI/CVI/CVBSの映像信号を自動認識AHDカメラ16台+IPカメラ8台、またはIPカメラのみ24台接続可能なハイブリッドレコーダー2TBのハードディスクを標準搭載し、長時間の録画可能モーション録画機能採用で、画面に動きがあった時だけの録画が可能録画データをUSBメモリーへ保存し、パソコンでの再生が可能カレンダー画面からの簡単検索再生が可能遠隔監視対応(スマートフォン・PCブラウザ・PCソフト)録画中のメニュー操作が可能画面自動切替(オートシーケンス)機能UTC機能(同軸制御)対応のAHDカメラのメニュー設定とレンズのズームが遠隔操作にて可能
付属品ACアダプター/HDMIケーブル/マウス/質量(g)約2500消費電力(W)最大約24電源DC12V±1V(センタープラス)寸法(幅W×高さH×奥行D)(mm)約378×47×340解像度8MP、8M/5M/4M/3M/1080p/1080N/720p/960H再生速度2~16倍(高速再生)フォーマット形式(ファイル)AVI(H.265Xのみ)/H.265/MP4モード常時録画/スケジュール録画/モーション録画/アラーム、(画面モード)1画面/4画面/8画面/12画面/16画面/サイクル表示/カスタイマイズ表示再生チャンネル(同時)最大8チャンネル動作温度(℃)(使用)0~46画質ビットレートインターフェイスメディア:USB2.0(フラッシュメモリー)プロトコルTCP/IP、PPPoE、DHCP、DDNS、FTP圧縮方法G.711A映像圧縮方式H.265/H.265Xフレームレート1~30fps(8M@7fps/5M@12fps/3M17fps)音声入力4チャンネルRCA.J、出力1チャンネルRCA.J動作湿度(%RH)(使用)20~80映像出力HDOUT最大3840×2160、VGA最大1920×1080対応ブラウザIE/chrome/Edge/Safari映像入力16チャンネルBNC.Jハードディスク(内蔵)SATA2TB×1(最大10TBまで増設可能※有償)
4チャンネルハードディスクレコーダーマザーツール4日以内出荷
最大AHDカメラ4台の映像を8Mの解像度で録画可能USBフラッシュへバックアップが可能マウス操作対応で直感的な操作が可能5種類の映像信号を自動で識別IPカメラも接続可能なハイブリッド仕様録画方式H.265を採用し、優れた画質での録画が可能最大8Mの高解像度で録画XVI/AHD/TVI/CVI/CVBSの映像信号を自動認識AHDカメラ4台+IPカメラ2台、またはIPカメラのみ6台接続可能なハイブリッドレコーダー2TBのハードディスクを標準搭載し、長時間の録画可能モーション録画機能採用で、画面に動きがあった時だけの録画が可能録画データをUSBメモリーへ保存し、パソコンでの再生が可能カレンダー画面からの簡単検索再生が可能遠隔監視対応(スマートフォン・PCブラウザ・PCソフト)録画中のメニュー操作が可能画面自動切替(オートシーケンス)機能UTC機能(同軸制御)対応のAHDカメラのメニュー設定とレンズのズームが遠隔操作にて可能
付属品ACアダプター/HDMIケーブル/マウス/質量(g)約1660消費電力(W)最大約24電源DC12V±1V(センタープラス)解像度8MP、8M/5M/4M/3M/1080p/1080N/720p/960H再生速度2~16倍(高速再生)フォーマット形式(ファイル)AVI(H.265Xのみ)/H.265/MP4動作温度(℃)(使用)0~46画質ビットレートインターフェイスメディア:USB2.0(フラッシュメモリー)プロトコルTCP/IP、PPPoE、DHCP、DDNS、FTP圧縮方法G.711A映像圧縮方式H.265/H.265Xフレームレート1~30fps(8M@7fps/5M@12fps/3M17fps)動作湿度(%RH)(使用)20~80映像出力HDOUT最大3840×2160、VGA最大1920×1080対応ブラウザIE/chrome/Edge/Safari映像入力4チャンネルBNC.Jハードディスク(内蔵)SATA2TB×1(最大10TBまで増設可能※有償)