ビデオ変換器ATEN4日以内出荷
プッシュボタンによる簡単なモード選択HDMI→HDMI変換DVI→HDMI変換ARC(AudioReturnChannel)機能HDMI(3D、DeepColor、4K)、HDCP1.4準拠高解像度対応HDMI:最大4K(3840×2160@30Hz)DVI:最大1920×1200HDMIオーディオ信号はS/PDIF、同軸、またはRCAステレオオーディオ信号に抽出変換可能電源状態をLEDで表示ファームウェアアップグレード可能メタル素材の筐体
用途VC881は、オーディオエンベデッドとディエンベデッドの両方の機能を備えた高品質なHDMI/DVI→HDMIコンバーターです。セット内容電源アダプター×1、クイックスタートガイド×1スイッチモード選択スライドスイッチ×1:HDMIオーディオ出力-ON/OFF、スライドスイッチ×1:オーディオ出力チャンネル-AUTO/CH5.1/CH2、プッシュボタン×1:オーディオ機能選択1.HDMI→HDMI、2.DVI→HDMI、3.ARC(AudioReturnChannel)出力【ビデオ】インターフェースARC対応HDMIType-Aメス×1(Black)・インピーダンス100Ω・最大距離3M電源電源アダプター入力:AC100~240V50/60Hz、出力:DC5V※2.6Aアダプター型番はメーカーHPサポート&ダウンロードの「電源アダプター対応表」ページをご覧くださいケース質量(kg)0.47(1.04lb)消費電力DC5V:1.767W:8BTU材質(ケース)メタル入力【ビデオ】インターフェースHDMIType-Aメス×1(Black)、DVI-Dメス×1(White)・インピーダンス100Ω・最大距離HDMI:3M、DVI:1.8M動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタ電源ロック式DC電源ジャック×1・ファームウェアアップグレードステレオミニジャック×1アズワン品番64-8300-77ケース寸法(幅×奥行×高さ)(mm)202×85×25RoHS指令(10物質対応)対応ビデオ仕様最大データ伝送速度6.75Gps・最大ピクセルクロック225MHz・規格準拠HDMI(3D、DeepColor)・HDCP1.4準拠・最大解像度HDMI:3840×2160@30Hz、DVI:1920×1200互換品番ビデオコンバーターVC1280・ビデオエクステンダーVE812、VE814・ビデオ分配器/ビデオ延長分配器VS0108HA、VS184A・ビデオスイッチャーVS381B、VS0801H、VS261、VS461、VS481B、VS482・DVIケーブル2L-7D03DD、2L-7D05DD・AOC/HDMIケーブル2L-7D05H-1オーディオ入力ステレオオーディオ:ステレオミニジャック×1(Green)オーディオ出力光オーディオ:Toslink×1(Black)、同軸オーディオ:RCAメス×1(Orange)、ステレオオーディオ:RCAメス×2(White/Red)
ビデオ変換器ATEN3日以内出荷
HD/3G/6G/12G-SDI信号をHDMI出力へとリアルタイムで変換高品質信号が提供できるようSDI信号をリクロックSDI規格SMPTE-292/424/425-3/2081/2082に対応SDI最大延長距離-12G-SDIは45m、6G-SDIは60m、3G-SDIは90m、HD-SDIは150m(RG6ケーブル使用時)対応SDIフォーマット-HD-SDI(SMPTE292M、296M、最大1.485Gbps)-3G-SDI(SMPTE424M、425MlevelAおよびB、最大2.97Gbps)-6G-SDI(SMPTE2081-1、SMPTE2081-10、最大6Gbps)-12G-SDI(SMPTE2081-1、SMPTE2081-10、SMPTE2082-1、SMPTE2082-10、最大12Gbps)RCA(R/L)コネクター付属のアナログステレオオーディオ出力に対応入力ビデオ信号自動検知機能搭載アナログオーディオチャネルは8接点ロータリースイッチで選択固定式電源コネクター
用途VC486は、HD/3G/6G/12G-SDI信号をHDMI信号にリアルタイムで変換するコンバーターです。仕様【SDIフォーマット】HD-SDI(SMPTE292M、296M、最大1.485Gbps)、3G-SDI(SMPTE424M、425MlevelA、最大2.97Gbps)、6G-SDI(SMPTE2081-1、SMPTE2081-10、最大6Gbps)、12G-SDI(SMPTE2081-1、SMPTE2081-10、SMPTE2082-1、SMPTE2082-10、最大12Gbps)セット内容電源アダプター×1、HDMIケーブル抜け防止ホルダー×1、フットパッド×4、クイックスタートガイド×1スイッチ選択【アナログオーディオ選択】ロータリースイッチ×1(8接点)出力【ビデオ】インターフェースHDMIType-Aメス×1・インピーダンスSDI×1(BNCコネクター、インターロックソケット)、HDMI100Ω/SDI75Ωケース質量(kg)0.65消費電力DC5V:3.635WBTU材質(ケース)メタル入力【ビデオ】インターフェースSDI×1(BNCコネクター、インターロックソケット)・インピーダンス75Ω制御USBMicroUSB×1(ファームウェアアップグレード)動作環境動作温度0~40℃・保管温度-20~60℃・湿度20~90%RH、結露なきことコネクタ電源ロック式DC電源ジャック×1(5V、3A)ケース寸法(幅×奥行×高さ)(mm)182×129.6×28.7RoHS指令(10物質対応)対応ビデオ仕様最大データ伝送速度12Gbps・対応解像度720p50、720p59.94、720p60、1080p23.98、1080p24、1080p25、1080p29.97、1080p30、1080p50、1080p59.94、1080p60、1080PsF25、1080PsF29.97、1080PsF301080i50、1080i59.94、1080i60/2KDCI23.98p、2KDCI24p、2KDCI25p、2KDCI25PsF2160p23.98、2160p24、2160p25、2160p29.97、2160p30、2160p50、2160p59.94、2160p60/4KDCI23.98p、4KDCI24p、4KDCI25p・最大距離[12G-SDI]最大45m、[6G-SDI]最大60m、[3G-SDI]最大90m、[HD-SDI]最大150m、HDMI最大3m(3840×2160@60Hz)互換品番ビデオコンバーターVC840、VC880・ビデオエクステンダーVE7835、VE811、VB800・ビデオマトリックススイッチャーVM0404HB、VM7814・ビデオ分配器/ビデオ延長分配器VS0108HB、VS182B、VS184B・ビデオスイッチャーVS481C、VS0801HB・AOC/HDMIケーブル2L-7D02H、2L-7D03H、2L-7D05H、2L-7D10H、2L-7D20Hオーディオ出力HDMIType-Aメス×1、RCAコネクターメス×2(R/L、アナログオーディオ)・フォーマットHDMI2.0準拠(2chオーディオ)
ビデオ分配器ATEN3日以内出荷
最大3台のHDMI入力ソースを1台のHDMI出力ディスプレイに接続表示可能解像度-4K60p解像度(4096×2160/3840×2160@60Hz4:4:4)(最大5m)、HDR対応HDMI(3D、DeepColor、4K、HDR10+、DolbyVision、HLG)HDCP2.2準拠自動切替モードで自動的にポートを選択HDMI入力ソースの切替方法-フロントパネルのプッシュボタン、IRリモコンIR信号の延長に対応7.1chオーディオ出力対応デバイスの状態はLED表示で一目瞭然プラグアンドプレイ-ソフトウェアのインストール不要
用途VS381Bは、自動切替機能を搭載した3入力HDMIスイッチャー(4K60p対応)です。本製品は、3台のHDMI入力ソースを切り替えて1台のHDMIディスプレイに出力することができます。仕様選択プッシュボタン×1(入力選択)セット内容USB→DC電源ケーブル×1、IRリモコン×1、IRレシーバー×1、クイックスタートガイド×1出力【ビデオ】インターフェースHDMIType-Aメス×1(Black)・インピーダンス100Ω・最大距離最大5m@最大4096×2160/3840×2160@60Hz(4:4:4)ケース質量(kg)0.15消費電力DC5V:0.69W:3BTU材質(ケース)メタル入力【ビデオ】インターフェースHDMIType-Aメス×3(Black)・インピーダンス100Ω・最大距離最大5m@最大4096×2160/3840×2160@60Hz(4:4:4)制御IRミニステレオジャックメス×1(Black)/最大距離@5m動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタ電源DCジャック×1ケース寸法(幅×奥行×高さ)(mm)71.6×79×25.5RoHS指令(10物質対応)対応最大接続台数3ビデオ仕様最大データ伝送速度18Gbps(レーンあたり6Gbps)・最大ピクセルクロック600MHz・規格準拠HDMI(3D、DeepColor、4K、HDR10+、HLG、DolbyVision)、HDCP2.2・最大解像度4096×2160/3840×2160@60Hz(4:4:4)互換品番ビデオコンバーターVC986B、VC1280、VC881、VC986、VC080、VC880・ビデオエクステンダーVE1830、VE7835、VE816R、VB800・ビデオマトリックススイッチャーVM0808HB、VM7814・ビデオ分配器/ビデオ延長分配器VS82H、VS0110HA、VS0108HB、VS184B・ビデオスイッチャーVS481C、VS0801HB、VS481B、VS482・AOC/HDMIケーブル2L-7D03H、2L-7D20Hオーディオ入力HDMIType-Aメス×3(Black)オーディオ出力HDMIType-Aメス×1(Black)
ビデオ分配器ATEN3日以内出荷
1系統のHDMI信号を最大10系統に分配HDMI(3D、DeepColor、4K)、HDCP1.4準拠高品質なビデオ映像-最大4K解像度(4096×2160@60Hz、4:2:0)※ソースからデバイスまでの延長距離-最大15m双方向対応RS-232シリアルリモートポートでハイエンドシステムの操作を実現デバイスの状態はLEDランプで表示EDIDエキスパート機能(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能プラグアンドプレイラックマウント対応(1U設計)*ソースデバイスとの接続用HDMIケーブルは同梱されていませんので、型番2L-7D02H-1を別途ご購入ください。※対応する4K解像度は、3840×2160@30Hz(4:4:4)、3840×2160@60Hz(4:2:0)、4096×2160@30Hz(4:4:4)、4096×2160@60Hz(4:2:0)です。
用途VS0110HAは、1系統のHDMI信号(4K解像度)を10系統に分配するHDMI分配器です。仕様【EDID設定】EDIDスイッチ×1、EDIDモード:デフォルト(1080p)/ポート1/自動セット内容電源アダプター×1、マウントキット×1、クイックスタートガイド×1、アダプター型番はサポート&ダウンロードの「電源アダプター対応表」ページをご覧ください。出力【ビデオ】インターフェースHDMIType-Aメス×10(Black)・インピーダンス100Ω・最大距離10m(4K解像度の場合)ケース質量(kg)2.10(4.63lb)消費電力DC5V:4.34W:20BTU材質(ケース)メタル入力【ビデオ】インターフェースHDMIType-Aメス×1(Black)・インピーダンス100Ω・最大距離5m(4K解像度の場合)制御RS-232コネクター:DB-9ピンメス×1、ボーレート:19200、データビット:8、ストップビット:1、パリティ:無、フローコントロール:無動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタ電源DC電源ジャック×1・USBポートマイクロUSB×1(ファームウェアアップグレード)関連部品ビデオコンバーターVC080・ビデオエクステンダーVE800A、VE810、VE812ケース寸法(幅×奥行×高さ)(mm)437.2×158×44RoHS指令(10物質対応)対応ビデオ仕様最大データ伝送速度10.2Gbps(3.4Gbps/レーン)・最大ピクセルクロック340MHz・規格準拠HDMI(3D、DeepColor、4K)、HDCP1.4準拠・最大解像度最大4096×2160/3840×2160@60Hz(4:2:0)、4096×2160/3840×2160@30Hz(4:4:4)互換品番ビデオコンバーターVC1280・ビデオエクステンダーVE811、VE811R、VE811T・ビデオ分配器/ビデオ延長分配器VS182B、VS184B、VS0108HA、VS182A、VS184A・ビデオスイッチャーVS381B、VS381、VS481A、VS481B・AOC/HDMIケーブル2L-7D02H、2L-7D02H-1、2L-7D03H、2L-7D05H、2L-7D05H-1・アクセサリー2X-EA12
ビデオ切替器ATEN3日以内出荷
8系統のHDMI信号を1つのHDMIディスプレイに接続HDMI(3DDeepColor、4K)、HDCP2.2準拠高品質なビデオ映像-最大True4K解像度(4096x2160@60Hz4:4:4)、標準1080p(1920×1080@60Hz)HDR10+対応双方向性RS-232シリアルポート搭載-ハイエンドシステムコントロールが可能自動スイッチングモードで自動的にポートを選択HDMI入力ソース間の簡易切替IR延長対応デバイスステータスをLEDで分かりやすく表示プラグアンドプレイラックマウント対応
用途ATENVS0801HBは、8系統の信号を互換性のあるディスプレイデバイスにルーティングする8ポートTrue4KHDMI対応のスイッチャーです。仕様【EDID設定】デフォルト/ポート1/自動セット内容IRリモートコントロールユニット×1、IRレシーバーケーブル×1、電源アダプター×1、ラックマウントキット×1、ユーザーガイド×1消費電力(W)DC5.3V:3.73スイッチDIP自動スイッチON/OFF×1出力【ビデオ】インターフェースHDMITypeAメス×1・インピーダンス100Ω・最大距離3mケース質量(kg)2.14(4.71lb)材質(ケース)メタル入力【ビデオ】インターフェースHDMITypeAメス×8・インピーダンス100Ω・最大距離ソースデバイスとの最大距離:3m制御RS-232コネクター:DB-9ピンメス×1、ボーレート/プロトコル:、ボーレート:19200、データビット:8、ストップビット:1、パリティ:無、フローコントロール:無・IRステレオミニジャック×1動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタ電源DC電源ジャック×1アズワン品番64-8300-82ケース寸法(幅×奥行×高さ)(mm)437×158×44RoHS指令(10物質対応)対応ビデオ仕様最大データ伝送速度18Gbps・最大ピクセルクロック600MHz・規格準拠HDMI(3D、DeepColor、4K)、HDCP2.2、CEC・最大解像度最大4096×2160/3840×2160@60HZ(4:4:4)・最大距離3m互換品番ビデオエクステンダー(IPタイプ)VE66DTH・ビデオコンバーターVC486、VC1280、VC180・ビデオエクステンダーVE2812R、VE810、VE812・ビデオマトリックススイッチャーVM0202HB、VM8824、VM7824、VM0404HB、VM0808HB・ビデオ分配器/ビデオ延長分配器VS0108HA、VS182A、VS184A・ビデオスイッチャーVS381B、VS481C、VS381、VS481A、VS481B・AOC/HDMIケーブル2L-7D05H-1、2L-7D20H・アクセサリー2XRT-0003G、2XRT-0007G
ビデオ切替器ATEN3日以内出荷
VMモジュール式マトリックススイッチャーおよび入出力ボードとの組み合わせに対応し、フレキシブルなビデオ環境構築が可能4K60p解像度-最大3840×2160/4096×2160@60Hz(4:4:4)の非圧縮解像度を処理※14Kスケーラー-様々な出力解像度に合わせてスケーリングすることでビデオウォールをシームレスに統合シームレス切替-フレームバッファーによる継続的なビデオストリーム、リアルタイムな切替、安定した信号送信が可能*ビデオウォール対応-分かりやすいWebGUIを使用して、表示レイアウトを任意に設定可能*4K60pEDIDエキスパート機能(エミュレーション機能)-スムーズな電源投入、高品質表示、各種画面で最高の解像度を使用するために最適なEDID設定を選択可能フレーム同期-スケーラーの出力フレームレートを入力信号のフレームレートに同期させることで、ビデオウォールの際コンテンツの上下フレームがズレる現象を防止オーディオ対応-HDMI信号からのディエンベデッドおよびアナログステレオオーディオのエンベデッドが可能ケーブル品質テスター-HDMIケーブルの品質を検証HDMI(3D、DeepColor、4K)、HDCP2.2互換CEC(ConsumerElectronicsControl)対応※1VM1600A、VM3200にてご利用の場合、4K解像度でのリフレッシュレートは30Hzになります。*注意:1シームレス切替を有効にした場合、ビデオ出力は3D、DeepColorやインターレース(例:1080i)を表示できません。これらの機能を使用する場合は、シームレス切替機能を無効にしてください。2シームレス切替またはビデオウォール機能を有効にした場合、映像が適切に表示されないことがあります。その場合は、ディスプレイの表示設定を調節してください。
用途VM8824は、ATENモジュール式マトリックススイッチャー用の4ポート4K60pHDMI出力ボードです。セット内容ターミナルブロック×4、クイックスタートガイド×1ケース質量(kg)0.65(1.43lb)消費電力38.97W:183BTU材質(ケース)メタル入力【ビデオ】インターフェースHDMIType-Aメス×4(Black)・インピーダンス100Ω・最大距離3.0m動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことケース寸法(幅×奥行×高さ)(mm)352×238×23.3RoHS指令(10物質対応)対応ビデオ仕様最大データ伝送速度18.0Gbps(レーンあたり6.0Gbps)・最大ピクセルクロック600MHz・規格準拠HDMI(3D、DeepColor、4K)、HDCP2.2互換、CEC対応・最大解像度4096×2160/3840×2160@60Hz(4:4:4)※VM1600A、VM3200にてご利用の場合、4K解像度でのリフレッシュレートは30Hzになります。互換品番ビデオコンバーターVC180・ビデオエクステンダーVE1830、VE7832、VE7833、VE7834、VE7835・ビデオマトリックススイッチャーVM3250、VM0404HB、VM0808HB・ビデオ分配器/ビデオ延長分配器VS0108HB、VS182B、VS184B・ビデオスイッチャーVS481C、VS0801HB・AOC/HDMIケーブル2L-7D05H-1オーディオ入力5極ターミナルブロックコネクター×4(Green)※オーディオ信号の種類:ステレオ、バランス/アンバランス
ビデオ切替器ATEN3日以内出荷
VMモジュール式マトリックススイッチャーおよび入出力ボードとの組み合わせに対応し、フレキシブルなビデオ環境構築が可能4K60p解像度-最大3840×2160/4096×2160@60Hz(4:4:4)の非圧縮解像度を処理※14K60pEDIDエキスパート機能(エミュレーション機能)-スムーズな電源投入、高品質表示、各種画面で最高の解像度を使用するために最適なEDID設定を選択可能オーディオ対応-HDMI信号からのディエンベデッドおよびアナログステレオオーディオのエンベデッドが可能ケーブル品質テスター-HDMIケーブルの品質を検証HDMI(3D、DeepColor、4K)、HDCP2.2互換CEC(ConsumerElectronicsControl)対応※1VM1600A、VM3200にてご利用の場合、4K解像度でのリフレッシュレートは30Hzになります。
用途VM7824は、ATENモジュール式マトリックススイッチャー用の4ポート4K60pHDMI入力ボードです。セット内容ターミナルブロック×4、クイックスタートガイド×1ケース質量(kg)0.55(1.21lb)消費電力DC12:8.95W:42BTU材質(ケース)メタル入力【ビデオ】インターフェースHDMIType-Aメス×4(Black)・インピーダンス100Ω・最大距離3.0m動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことケース寸法(幅×奥行×高さ)(mm)352×238×23.3RoHS指令(10物質対応)対応ビデオ仕様最大データ伝送速度18.0Gbps(レーンあたり6.0Gbps)・最大ピクセルクロック600MHz・規格準拠HDMI(3D、DeepColor、4K)、HDCP2.2互換、CEC対応・最大解像度4096×2160/3840×2160@60Hz(4:4:4)※VM1600A、VM3200にてご利用の場合、4K解像度でのリフレッシュレートは30Hzになります。互換品番ビデオコンバーターVC180・ビデオエクステンダーVE1830、VE7832、VE7833、VE7834、VE7835・ビデオマトリックススイッチャーVM3250、VM0404HB、VM0808HB・ビデオ分配器/ビデオ延長分配器VS0108HB、VS182B、VS184B・ビデオスイッチャーVS481C、VS0801HB・AOC/HDMIケーブル2L-7D05H-1オーディオ入力5極ターミナルブロックコネクター×4(Green)※オーディオ信号の種類:ステレオ、バランス/アンバランス
ビデオ切替器ATEN3日以内出荷
4系統のHDMI信号を4系統にマトリックス分配切替True4K対応-最大4096×2160/3840×2160@60Hz(4:4:4)フロントパネルのプッシュボタン、IRリモート、RS-232コントロール、イーサネット接続によるシステム管理ビデオマトリックススイッチャーコントロールアプリを使用することにより、映像機器へのアクセス性と操作性が向上EDIDエキスパート機能-最適なEDID選択を行いスムーズな起動と高品質なビデオ映像を実現し、異なるディスプレイ間もベストな解像度で表示可能True4K出力用シグナリングレート:最大6GbitsDolbyTrueHDおよびDTSHDMasterAudio対応HDMI(3D、DeepColor、4K)HDCP2.2、CEC準拠ESD保護HDMIケーブル抜け防止ホルダー(型番:2X-EA12)対応ファームウェアアップグレード対応ラックマウント可能(1U設計)
用途VM0404HBは、4系統のHDMI信号をマトリックス状に4系統に切替・分配できる、HDMIマトリックススイッチャーです。仕様【EDID設定】EDIDモード:デフォルト/ポート1/リミックス/カスタマイズ(EDIDウィザードサポート)セット内容電源コード×1・IRリモコン×1・IRレシーバー×1・マウントキット×1・クイックスタートガイド×1電源(V)電源アダプター最大入力電源レート:AC100~240(50/60Hz)1.0A出力【ビデオ】インターフェースHDMITypeAメス(Black)×4・インピーダンス100Ω・最大距離5m/4K@60Hz(4:4:4)、15m/1920×1200ケース質量(kg)2.47(5.44lb)消費電力AC110:17.8W:83BTU、AC220:17.6W:83BTU材質(ケース)メタル入力【ビデオ】インターフェースHDMITypeAメス(Black)×4・インピーダンス100Ω・最大距離5.0m/4K@60Hz(4:4:4)制御RS-232コネクター:DB-9メス(Black)×1;、ボーレート:19,200、データビット:8、ストップビット:1、パリティ:無、フローコントロール:無・IRミニステレオジャックメス(Black)×1・イーサネットRJ-45メス×1動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタ電源3極AC電源ソケット×1ケース寸法(幅×奥行×高さ)(mm)437×163×44RoHS指令(10物質対応)対応ビデオ仕様最大データ伝送速度18Gbps・最大ピクセルクロック600MHz・規格準拠HDMI(3DDeepColor4K)、HDCP2.2準拠、CEC・最大解像度最大4096×2160/3840×2160@60Hz(4:4:4)互換品番ビデオコンバーターVC486、VC180、VC880・ビデオエクステンダーVE2812AT、VE1830、VE2812R、VE801、VE802、VE882・ビデオマトリックススイッチャーVM0202HB、VM8824、VM7824、VM0808HA、VM0404HA・ビデオ分配器/ビデオ延長分配器VS182B、VS184B、VS0108HA、VS1814T、VS1818T、VS182A、VS184A・ビデオスイッチャーVS481C、VS0801HB、VS481B・AOC/HDMIケーブル2L-7D01H、2L-7D02H、2L-7D02H-1、2L-7D03H、2L-7D05H、2L-7D05H-1、2L-7D10H、2L-7D20H、2L-7DA3H、2L-7DA6H・アクセサリー2X-EA12、2XRT-0003G、2XRT-0106G
ビデオ切替器ATEN3日以内出荷
2系統のHDMI信号を2系統にマトリックス分配切替最大データ伝送速度-18.0Gbps(6.0Gbps/レーン)高品質なビデオ映像-最大4K60p解像度(4096×2160@60Hz4:4:4)およびHDR対応(HDR10HDR10+HLG)オーディオディエンベデッド機能-HDMIオーディオをステレオまたはライン出力オーディオとして抽出可能DolbyTrueHDおよびDTSHDMasterAudio対応自動切替-新規ソースが接続されると自動的に検出して切替を実行(デフォルト:OFF)複数の操作オプション-システム管理へのアクセスは、フロントパネルのプッシュボタン、IRリモコン、RS-232シリアル制御からそれぞれ可能最大5mの延長に対応HDMI(3D、4K、DeepColor)、HDCP2.2準拠CEC(ConsumerElectronicsControl)接続対応により、相互に接続されたHDMIデバイスは一つのリモコンで通信が可能EDIDエキスパート機能-最適なEDID選択を行いスムーズな起動と高品質なビデオ映像を実現し、異なるディスプレイ間もベストな解像度で表示可能HDMIケーブル抜け防止ホルダー(型番:2X-EA12)対応フルメタルケースファームウェアアップグレード対応ラックマウント対応
用途VM0202HBは、オーディオ・ディエンベデッド機能を搭載し、2系統のHDMI信号をマトリックス状に切替・分配できる、4K60p対応のHDMIマトリックススイッチャーです。仕様【EDID設定】EDIDモード:デフォルト/ポート1/リミックスセット内容3極ターミナルブロック×1・電源アダプター×1・IRリモコン×1・IRレシーバー×1・ラックマウントキット×1・クイックスタートガイド×1出力【ビデオ】インターフェースHDMIType-Aメス×2(Black)・インピーダンス100Ω・最大距離5.0mケース質量(kg)0.6消費電力DC5V:4.3W:20BTU材質(ケース)メタル入力【ビデオ】インターフェースHDMIType-Aメス×2(Black)・インピーダンス100Ω・最大距離5.0m制御USBMicro-USB×1(ファームウェアアップグレード)・RS-232コネクター:DB-9ピンメス×1(Black)、ボーレート:19200、データビット:8、ストップビット:1、パリティ:無、フローコントロール:無・IRステレオミニジャックメス×1(Black)動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタ電源DCジャック×1(Black)ケース寸法(幅×奥行×高さ)(mm)200×76×42RoHS指令(10物質対応)対応ビデオ仕様最大データ伝送速度18.0Gbps(6.0Gbps/レーン)・最大ピクセルクロック600MHz・規格準拠HDMI(3D、4K、DeepColor)、HDCP2.2、CEC・最大解像度4096×2160/3840×2160@60Hz(4:4:4)・最大距離5.0m互換品番ビデオコンバーターVC180・ビデオエクステンダーVE1830、VE7835・ビデオマトリックススイッチャーVM0404HB、VM0808HB・ビデオ分配器/ビデオ延長分配器VS0108HB、VS182B、VS184B・ビデオスイッチャーVS481C、VS0801HB・AOC/HDMIケーブル2L-7D05H-1・アクセサリー2X-EA12オーディオ出力ステレオミニジャックメス×1、3極着脱式ターミナルブロック×1
ビデオ延長器ATEN3日以内出荷
ツイストペアケーブル1本で長距離伝送可能なHDBaseT準拠HDMI(3DDeepColor4K※)、HDCP2.2準拠解像度(延長距離)-カテゴリ6aケーブル使用時は最大4K※(100m)、カテゴリ5e/6ケーブル使用時は最大4K※(70m)ワイドスクリーン対応プラグアンドプレイ-ソフトウェア不要8KV/15KVESD保護および1KVサージ保護ラックマウント対応※STPケーブルまたはATEN製HDBaseTアライアンス推奨カテゴリ6SF/UTPケーブル(型番:2L-2910)のご使用を推奨します。※対応する4K解像度は、3840×2160@30Hz(4:4:4)、3840×2160@60Hz(4:2:0)、4096×2160@30Hz(4:4:4)、4096×2160@60Hz(4:2:0)です。
用途VE811Tは、対応レシーバーと併用することで、1系統の4K※のHDMI信号を1本のカテゴリ6aケーブルやATEN製HDBaseTアライアンス推奨カテゴリ6SF/UTPケーブル(型番:2L-2910)で、最大100m延長できるHDBaseT対応HDMIツイストペアケーブルトランスミッターです。セット内容電源アダプター×1、クイックスタートガイド×1電源(V)電源アダプター入力:AC100~240(50/60Hz)、出力:DC5/2.6A※アダプター型番はサポート&ダウンロードの「電源アダプター対応表」ページをご覧くださいスイッチロングリーチモードスイッチスライドスイッチ(ON/OFF)×1ケース質量(kg)0.16(0.35lb)消費電力DC5V:3.77W:18BTU材質(ケース)メタル入力【ビデオ】インターフェースHDMIタイプAメス×1・インピーダンス100Ω・最大距離ソースデバイスとの最大距離:2m動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタユニット間RJ-45×1・ファームウェアアップグレードミニジャック×1・電源ロック式DC電源ジャック×1アズワン品番64-8303-38ケース寸法(幅×奥行×高さ)(mm)ブラケット付87×73×25/ブラケット無82×52×24最大延長(m)カテゴリ6aケーブル使用時:100、カテゴリ5e/6ケーブル使用時:70RoHS指令(10物質対応)対応接続台数(デバイス)1ビデオ仕様解像度/距離カテゴリ6aケーブル、ATEN製カテゴリ6ケーブル(型番:2L-2910)使用時:4K※/100m、1080p/100m、カテゴリ5e/6ケーブル使用時:4K※/70m、1080p/100m・最大データ伝送速度10.2Gbps・最大ピクセルクロック340MHz・規格準拠HDMI(3D,DeepColor,4K※)、HDCP2.2、CEC・最大距離カテゴリ6aケーブル、ATEN製カテゴリ6ケーブル(型番:2L-2910)使用時:最大100m(4K※、1080p)、カテゴリ5e/6ケーブル使用時:最大100m(1080p)、70m(4K※)互換品番ビデオコンバーターVC080、VC812、VC880・ビデオエクステンダーVE2812R・ビデオマトリックススイッチャーVM7814、VM0808HA、VM0404HA、VM7804、VM7514、VM8804・ビデオ分配器/ビデオ延長分配器VS0110HA、VS182B、VS0108HA、VS182A、VS184A・ビデオスイッチャーVS0801H、VS381、VS481B、VS482・Cat6Aケーブル2L-2910・HDMIケーブル2L-7D02H-1Cat6STPケーブル2L-NS06×××シリーズ・アクセサリーVE-RMK1U、2X-EA12オーディオ入力HDMIタイプAメス×1
ビデオ延長器ATEN3日以内出荷
最大4台のATENPoweroverHDBaseT(PoH)/PoweroverEthernet(PoE)互換製品に対して、Cat5e/6/6aケーブル経由で給電HDBaseTコネクティビティ-HDMI接続をCat6/6aケーブル1本で延長ATENPoH/PoE給電対応モデルと互換-VE2812AT、VE2812AEUT/AUST、VE1812R、VE802R、VK108US、VK112EU、VK224、VK236、VK248、KE8952、および今後ラインナップされるIEEE802.3af規格に準拠したATENPoH/PoE給電対応モデル8KV/15KVESD保護追加設定なしでプラグアンドプレイ可能ラックマウント対応PSEポート1箇所につき最大15.4Wの電源を供給ステータスLEDでデバイスの状態が一目瞭然-リアルタイム監視やトラブルシューティングに有用パワーインジェクターとして機能しても、ビデオ、オーディオ、双方向RS-232通信、イーサネット通信の各信号の品質を確保※※伝送距離は本来の延長距離の80%程度になります。
用途VE44PBは、最大4台のATENPoweroverHDBaseT(PoH)/PoweroverEthernet(PoE)互換製品に対して、Cat5e/6/6aケーブル経由で給電できる、4ポートのパワーインジェクターです。セット内容マウントキット×1、電源ケーブル×1、クイックスタートガイド×1スイッチ電源ON/OFFスイッチ×1ケース質量(kg)1.23消費電力DC5.3V:3.65W:17BTU材質(ケース)メタル動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタ入力RJ-45メス×4・出力RJ-45メス×4(PoH/PoEPSE対応)・電源3極AC電源ソケット×1ケース寸法(幅×奥行×高さ)(mm)215×162.3×41.8RoHS指令(10物質対応)対応入力電源(V)AC100~240(50/60Hz)1A(日本仕様はPSE対応3P/100V電源コードを同梱)ビデオ仕様最大データ伝送速度10.2Gbps(HDBaseTPOHPD対応)互換品番コントロールシステムVK108US/VK248/VK224/VK236・ビデオエクステンダーVE3912T/VE2812AT/VE1812R/VE802R・ビデオマトリックススイッチャーVM7514/VM8514・ビデオ分配器/ビデオ延長分配器VS1814T/VS1818T、【ケーブル】Cat6Aケーブル2L-2910、【アクセサリ】2X-021G、2X-031G
ビデオ延長器ATEN3日以内出荷
True4K信号を単体で最大5mまで延長送信DisplayPort1.2a、HDCP2.2準拠解像度-最大True4K、4096x2160@60Hz(4:4:4)HDR対応True4K解像度で最大3段階カスケード接続が可能(最大20m)バスパワー対応(単体使用の場合はソースデバイスからの給電が可能)プラグアンドプレイラックマウント対応※信号の品質はケーブルの品質や延長距離に依存します。
用途VB905は、True4K解像度※のDisplayPort信号を増幅し、単体で最大5mまで送信距離を延長できるリピーターです。セット内容電源アダプター×1、クイックスタートガイド×1電源(V)電源アダプター入力:AC100~240(50/60Hz)、出力:DC5V2.6A※アダプター型番はサポート&ダウンロードの「電源アダプター対応表」ページをご覧ください出力【ビデオ】インターフェースDisplayPortメス(20ピン)×1・最大距離5m/4,096×2,160@60Hz(4:4:4)ケース質量(kg)0.05(0.11lb)消費電力DC5V:0.937W:4BTU材質(ケース)メタル入力【ビデオ】インターフェースDisplayPortメス(20ピン)×1・最大距離5m/4096×2160@60Hz(4:4:4)動作環境動作温度0~40℃/保管温度-20~60℃/湿度0~80%RH、結露なきことコネクタ電源電源ジャック×1ケース寸法(幅×奥行×高さ)(mm)353×584×206RoHS指令(10物質対応)対応ビデオ仕様最大データ伝送速度21.6Gpbs(5.4Gbps/レーン)・規格準拠DP1.2a、HDCP2.2・解像度/距離最大4096×2160@60Hz(4:4:4)互換品番ビデオエクステンダーVE901/VE901R/VE901T・ビデオ分配器/ビデオ延長分配器VS192/VS1912、【ケーブル】DisplayPortケーブル2L-7D02DP/2L-7D03DP/2L-7D03DP-1/2L-7D04DP
ポータブルライブストリーミングAVミキサーATEN4日以内出荷
ストリーミングのワークフローを簡素化させる一体型のデザイン - 1080pビデオキャプチャー、ビデオレコーダー、ビデオスイッチャー、ストリーミング用ブロードキャスター、ビデオコンバーター、ビデオ分配器、オーディオミキサーの機能を1台で実現場所を問わないプロ品質のライブストリーミング - 主要なプラットフォームと互換。2つのプラットフォームに対して仮想的にどこからでも同時ライブ配信が可能シーン切替可能な映像・音声入力を増強 - HDMI 4ソース(4K×1系統+1080p×3系統)+アナログオーディオ 2系統(デュアルモノラル/フォーン端子)操作アプリを実行するiPadにはUSB-type Cケーブルで給電可能
ビデオ分配器ATEN当日出荷
1系統のデジタルハイビジョンビデオ信号を2台のディスプレイに分配出力できるDisplayPort 2分配器(4K@60Hz対応)です。
DisplayPortのオーディオ/ビデオ信号を分配するだけでなく、2台のDisplayPort対応モニターへの拡張表示も可能。
DisplayPort対応モニターを使用するホームシアターや企業、文教、商業等での用途に最適な製品と言えます。
用途映像の分配に接続台数ダイレクト:2付属品電源アダプター×1、クイックスタートガイド×1質量(kg)0.3消費電力(W)(DC5V)1.185寸法(幅W×高さH×奥行D)(mm)125×80×25最大解像度4K(60Hz)周囲環境動作時/0~40度、保管時/-20~60度、湿度/0~80%(結露なきこと)コネクタDisplayPort メス×3アズワン品番64-8301-44入出力入力:AC100~240V(50/60Hz)、出力:DC5V/2.6ARoHS指令(10物質対応)対応準拠DisplayPort 1.2a、HDCP 1.3
ビデオ分配器ATEN3日以内出荷
1系統のデジタルハイビジョンビデオ信号を2台のディスプレイに分配出力できるHDMI 2分配器(True 4K対応)です。
DVDプレーヤーや衛星放送用セットトップボックス、HDMIディスプレイ、プロジェクター、テレビといったHDMI対応製品に幅広く対応しております。
用途映像の分配に接続台数ダイレクト:2付属品電源アダプター×1、HDMIケーブル(1.8m)×1、クイックスタートガイド×1質量(kg)0.32消費電力(W)(DC5V)4.24寸法(幅W×高さH×奥行D)(mm)125×80×25最大解像度4096×2160(60Hz/4:4:4、8bit)、3840×2160(60Hz/4:4:4、8bit)周囲環境動作時/0~50度、保管時/-20~60度、湿度/0~80%(結露なきこと)コネクタHDMIタイプA メス×6入出力入力:AC100~240V(50/60Hz)、出力:DC5V/2.6ARoHS指令(10物質対応)対応準拠HDMI (3D、Deep Color、4K(60Hz/4:4:4、8bit))、HDCP 2.2
ビデオ分配器ATEN4日以内出荷
系統のデジタルハイビジョンビデオ信号を2台のディスプレイに分配出力できるHDMI 2分配器(4K対応)です。
DVD/Blu-rayプレーヤー、HDMIディスプレイといったHDMI対応製品に幅広く対応しております。
用途映像の分配に接続台数ダイレクト:2付属品電源アダプター×1、HDMIケーブル(1.8m)×1、クイックスタートガイド×1質量(kg)0.31消費電力(W)(DC5.3V)3.12寸法(幅W×高さH×奥行D)(mm)125×80×25最大解像度4K 、フルHD1080p周囲環境動作時/0~50度、保管時/-20~60度、湿度/0~80%(結露なきこと)コネクタHDMIタイプA メス×6入出力入力:AC100~240V(50/60Hz)、出力:DC5.3V/0.94ARoHS指令(10物質対応)対応準拠HDMI(3D、Deep Color、4K)、HDCP 1.4