ビデオ変換器ATEN4日以内出荷
プッシュボタンによる簡単なモード選択HDMI→HDMI変換DVI→HDMI変換ARC(AudioReturnChannel)機能HDMI(3D、DeepColor、4K)、HDCP1.4準拠高解像度対応HDMI:最大4K(3840×2160@30Hz)DVI:最大1920×1200HDMIオーディオ信号はS/PDIF、同軸、またはRCAステレオオーディオ信号に抽出変換可能電源状態をLEDで表示ファームウェアアップグレード可能メタル素材の筐体
用途VC881は、オーディオエンベデッドとディエンベデッドの両方の機能を備えた高品質なHDMI/DVI→HDMIコンバーターです。セット内容電源アダプター×1、クイックスタートガイド×1スイッチモード選択スライドスイッチ×1:HDMIオーディオ出力-ON/OFF、スライドスイッチ×1:オーディオ出力チャンネル-AUTO/CH5.1/CH2、プッシュボタン×1:オーディオ機能選択1.HDMI→HDMI、2.DVI→HDMI、3.ARC(AudioReturnChannel)出力【ビデオ】インターフェースARC対応HDMIType-Aメス×1(Black)・インピーダンス100Ω・最大距離3M電源電源アダプター入力:AC100~240V50/60Hz、出力:DC5V※2.6Aアダプター型番はメーカーHPサポート&ダウンロードの「電源アダプター対応表」ページをご覧くださいケース質量(kg)0.47(1.04lb)消費電力DC5V:1.767W:8BTU材質(ケース)メタル入力【ビデオ】インターフェースHDMIType-Aメス×1(Black)、DVI-Dメス×1(White)・インピーダンス100Ω・最大距離HDMI:3M、DVI:1.8M動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタ電源ロック式DC電源ジャック×1・ファームウェアアップグレードステレオミニジャック×1アズワン品番64-8300-77ケース寸法(幅×奥行×高さ)(mm)202×85×25RoHS指令(10物質対応)対応ビデオ仕様最大データ伝送速度6.75Gps・最大ピクセルクロック225MHz・規格準拠HDMI(3D、DeepColor)・HDCP1.4準拠・最大解像度HDMI:3840×2160@30Hz、DVI:1920×1200互換品番ビデオコンバーターVC1280・ビデオエクステンダーVE812、VE814・ビデオ分配器/ビデオ延長分配器VS0108HA、VS184A・ビデオスイッチャーVS381B、VS0801H、VS261、VS461、VS481B、VS482・DVIケーブル2L-7D03DD、2L-7D05DD・AOC/HDMIケーブル2L-7D05H-1オーディオ入力ステレオオーディオ:ステレオミニジャック×1(Green)オーディオ出力光オーディオ:Toslink×1(Black)、同軸オーディオ:RCAメス×1(Orange)、ステレオオーディオ:RCAメス×2(White/Red)
単機能レンジシャープ税込¥20,878¥18,980
単機能レンジシャープ税込¥10,998¥9,998
IHT-fal(ティファール)税込¥12,078¥10,980
フィルター河村電器産業税込¥5,168¥4,698