カテゴリ6STP単線ケーブルです。一括遮蔽構造により、誘電電磁妨害に対する遮蔽効果があり、耐ノイズ特性に優れています。伝送速度は1Gbps(1000Mbps)を実現し、カテゴリ5eケーブルでは非対応の1000BASE-TXに対応しています。本ケーブルは十字介在使用により、優れた電気特性も有しています。コネクターは折れにくい構造である弓型のラッチを採用しているため、耐久性にも優れています。さらに、信頼性を高めるために、全数検査を実施。電磁波等のノイズの影響を受けやすい工場などの電源付近や病院などの医療現場等で使用する場合や、HDBaseT対応延長分配器やエクステンダーと併用して、信号を長距離送信する必要がある場合での使用に最適なケーブルです。誘電電磁妨害に対する遮蔽効果がある一括遮蔽構造による優れた耐ノイズ特性。十字介在使用による優れた電気特性。コネクターは耐久性に優れた弓型ラッチを採用。コネクターは銅テープ付、3ピース構造なので、優れた耐ノイズ特性。出荷前全数検査を実施。RoHS対応
長さ(m)35
規格CAT6
適合規格ケーブルANSI/TIA-568-C.2100Ω平衡ツイステッド・ペア・ケーブルカテゴリ6、JISX5150:2004、ISO/IEC11801:2002、JISC300560度傾斜難燃試験、RoHS指令適合・コネクターANSI/TIA-568-C.2カテゴリ6、ISO/IEC11801カテゴリ6、JISX5150、UL94V-0難燃
ケーブル長(m)35
コネクタネットワークRJ-45オス×2
RoHS指令(10物質対応)対応
互換品番KVMエクステンダーCE610・ビデオエクステンダーVE901、VE801、VE802、VE805R、VE812、VE813、VE814、VE901R、VE901T・ビデオマトリックススイッチャーVM3404H、VM3909H・ビデオ分配器/ビデオ延長分配器VS1814T、VS1818T
1個
¥29,980
税込¥32,978
22日以内出荷
カテゴリ6STP単線ケーブルです。一括遮蔽構造により、誘電電磁妨害に対する遮蔽効果があり、耐ノイズ特性に優れています。伝送速度は1Gbps(1000Mbps)を実現し、カテゴリ5eケーブルでは非対応の1000BASE-TXに対応しています。本ケーブルは十字介在使用により、優れた電気特性も有しています。コネクターは折れにくい構造である弓型のラッチを採用しているため、耐久性にも優れています。さらに、信頼性を高めるために、全数検査を実施。電磁波等のノイズの影響を受けやすい工場などの電源付近や病院などの医療現場等で使用する場合や、HDBaseT対応延長分配器やエクステンダーと併用して、信号を長距離送信する必要がある場合での使用に最適なケーブルです。誘電電磁妨害に対する遮蔽効果がある一括遮蔽構造による優れた耐ノイズ特性。十字介在使用による優れた電気特性。コネクターは耐久性に優れた弓型ラッチを採用。コネクターは銅テープ付、3ピース構造なので、優れた耐ノイズ特性。出荷前全数検査を実施。RoHS対応
長さ(m)75
規格CAT6
適合規格ケーブルANSI/TIA-568-C.2100Ω平衡ツイステッド・ペア・ケーブルカテゴリ6、JISX5150:2004、ISO/IEC11801:2002、JISC300560度傾斜難燃試験、RoHS指令適合・コネクターANSI/TIA-568-C.2カテゴリ6、ISO/IEC11801カテゴリ6、JISX5150、UL94V-0難燃
ケーブル長(m)75
コネクタネットワークRJ-45オス×2
RoHS指令(10物質対応)対応
互換品番KVMエクステンダーCE610・ビデオエクステンダーVE901、VE801、VE802、VE805R、VE812、VE813、VE814、VE901R、VE901T・ビデオ分配器/ビデオ延長分配器VS1814T、VS1818T
1個
¥54,980
税込¥60,478
22日以内出荷
カテゴリ6STP単線ケーブルです。一括遮蔽構造により、誘電電磁妨害に対する遮蔽効果があり、耐ノイズ特性に優れています。伝送速度は1Gbps(1000Mbps)を実現し、カテゴリ5eケーブルでは非対応の1000BASE-TXに対応しています。本ケーブルは十字介在使用により、優れた電気特性も有しています。コネクターは折れにくい構造である弓型のラッチを採用しているため、耐久性にも優れています。さらに、信頼性を高めるために、全数検査を実施。電磁波等のノイズの影響を受けやすい工場などの電源付近や病院などの医療現場等で使用する場合や、HDBaseT対応延長分配器やエクステンダーと併用して、信号を長距離送信する必要がある場合での使用に最適なケーブルです。誘電電磁妨害に対する遮蔽効果がある一括遮蔽構造による優れた耐ノイズ特性。十字介在使用による優れた電気特性。コネクターは耐久性に優れた弓型ラッチを採用。コネクターは銅テープ付、3ピース構造なので、優れた耐ノイズ特性。出荷前全数検査を実施。RoHS対応
長さ(m)95
規格CAT6
適合規格ケーブルANSI/TIA-568-C.2100Ω平衡ツイステッド・ペア・ケーブルカテゴリ6、JISX5150:2004、ISO/IEC11801:2002、JISC300560度傾斜難燃試験、RoHS指令適合・コネクターANSI/TIA-568-C.2カテゴリ6、ISO/IEC11801カテゴリ6、JISX5150、UL94V-0難燃
ケーブル長(m)95
コネクタネットワークRJ-45オス×2
RoHS指令(10物質対応)対応
互換品番KVMエクステンダーCE610・ビデオエクステンダーVE901、VE801、VE802、VE805R、VE812、VE813、VE814、VE901R、VE901T・ビデオ分配器/ビデオ延長分配器VS1814T、VS1818T
1個
¥67,980
税込¥74,778
22日以内出荷
カテゴリ6STP単線ケーブルです。一括遮蔽構造により、誘電電磁妨害に対する遮蔽効果があり、耐ノイズ特性に優れています。伝送速度は1Gbps(1000Mbps)を実現し、カテゴリ5eケーブルでは非対応の1000BASE-TXに対応しています。本ケーブルは十字介在使用により、優れた電気特性も有しています。コネクターは折れにくい構造である弓型のラッチを採用しているため、耐久性にも優れています。さらに、信頼性を高めるために、全数検査を実施。電磁波等のノイズの影響を受けやすい工場などの電源付近や病院などの医療現場等で使用する場合や、HDBaseT対応延長分配器やエクステンダーと併用して、信号を長距離送信する必要がある場合での使用に最適なケーブルです。誘電電磁妨害に対する遮蔽効果がある一括遮蔽構造による優れた耐ノイズ特性。十字介在使用による優れた電気特性。コネクターは耐久性に優れた弓型ラッチを採用。コネクターは銅テープ付、3ピース構造なので、優れた耐ノイズ特性。出荷前全数検査を実施。RoHS対応
長さ(m)85
規格CAT6
適合規格ケーブルANSI/TIA-568-C.2100Ω平衡ツイステッド・ペア・ケーブルカテゴリ6、JISX5150:2004、ISO/IEC11801:2002、JISC300560度傾斜難燃試験、RoHS指令適合・コネクターANSI/TIA-568-C.2カテゴリ6、ISO/IEC11801カテゴリ6、JISX5150、UL94V-0難燃
ケーブル長(m)85
コネクタネットワークRJ-45オス×2
RoHS指令(10物質対応)対応
互換品番KVMエクステンダーCE610・ビデオエクステンダーVE901、VE801、VE802、VE805R、VE812、VE813、VE814、VE901R、VE901T・ビデオ分配器/ビデオ延長分配器VS1814T、VS1818T
1個
¥59,980
税込¥65,978
22日以内出荷
カテゴリ6STP単線ケーブルです。一括遮蔽構造により、誘電電磁妨害に対する遮蔽効果があり、耐ノイズ特性に優れています。伝送速度は1Gbps(1000Mbps)を実現し、カテゴリ5eケーブルでは非対応の1000BASE-TXに対応しています。本ケーブルは十字介在使用により、優れた電気特性も有しています。コネクターは折れにくい構造である弓型のラッチを採用しているため、耐久性にも優れています。さらに、信頼性を高めるために、全数検査を実施。電磁波等のノイズの影響を受けやすい工場などの電源付近や病院などの医療現場等で使用する場合や、HDBaseT対応延長分配器やエクステンダーと併用して、信号を長距離送信する必要がある場合での使用に最適なケーブルです。誘電電磁妨害に対する遮蔽効果がある一括遮蔽構造による優れた耐ノイズ特性。十字介在使用による優れた電気特性。コネクターは耐久性に優れた弓型ラッチを採用。コネクターは銅テープ付、3ピース構造なので、優れた耐ノイズ特性。出荷前全数検査を実施。RoHS対応
長さ(m)65
規格CAT6
適合規格ケーブルANSI/TIA-568-C.2100Ω平衡ツイステッド・ペア・ケーブルカテゴリ6、JISX5150:2004、ISO/IEC11801:2002、JISC300560度傾斜難燃試験、RoHS指令適合・コネクターANSI/TIA-568-C.2カテゴリ6、ISO/IEC11801カテゴリ6、JISX5150、UL94V-0難燃
ケーブル長(m)65
コネクタネットワークRJ-45オス×2
RoHS指令(10物質対応)対応
互換品番KVMエクステンダーCE610・ビデオエクステンダーVE901、VE801、VE802、VE805R、VE812、VE813、VE814、VE901R、VE901T・ビデオ分配器/ビデオ延長分配器VS1814T、VS1818T
1個
¥48,980
税込¥53,878
22日以内出荷
カテゴリ6STP単線ケーブルです。一括遮蔽構造により、誘電電磁妨害に対する遮蔽効果があり、耐ノイズ特性に優れています。伝送速度は1Gbps(1000Mbps)を実現し、カテゴリ5eケーブルでは非対応の1000BASE-TXに対応しています。本ケーブルは十字介在使用により、優れた電気特性も有しています。コネクターは折れにくい構造である弓型のラッチを採用しているため、耐久性にも優れています。さらに、信頼性を高めるために、全数検査を実施。電磁波等のノイズの影響を受けやすい工場などの電源付近や病院などの医療現場等で使用する場合や、HDBaseT対応延長分配器やエクステンダーと併用して、信号を長距離送信する必要がある場合での使用に最適なケーブルです。誘電電磁妨害に対する遮蔽効果がある一括遮蔽構造による優れた耐ノイズ特性。十字介在使用による優れた電気特性。コネクターは耐久性に優れた弓型ラッチを採用。コネクターは銅テープ付、3ピース構造なので、優れた耐ノイズ特性。出荷前全数検査を実施。RoHS対応
長さ(m)55
規格CAT6
適合規格ケーブルANSI/TIA-568-C.2100Ω平衡ツイステッド・ペア・ケーブルカテゴリ6、JISX5150:2004、ISO/IEC11801:2002、JISC300560度傾斜難燃試験、RoHS指令適合・コネクターANSI/TIA-568-C.2カテゴリ6、ISO/IEC11801カテゴリ6、JISX5150、UL94V-0難燃
ケーブル長(m)55
コネクタネットワークRJ-45オス×2
RoHS指令(10物質対応)対応
互換品番KVMエクステンダーCE610・ビデオエクステンダーVE901、VE801、VE802、VE805R、VE812、VE813、VE814、VE901R、VE901T・ビデオマトリックススイッチャーVM3404H、VM3909H・ビデオ分配器/ビデオ延長分配器VS1814T、VS1818T
1個
¥39,980
税込¥43,978
22日以内出荷
カテゴリ6STP単線ケーブルです。一括遮蔽構造により、誘電電磁妨害に対する遮蔽効果があり、耐ノイズ特性に優れています。伝送速度は1Gbps(1000Mbps)を実現し、カテゴリ5eケーブルでは非対応の1000BASE-TXに対応しています。本ケーブルは十字介在使用により、優れた電気特性も有しています。コネクターは折れにくい構造である弓型のラッチを採用しているため、耐久性にも優れています。さらに、信頼性を高めるために、全数検査を実施。電磁波等のノイズの影響を受けやすい工場などの電源付近や病院などの医療現場等で使用する場合や、HDBaseT対応延長分配器やエクステンダーと併用して、信号を長距離送信する必要がある場合での使用に最適なケーブルです。誘電電磁妨害に対する遮蔽効果がある一括遮蔽構造による優れた耐ノイズ特性。十字介在使用による優れた電気特性。コネクターは耐久性に優れた弓型ラッチを採用。コネクターは銅テープ付、3ピース構造なので、優れた耐ノイズ特性。出荷前全数検査を実施。RoHS対応
長さ(m)45
規格CAT6
適合規格ケーブルANSI/TIA-568-C.2100Ω平衡ツイステッド・ペア・ケーブルカテゴリ6、JISX5150:2004、ISO/IEC11801:2002、JISC300560度傾斜難燃試験、RoHS指令適合・コネクターANSI/TIA-568-C.2カテゴリ6、ISO/IEC11801カテゴリ6、JISX5150、UL94V-0難燃
ケーブル長(m)45
コネクタネットワークRJ-45オス×2
RoHS指令(10物質対応)対応
互換品番KVMエクステンダーCE610・ビデオエクステンダーVE901、VE801、VE802、VE805R、VE812、VE813、VE814、VE901R、VE901T・ビデオマトリックススイッチャーVM3404H、VM3909H・ビデオ分配器/ビデオ延長分配器VS1814T、VS1818T
1個
¥35,980
税込¥39,578
22日以内出荷
カテゴリ6STP単線ケーブルです。一括遮蔽構造により、誘電電磁妨害に対する遮蔽効果があり、耐ノイズ特性に優れています。伝送速度は1Gbps(1000Mbps)を実現し、カテゴリ5eケーブルでは非対応の1000BASE-TXに対応しています。本ケーブルは十字介在使用により、優れた電気特性も有しています。コネクターは折れにくい構造である弓型のラッチを採用しているため、耐久性にも優れています。さらに、信頼性を高めるために、全数検査を実施。電磁波等のノイズの影響を受けやすい工場などの電源付近や病院などの医療現場等で使用する場合や、HDBaseT対応延長分配器やエクステンダーと併用して、信号を長距離送信する必要がある場合での使用に最適なケーブルです。誘電電磁妨害に対する遮蔽効果がある一括遮蔽構造による優れた耐ノイズ特性。十字介在使用による優れた電気特性。コネクターは耐久性に優れた弓型ラッチを採用。コネクターは銅テープ付、3ピース構造なので、優れた耐ノイズ特性。出荷前全数検査を実施。RoHS対応
長さ(m)25
規格CAT6
適合規格ケーブルANSI/TIA-568-C.2100Ω平衡ツイステッド・ペア・ケーブルカテゴリ6、JISX5150:2004、ISO/IEC11801:2002、JISC300560度傾斜難燃試験、RoHS指令適合・コネクターANSI/TIA-568-C.2カテゴリ6、ISO/IEC11801カテゴリ6、JISX5150、UL94V-0難燃
ケーブル長(m)25
コネクタネットワークRJ-45オス×2
RoHS指令(10物質対応)対応
互換品番KVMエクステンダーCE610・ビデオエクステンダーVE901、VE801、VE802、VE805R、VE812、VE813、VE814、VE901R、VE901T・ビデオマトリックススイッチャーVM3404H、VM3909H・ビデオ分配器/ビデオ延長分配器VS1814T、VS1818T
1個
¥19,980
税込¥21,978
22日以内出荷
カテゴリ6STP単線ケーブルです。一括遮蔽構造により、誘電電磁妨害に対する遮蔽効果があり、耐ノイズ特性に優れています。伝送速度は1Gbps(1000Mbps)を実現し、カテゴリ5eケーブルでは非対応の1000BASE-TXに対応しています。本ケーブルは十字介在使用により、優れた電気特性も有しています。コネクターは折れにくい構造である弓型のラッチを採用しているため、耐久性にも優れています。さらに、信頼性を高めるために、全数検査を実施。電磁波等のノイズの影響を受けやすい工場などの電源付近や病院などの医療現場等で使用する場合や、HDBaseT対応延長分配器やエクステンダーと併用して、信号を長距離送信する必要がある場合での使用に最適なケーブルです。誘電電磁妨害に対する遮蔽効果がある一括遮蔽構造による優れた耐ノイズ特性。十字介在使用による優れた電気特性。コネクターは耐久性に優れた弓型ラッチを採用。コネクターは銅テープ付、3ピース構造なので、優れた耐ノイズ特性。出荷前全数検査を実施。RoHS対応
長さ(m)15
規格CAT6
適合規格ケーブルANSI/TIA-568-C.2100Ω平衡ツイステッド・ペア・ケーブルカテゴリ6、JISX5150:2004、ISO/IEC11801:2002、JISC300560度傾斜難燃試験、RoHS指令適合・コネクターANSI/TIA-568-C.2カテゴリ6、ISO/IEC11801カテゴリ6、JISX5150、UL94V-0難燃
ケーブル長(m)15
コネクタネットワークRJ-45オス×2
互換品番KVMエクステンダーCE610・ビデオエクステンダーVE901、VE801、VE802、VE805R、VE812、VE813、VE814、VE901R、VE901T・ビデオマトリックススイッチャーVM3404H、VM3909H・ビデオ分配器/ビデオ延長分配器VS1814T、VS1818T
カテゴリ6STP単線ケーブルです。一括遮蔽構造により、誘電電磁妨害に対する遮蔽効果があり、耐ノイズ特性に優れています。伝送速度は1Gbps(1000Mbps)を実現し、カテゴリ5eケーブルでは非対応の1000BASE-TXに対応しています。本ケーブルは十字介在使用により、優れた電気特性も有しています。コネクターは折れにくい構造である弓型のラッチを採用しているため、耐久性にも優れています。さらに、信頼性を高めるために、全数検査を実施。電磁波等のノイズの影響を受けやすい工場などの電源付近や病院などの医療現場等で使用する場合や、HDBaseT対応延長分配器やエクステンダーと併用して、信号を長距離送信する必要がある場合での使用に最適なケーブルです。誘電電磁妨害に対する遮蔽効果がある一括遮蔽構造による優れた耐ノイズ特性。十字介在使用による優れた電気特性。コネクターは耐久性に優れた弓型ラッチを採用。コネクターは銅テープ付、3ピース構造なので、優れた耐ノイズ特性。出荷前全数検査を実施。RoHS対応
長さ(m)10
規格CAT6
適合規格ケーブルANSI/TIA-568-C.2100Ω平衡ツイステッド・ペア・ケーブルカテゴリ6、JISX5150:2004、ISO/IEC11801:2002、JISC300560度傾斜難燃試験、RoHS指令適合・コネクターANSI/TIA-568-C.2カテゴリ6、ISO/IEC11801カテゴリ6、JISX5150、UL94V-0難燃
ケーブル長(m)10
コネクタネットワークRJ-45オス×2
RoHS指令(10物質対応)対応
互換品番KVMエクステンダーCE610・ビデオエクステンダーVE901、VE801、VE802、VE805R、VE812、VE813、VE814、VE901R、VE901T・ビデオマトリックススイッチャーVM3404H、VM3909H・ビデオ分配器/ビデオ延長分配器VS1814T、VS1818T
1個
¥10,980
税込¥12,078
22日以内出荷
最大データ転送速度480Mbps対応の高速USB2.0準拠。Cat5/Cat5e/Cat6LANケーブルを使用してUSBデバイスの通信距離を最大50mまで延長可能。全信号タイプを最大4ポートで受信可能-フラッシュドライブキーボードマウスウェブカメラスキャナープリンターなど。Windows、OSX、Linux対応。ホットプラグ対応。※ローカルユニットとリモートユニットのセット品です
用途UCE3250は、ローカルとリモート側の2つのユニットで構成されるUSBハブ・延長器です。カテゴリ5/カテゴリ5e/カテゴリ6LANケーブルを使用してUSBデバイスの通信距離を最大50mまで延長することができます。
セット内容USBTypeAオスtoTypeBオスケーブル×1、電源アダプター×1、クイックスタートガイド×1※アダプター型番はサポート&ダウンロードの「電源アダプター対応表」ページをご覧ください
規格【USB】2.0/1.1ハイ/フル/ロースピード(ローカル、リモート)
電源バスパワー(ローカル)、セルフパワー、DC5V:13W(リモート)
ケース質量(kg)0.09(0.2lb)(ローカル)、0.16(0.35lb)(リモート)
材質(ケース)メタル(ローカル)、メタル(リモート)
動作環境動作温度0~50℃・保管温度-20~70℃・湿度0~80%RH、結露なきこと
コネクタUSBポートUSBTypeBメス×1(ローカル)、USBTypeAメス×4(リモート)・リンクRJ45メス×1(ローカル)、RJ45メス×1(リモート)・電源N/A(ローカル)DC電源ジャック×1(リモート)
ケース寸法(幅×奥行×高さ)(mm)67.0×60.2×23.7(ローカル)、63.3×110.4×24.1(リモート)
最大延長(m)50
RoHS指令(10物質対応)対応
最大接続台数【USBデバイス】4デバイス(リモート)
1個
¥19,980
税込¥21,978
当日出荷
オーディオ・ビデオの信号を延長するエクステンダーです。
ソースデバイスと接続するトランスミッター(VE170T)と、延長先でモニターやスピーカーが接続できるレシーバー(VE170R)から構成されており
これらのユニットをツイストペアケーブルで接続して最大300m先まで信号を延長することができます。
単体でオーディオ・ビデオ信号を延長できるだけでなく、レシーバーVE170Rはビデオ分配送信器VS1204T/VS1208Tの受信器として使用することも可能です。
用途映像信号の延長に
最大延長(m)300
付属品2L-2402A(1.8m)×1、電源アダプター×2、ラックマウントキット(2pcs)×1、ユーザーガイド×1
質量(kg)【R】0.24【T】0.25
消費電力(W)(DC5.3V)2.42、3.32
寸法(幅W×高さH×奥行D)(mm)128×91×23
最大解像度1920×1200(30m)、1600×1200(150m)、1024×768(300m)
周囲環境動作時/0~50度、保管時/-20~60度
コネクタ【R】D-Sub15ピン メス×1、ステレオミニジャック×1、【T】D-Sub15ピン オス×1、D-Sub15ピン メス×1、ステレオミニジャック×2
アズワン品番64-8301-08
入出力入力:AC100~240V(50/60Hz)、出力:DC5.3V/0.94A
RoHS指令(10物質対応)対応
インピーダンス(Ω)(入力/出力)75
接続台数【T】デバイス:1
オーディオ入力1
オーディオ出力2
1台
¥41,980
税込¥46,178
当日出荷
ハードウェア。アドバンスプロセッサーにより、ロスや遅延がほとんどないビデオ伝送が実現。最大解像度1920×1200@60Hz、24ビット色深度。標準HDMI解像度(640×480~1920×1200)対応。USBバーチャルメディア対応。HDMI、HDCP1.4準拠。Auto-MDIX機能-ケーブルの種類(ストレート/クロス)を自動判別。8KV/15KVESD保護および1KVサージ保護。ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現。ギガビットイーサネットポート接続対応。ラックマウント、ウォールマウント可能。マウント用オプション:VE-RMKエクステンダー用ラックマウントキット※1。※1VE-RMKエクステンダー用ラックマウントキットについて、詳しくはwww.aten.com/jp/jaをご確認ください。。管理。イントラネットを経由してリモートからコンピューターにアクセス可能。レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能。EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能。オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能。ビデオ圧縮レベル-ビデオ品質をネットワークのバンド幅に応じて調整。CLI-管理者は、RS-232またはTelnet経由でコマンド入力を行い、すべてのKEデバイスをコントロールすることが可能。RS-232シリアルポート。-。テキストメニュー用のシリアルポート、CLI、タッチスクリーンやバーコードスキャナーなどのシリアルデバイスへの接続が可能。全てのKEシリーズと互換。。セキュリティ。KEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能。データは全てネットワークを介して送信する前にAES信号化を行い、レシーバー側で解読するため、セキュアなデータ送信が可能。リモートログインセキュリティ。。バーチャルメディア。USBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断テストがリモートから可能。USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応。スマートカード/CACリーダー対応。。追加機能※2(KEマトリックス管理ソフトウェアCCKMと併用した場合)。柔軟な接続性-マルチディスプレイやビデオウォールアプリケーション設定の際、複数のエクステンダーやマトリックス接続が可能。「プッシュ」&「プル」機能-クリック1つで簡単にコンテンツを共有。素早い切替速度-ローカル側のディスプレイに異なる解像度のリモート側ビデオを表示する場合でも、0.3秒以内に切替表示可能。マルチスクリーンコントロール-マウスポインタをディスプレイの境目を越えて隣のディスプレイに移動するだけで、操作するコンピューターを切替えることが可能。ビデオウォール表示対応-最大8×8(モニター64台)ビデオウォール表示により、リモートでの中央監視が容易に実現。詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能。バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルソースを個別にストリーミング可能。内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応。詳細なユーザー権限設定-アドミニストレーターはトランスミッターへのアクセス権限を4つのモードから設定することで、ユーザー間で共同作業を行ったり、干渉を防止したりすることが可能。KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能。最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能。※2これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されており、それらの機器がKEマトリックス管理ソフトウエア(CCKM)によって管理されている場合にサポートされる機能です。
用途KE8900Sは、PCのコンソール(USBキーボード/マウス・HDMIモニター)をイントラネット経由で延長できるHDMI対応のスリムタイプIP-KVMエクステンダーです。
仕様【エミュレーション】キーボード/マウスUSB
セット内容USBHDMIKVMケーブル(HDMI、USB、オーディオ)×1(1.8m)、電源アダプター×1、マウントキット×1、HDMIケーブル抜け防止ホルダー(型番:2X-EA12)×1、クイックスタートガイド×1
スイッチリセットピンホール型スイッチ×1
電源電源アダプター入力:AC100V~240V50/60Hz、出力:DC5V2.6A※アダプター型番はサポート&ダウンロードの「電源アダプター対応表」ページをご覧ください
ケース質量(kg)0.64(1.41lb)
消費電力DC5V:4.35W:46BTU
材質(ケース)メタル
インターフェース【コンピューター側】キーボード/マウス:USB、【コンソール側】キーボード/マウス:USB
解像度最大1920×1200@60Hz
動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきこと
コネクタKVMポートキーボード/マウス:USBタイプBメス×2(White)、モニター:HDMIメス×1(Black)、RS-232:DB-9ピンメス×1(Black)・電源DC電源ジャック×1・LANポートRJ-45×1
ケース寸法(幅×奥行×高さ)(mm)182×118×29
RoHS指令(10物質対応)対応
接続台数ダイレクト1
互換品番ネットワークスイッチES0152P・KVMエクステンダーKE6940AiT、KE6900AiT、KE8900ST・KVM管理ソフトウェアCCKM
1個
¥129,800
税込¥142,780
3日以内出荷
ハードウェア。アドバンスプロセッサーにより、ロスや遅延がほとんどないビデオ伝送が実現。最大解像度1920×1200@60Hz、24ビット色深度。標準HDMI解像度(640×480~1920×1200)対応。USBバーチャルメディア対応。HDMI、HDCP1.4準拠。Auto-MDIX機能-ケーブルの種類(ストレート/クロス)を自動判別。8KV/15KVESD保護および1KVサージ保護。ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現。ギガビットイーサネットポート接続対応。ラックマウント、ウォールマウント可能。マウント用オプション:VE-RMKエクステンダー用ラックマウントキット※1。※1VE-RMKエクステンダー用ラックマウントキットについて、詳しくはwww.aten.com/jp/jaをご確認ください。。管理。イントラネットを経由してリモートからコンピューターにアクセス可能。レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能。EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能。オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能。ビデオ圧縮レベル-ビデオ品質をネットワークのバンド幅に応じて調整。CLI-管理者は、RS-232またはTelnet経由でコマンド入力を行い、すべてのKEデバイスをコントロールすることが可能。RS-232シリアルポート。-。テキストメニュー用のシリアルポート、CLI、タッチスクリーンやバーコードスキャナーなどのシリアルデバイスへの接続が可能。全てのKEシリーズと互換。。セキュリティ。KEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能。データは全てネットワークを介して送信する前にAES信号化を行い、レシーバー側で解読するため、セキュアなデータ送信が可能。リモートログインセキュリティ。。バーチャルメディア。USBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断テストがリモートから可能。USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応。スマートカード/CACリーダー対応。。追加機能※2(KEマトリックス管理ソフトウェアCCKMと併用した場合)。柔軟な接続性-マルチディスプレイやビデオウォールアプリケーション設定の際、複数のエクステンダーやマトリックス接続が可能。「プッシュ」&「プル」機能-クリック1つで簡単にコンテンツを共有。素早い切替速度-ローカル側のディスプレイに異なる解像度のリモート側ビデオを表示する場合でも、0.3秒以内に切替表示可能。マルチスクリーンコントロール-マウスポインタをディスプレイの境目を越えて隣のディスプレイに移動するだけで、操作するコンピューターを切替えることが可能。ビデオウォール表示対応-最大8×8(モニター64台)ビデオウォール表示により、リモートでの中央監視が容易に実現。詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能。バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルソースを個別にストリーミング可能。内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応。詳細なユーザー権限設定-アドミニストレーターはトランスミッターへのアクセス権限を4つのモードから設定することで、ユーザー間で共同作業を行ったり、干渉を防止したりすることが可能。KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能。最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能。※2これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されており、それらの機器がKEマトリックス管理ソフトウエア(CCKM)によって管理されている場合にサポートされる機能です。
用途KE8900STはコンピューターからのHDMIビデオ入力に、KE8900SRはHDMIモニター出力にそれぞれ対応。最大解像度1920×1200の映像信号をロスが極めて少ないビデオ圧縮品質で、遅延を最小限に抑えて伝送します。
仕様【エミュレーション】キーボード/マウスUSB
セット内容USBHDMIKVMケーブル(HDMI、USB、オーディオ)×1(1.8m)、電源アダプター×1、マウントキット×1、HDMIケーブル抜け防止ホルダー(型番:2X-EA12)×1、クイックスタートガイド×1
スイッチリセットピンホール型スイッチ×1
電源電源アダプター入力:AC100V~240V50/60Hz、出力:DC5V2.6A※アダプター型番はサポート&ダウンロードの「電源アダプター対応表」ページをご覧ください
ケース質量(kg)0.65(1.43lb)
消費電力DC5V:4.3W:20BTU、POE:6.61W:31BTU
材質(ケース)メタル
インターフェース【コンピューター側】キーボード/マウス:USB、【コンソール側】キーボード/マウス:USB
解像度最大1920×1200@60Hz
動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきこと
コネクタKVMポートキーボード/マウス:USBタイプBメス×1(White)、モニター:HDMIメス×1(Black)、RS-232:DB-9ピンメス×1(Black)・電源DC電源ジャック×1、3極式ターミナルブロック×1・LANポートRJ-45×1
ケース寸法(幅×奥行×高さ)(mm)182×118×29
RoHS指令(10物質対応)対応
接続台数ダイレクト1
互換品番ネットワークスイッチES0152P・KVMエクステンダーKE8900SR・KVM管理ソフトウェアCCKM
1個
¥129,800
税込¥142,780
3日以内出荷
KE9950は、4K解像度に対応したDisplayPortシングルディスプレイIP-KVMエクステンダーです。
高度な機能※1。マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のコンピューター間で切り替え可能。「プッシュ」&「プル」-クリック1つでシングルRxまたはビデオウォールに対してコンテンツを簡単に共有。ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作成。詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能。バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング。内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応。詳細なユーザー権限設定-ユーザー間での共同作業や操作の競合防止のために、アドミニストレーターはTxデバイスの操作権限の4種類のアクセスモードに設定可能。KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能。最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能。レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタン※2を押すだけでRxアクセスを有効/無効に設定可能。。ハードウェア。DisplayPortビデオ解像度-最大3840×2160@30Hz(4:4:4)、36-bit色深度。デジタルビデオ出力対応。DisplayPort1.2およびHDCP1.3準拠。ステレオオーディオ(スピーカーマイクロフォン)対応。バーチャルメディアまたはvUSB対応。Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別。8KV/15KVESD保護および2KVサージ保護。ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現。フェイルオーバー用にギガビットイーサネットポート(RJ-45)またはSFPポート経由での接続に対応。1GbpsSFPファイバーモジュールの拡張に対応※3。デュアル電源。ラックマウント対応-マウントオプション。-2X-021Gデュアルラックマウントキット。-2X-031Gシングルラックマウントキット。工業用電源アダプター搭載-厳しい環境条件下でも対応(動作温度0℃~50℃)。。管理。KE管理ソフトウェア(CCKM)による統合管理-直感的なWebベースのGUIでKEデバイスすべてを簡単に管理。デュアルコンソール操作-トランスミッターとレシーバー両方のキーボード、モニター、およびマウスを使ってシステムの操作が可能。緊急操作時はローカルコンソールから対応可能。レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能。EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能。オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能。ビデオ圧縮レベル-ネットワークバンド幅に応じてビデオ画質の調整が可能。CLI-アドミニストレーターはRS-232またはTelnet経由でコマンドを実行して全KEデバイスの制御が可能。RS-232対応-テキストメニュー、CLIまたはシリアルターミナル、タッチスクリーン、バーコードリーダー等のシリアルデバイスに対してシリアルターミナルへと接続可能。すべてのKEデバイスと互換。。セキュリティ。KEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能。セキュアなデータ通信-ネットワークを介して送信する前に全てのデータを128ビットのAES暗号化、レシーバー側で解読。業界標準TLSプロトコル準拠。。バーチャルメディア。USBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断試験がリモートから可能。USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応。スマートカード/CACリーダー対応。。注意:。1.これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。2.制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。3.SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。
仕様【エミュレーション】キーボード/マウスUSB
セット内容DisplayPortケーブル×1、USB2.0Type-A→Type-Bケーブル×1、電源アダプター×1、電源コード×1、フットパッドセット(4pcs)×1、マウントキット×1、クイックスタートガイド×1
スイッチOSD-・ビデオ-・グラフィック(静止画像)-・リセットピンホール型スイッチ×1
ケース質量(kg)1.12(2.47lb)
消費電力DC5V:9.51W
材質(ケース)メタル
解像度3840×2160@30Hz(4:4:4)
動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきこと
コネクタUSBポート-・コンソールポートUSBType-Aメス×2(White)、DisplayPortメス×1(Black)、ミニステレオジャック×1(Green)、ミニステレオジャック×1(Pink)、DB-9オス×1(Black)・KVMポートUSBType-Bメス×1(White)、DisplayPortメス×1(Black)、ミニステレオジャック×1(Green)、ミニステレオジャック×1(Pink)、DB-9メス×1(Black)・電源DC電源ジャック×2・LANポートRJ-45×1(Black)、SFPスロット×1
ケース寸法(幅×奥行×高さ)(mm)215×163×42
RoHS指令(10物質対応)対応
互換品番ネットワークスイッチES0152P・KVMエクステンダーKE9950R・KVM管理ソフトウェアCCKM・ビデオコンバータVC986、【ケーブル】DisplayPortケーブル2L-7D04DP/2L-7D03DP-1/2L-7D03DP/2L-7D02DP、【アクセサリ】2X-031G、2X-021G・KVMモジュール2XRT-0015G、2A-137G、2A-136G
1個
¥229,800
税込¥252,780
3日以内出荷
航空管制に特化した機能※1。2K×2Kのビデオ解像度に対応(2048×2048@60Hz)。適応力に優れた高速切替機能-トランスミッターの異なるビデオ解像度をレシーバー側のディスプレイにおいて0.3秒以内で高速切替。マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のレシーバー(Rx)間で切替可能。「プッシュ」&「プル」-クリック1つでシングルRxまたはビデオウォールに対してコンテンツを簡単に共有。認証ロック-システムの電源が投入された際に電源OFF前の状態に自動ログイン。冗長接続-トランスミッターとの接続が切断された場合は、別のトランスミッターへと自動接続することで、サーバーへの継続的なアクセスを確保。切断警告-警告メッセージをポップアップ表示しビープ音を連続して鳴らすことで、ユーザーに切断状況を通知。電源/ネットワークのフェイルオーバーに対応-ミッションクリティカルなアプリケーションで常時可用性を確保(DCジャックを2箇所搭載。ネットワークフェイルオーバーの場合は、RJ-45およびSFPファイバー搭載)。。高度な機能※1。ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作成。詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能。バーチャルトランスミッター-異なるトランスミッターから出力されたビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング。内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応。詳細なユーザー権限設定-ユーザー間での共同作業や操作の競合防止のために、アドミニストレーターはTxデバイスの操作権限を4種類のアクセスモードに設定可能。KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能。最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能。レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタン※2を押すだけでRxアクセスを有効/無効に設定可能。。ハードウェア。デュアルリンクDVI-Dビデオ解像度-最大2560×1600@60Hzおよび2560×2048@50Hz。ステレオオーディオ(スピーカーマイク)対応。バーチャルメディアまたはvUSB対応。Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別。8KV/15KVESD保護および2KVサージ保護。ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現。フェイルオーバーやデュアルIPアクセス用としてギガビットイーサネットポート(RJ-45)またはSFPポート経由での接続に対応※3。1GbpsSFPファイバーモジュールの拡張に対応※3-最大10km。デュアル電源-デュアルDCジャック。ラックマウント対応-マウントオプション。-2X-021Gデュアルラックマウントキット。-2X-031Gシングルラックマウントキット。。管理。KE管理ソフトウェア(CCKM)による統合管理-直感的なWebベースのGUIでKEデバイスすべてを簡単に管理。デュアルコンソール操作-トランスミッターとレシーバー両方のキーボード、モニター、およびマウスを使ってシステムの操作が可能。緊急操作時はローカルコンソールから対応可能。レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能。EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能。オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能。ビデオ圧縮レベル-ネットワークバンド幅に応じてビデオ画質の調整が可能。CLI-アドミニストレーターはRS-232またはTelnet経由でコマンドを実行して全KEデバイスの制御が可能。RS-232対応-テキストメニュー、CLIまたはシリアルターミナル、タッチスクリーン、バーコードリーダー等のシリアルデバイスに対してシリアルターミナルへと接続可能。すべてのKEデバイスと互換。。セキュリティ。KEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能。セキュアなデータ通信-AES暗号化でビデオ/キーボード/マウスの伝送データの安全性を確保。業界標準TLSプロトコル準拠。。バーチャルメディア。USBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断試験がリモートから可能。USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応。スマートカード/CACリーダー対応。。注意:。1.これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。2.制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。3.SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。
用途KE6910は、2K解像度に対応したデュアルリンクDVI-DIP-KVMエクステンダーです。
仕様【エミュレーション】キーボード/マウスUSB
セット内容電源アダプター×2、電源ケーブル×2、KVMケーブル(デュアルリンクDVI-D、USB、オーディオ)×1(1.8m)、フットパッド(4pcs)×1、マウントキット×1、ユーザーガイド×1
スイッチOSD-・ビデオ-・グラフィック(静止画像)-・リセットピンホール型スイッチ×1・モード選択スライドスイッチ×1(自動、RS-232設定/アクセス制御、ローカル)
ケース質量(kg)1.13
消費電力DC5V:10.02W
材質(ケース)メタル
解像度最大2560×2048@50Hz/2560×1600@60Hz
動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきこと
コネクタUSBポート-・コンソールポートUSBType-Aメス×2(White)DVI-Dメス×1(White)ステレオミニジャック×1(Green)ステレオミニジャック×1(Pink)DB-9オス×1(Black)・KVMポートUSBType-Bメス×1(White)DVI-Dメス×1(White)ステレオミニジャック×1(Green)ステレオミニジャック×1(Pink)DB-9メス×1(Black)・電源DC電源ジャック×2(Black)・LANポートRJ-45×1(Black)SFPスロット×1
アズワン品番64-8300-95
ケース寸法(幅×奥行×高さ)(mm)215×163.3×41.8
RoHS指令(10物質対応)対応
互換品番ネットワークスイッチES0152P・KVMエクステンダーKE6910R・KVM管理ソフトウェアCCKM、【ケーブル】KVMケーブル2L-7D05UD/2L-7D03UD/2L-7D02UD、【アクセサリ】2X-031G、2X-021G・KVMモジュール2XRT-0015G、2A-137G、2A-136G
1個
¥199,800
税込¥219,780
3日以内出荷
[遅延が非常に少ない軽量化圧縮]。最大解像度4K※1の高画質映像信号を劣化が少ない状態で送信。ATENによる高度な映像信号のロスレス圧縮テクノロジーを使用した高画質表示。EDIDExpertTM(EDIDエミュレーション)機能搭載-スムーズな電源投入、高品質なディスプレイ、異なる画面間で高品質な解像度を使用するために最適なEDID設定を選択。ビデオ圧縮率は、実際の使い方に応じて選択できるよう、スムーズ、バランス、高品質を含む各種レベルを提供。。[PoE対応]。電源ケーブルや電源アウトレットを追加で準備しなくても、製品本体を好きな場所に設置可能。。[制限の無い拡張性および柔軟性]。LANを介した1対1、1対多、多対1、多対多通信に対応しているため、距離を気にすることなく、映像機器の拡張設置が可能。エクステンダー、分配器、マトリックススイッチャーとしての機能の他に、ビデオウォール表示やデイジーチェーン接続にも対応。。[ATENコントロールシステムとの連携]。統合ソリューション-ATENコントロールシステムに対応しているため、VE8952をCLITelnetまたはRS-232Cプロトコル経由でダイレクトに操作可能。簡単操作-VEマネジャー、TV、プロジェクター、ソースプレイヤーや関連機器の操作を、タッチパネルやキーパッドから1クリックで実現。。[自由度の高いスケジュール管理機能]。ユーザーフレンドリーなスケジュール管理機能を提供-表示タスクのスケジュールを事前に計画可能。堅牢で直感的なスケジュール管理オプションを提供-カレンダーの全イベントを分刻みで詳細に管理するのをアシスト。個々のレシーバーやビデオウォールをグルーピングすることで、すべてのVE89ユニットを統合して、プロファイルを配置。複数のプロファイルは、選択された期間において、どんな順番でも再生できるように配置可能。。[簡単なIP設定]。ITに関する知識が少なくても、簡単にIP設定が可能。トップパネルにあるプッシュボタンで、入力ソースを簡単に切替。。[WebGUIベースの管理方法によりコンピューター/ソフトウェアの追加不要]。シンプルなアクセス-ChromeブラウザでIPアドレスを入力しなくても、Chromeベースの無料ツール「FindMyVE」で1クリックするだけでVEマネジャーに直接リンク可能。。[省コストを実現するデイジーチェーン接続対応]。※2※3。ネットワークスイッチのポートを有効活用できるように、レシーバーをデイジーチェーン接続することで、複数のディスプレイへの表示を実現。拡張が容易-ポート数の多いネットワークスイッチやケーブルを多数用意することなく、セットアップや配線が可能。ホテルや空港、大学のキャンパス、駅、ショッピングモールや展示会場といった、ディスプレイを数百メートル離れた場所に設置するような場所に最適。。[ビデオウォール対応]。最大8×8面ビデオウォール対応(ディスプレイ数:最大64台)※4。水平/垂直(90°および270°)回転表示対応。直感的に操作できるGUIを使用して、レイアウトプロファイル設定や映像のプレビュー表示、ビデオソースのドラッグアンドドロップ操作が可能。。[オーディオエンベデッド/ディエンベデッド対応]。HDMI信号からディエンべデッドし、個別のオーディオ信号として送信。。[複数の制御方法]。。複数の制御方法-イーサネットまたはトップパネルのボタンを使用してシステムの設定。USB接続対応-USBポート(USB2.0)に、キーボード、マウス、フラッシュメモリ、プリンター等のUSB周辺機器を接続可能※5。双方向性IRチャンネル対応-IR信号は1度に片方向送信可能。RS-232C対応-双方向性RS-232Cシリアルポートにタッチパネルやバーコードスキャナー等のシリアルデバイスを接続可能。。※1対応する4K解像度は、3840×2160@30Hz(4:4:4)、3840×2160@60Hz(4:2:0)、4096×2160@30Hz(4:4:4)、4096×2160@60Hz(4:2:0)です。※2デイジーチェーン接続数は、ネットワーク環境に依存します。最大30台までのデイジーチェーン接続を推奨します。詳細は、ATEN販売代理店までお問い合わせください。※3デイジーチェーン接続で機器を構成した場合、VE8952のPoE機能はお使いいただけません。※4ネットワーク構造に関連する問題が発生した場合は、メーカー製品ページで公開されている導入ガイドの内容をご確認いただくか、メーカー技術サポートまでお問い合わせください。※5アイソクロナス転送方式のUSBデバイス(例:USBオーディオ)は非対応です。またその他の転送方式のすべてのUSBデバイスの動作を保証するものではありません。また1台のトランスミッターを通して認識できるUSBデバイスは最大4台までです。
用途VE8952Rは、対応トランスミッターと併用することで、最大4K解像度の映像信号を標準ギガビットネットワークを介して、遅延や画質の劣化が少ない状態で長距離延長できるVideooverIPレシーバー(4KHDMI&PoE対応)です。
セット内容3極着脱式ターミナルブロック×1、電源アダプター×1、フットパッド(4pcs)×1、クイックスタートガイド×1
出力【ビデオ】インターフェースHDMIType-Aメス×1(Black)・インピーダンス100Ω・最大距離3m(2L-7D03H使用)
ケース質量(kg)0.68
消費電力DC5V:3.49W:16BTU、POE:4.36W:20BTU
材質(ケース)メタル
制御RS-232コネクター:3極着脱式ターミナルブロック×1、ボーレート:19200、データビット:8、ストップビット:1、パリティ:無、フローコントロール:無・IRミニジャック×1(Black)・USBUSBType-Aメス×2(Black)
動作環境動作温度0~40℃/保管温度-20~60℃/湿度0~80%RH、結露なきこと
コネクタユニット間RJ-45メス×2・電源ロック式DC電源ジャック×1(Black)またはRJ-45メス(PoE)×1
関連部品ビデオエクステンダー(IPタイプ)VE8952T/VE66DTH/VE8900R/VE8900T/VE8950R/VE8950T
ケース寸法(幅×奥行×高さ)(mm)ブラケット付170.2×146.9×30/ブラケット無166×124.9×29
RoHS指令(10物質対応)対応
ビデオ仕様解像度/距離最大4K※/100m(Cat5e/6ケーブル使用、1対1接続の場合)・最大データ伝送速度平均150~500Mbps・規格準拠HDMI(4K※)、HDCP準拠
互換品番ネットワークスイッチES0152P・ビデオエクステンダー(IPタイプ)VE8952T
オーディオ出力HDMIType-Aメス×1(Black)、ステレオミニジャックメス×1(Green)
1個
¥129,800
税込¥142,780
3日以内出荷
KE9952は、4K解像度に対応したDisplayPortシングルディスプレイIP-KVMエクステンダーです。
高度な機能※1。マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のコンピューター間で切り替え可能。「プッシュ」&「プル」-クリック1つでシングルRxまたはビデオウォールに対してコンテンツを簡単に共。ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作。詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能。バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング。内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応。詳細なユーザー権限設定-ユーザー間での共同作業や操作の競合防止のために、アドミニストレーターはTxデバイスの操作権限の4種類のアクセスモードに設定可能。KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能。最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能。レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタン※2を押すだけでRxアクセスを有効/無効に設定可能。。ハードウェア。DisplayPortビデオ解像度-最大3840×2160@30Hz(4:4:4)、36-bit色深度。デジタルビデオ出力対応。DisplayPort1.2およびHDCP1.3準拠。ステレオオーディオ(スピーカーマイクロフォン)対応。バーチャルメディアまたはvUSB対応。Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別。8KV/15KVESD保護および2KVサージ保護。ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現。フェイルオーバー用にギガビットイーサネットポート(RJ-45)またはSFPポート経由での接続に対応。1GbpsSFPファイバーモジュールの拡張に対応※3。PoE(PoweroverEthernet)対応-IEEE802.3at準拠。ラックマウント対応-マウントオプション。-2X-021Gデュアルラックマウントキット。-2X-031Gシングルラックマウントキット。推奨ネットワークスイッチ:以下は、KEシリーズエクステンダーを使用したATENの耐久テストに合格したネットワークスイッチです。このテストでは、解像度:1920x1200@60Hz(KE69シリーズ)および3840x2160@30Hz(KE89、KE99シリーズ)、毎秒60フレーム、24ビット色深度でネットワーク上でストリーミングを実施しました。ATENES0152/ES0152P※ATENのネットワークスイッチの場合、IGMPやジャンボフレームなど複雑な設定は不要でそのまま使用可能です。CiscoCatalyst2960X/Catalyst2960XR/Catalyst3750。HPProcurve2920。H3CS5120。HuaweiS5700。DLinkDGS-1510。ネットワークスイッチの選択方法については、メーカー担当までお問合せください。。管理。KE管理ソフトウェア(CCKM)による統合管理-直感的なWebベースのGUIでKEデバイスすべてを簡単に管理。デュアルコンソール操作-トランスミッターとレシーバー両方のキーボード、モニター、およびマウスを使ってシステムの操作が可能。緊急操作時はローカルコンソールから対応可能。レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能。EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能。オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能。ビデオ圧縮レベル-ネットワークバンド幅に応じてビデオ画質の調整が可能。CLI-アドミニストレーターはRS-232またはTelnet経由でコマンドを実行して全KEデバイスの制御が可能。RS-232対応-テキストメニュー、CLIまたはシリアルターミナル、タッチスクリーン、バーコードリーダー等のシリアルデバイスに対してシリアルターミナルへと接続可能。すべてのKEデバイスと互換。。セキュリティ。KEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能。セキュアなデータ通信-ネットワークを介して送信する前に全てのデータを128ビットのAES暗号化、レシーバー側で解読。業界標準TLSプロトコル準拠。。バーチャルメディア。USBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断試験がリモートから可能。USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応。スマートカード/CACリーダー対応。。注意:。1.これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。2.制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。3.SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。
仕様【エミュレーション】キーボード/マウスUSB
セット内容DisplayPortケーブル×1、USB2.0Type-A→Type-Bケーブル×1、KE9952T用フットパッドセット(4pcs)×1、マウントキット×1、クイックスタートガイド×1
スイッチOSD-・ビデオ-・グラフィック(静止画像)-・リセットピンホール型スイッチ×1
ケース質量(kg)1.15(2.53lb)
消費電力DC48V:11.88W
材質(ケース)メタル
解像度3840×2160@30Hz(4:4:4)
動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきこと
コネクタUSBポート-・コンソールポートUSBType-Aメス×2(White)、DisplayPortメス×1(Black)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、DB-9オス×1(Black)・KVMポートUSBType-Bメス×1(White)、DisplayPortメス×1(White)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、DB-9メス×1(Black)・電源DC電源ジャック×1・LANポートRJ-45×1(Black、PoE)、SFPスロット×1
ケース寸法(幅×奥行×高さ)(mm)215×163×42
RoHS指令(10物質対応)対応
互換品番ネットワークスイッチES0152P・KVMエクステンダーKE9952R・KVM管理ソフトウェアCCKM・ビデオコンバータVC986、【ケーブル】DisplayPortケーブル2L-7D04DP/2L-7D03DP-1/2L-7D03DP/2L-7D02DP、【アクセサリ】2X-031G、2X-021G・KVMモジュール2XRT-0015G、2A-137G、2A-136G
1個
¥259,800
税込¥285,780
3日以内出荷
ツイストペアケーブル1本で長距離伝送可能なHDBaseT準拠。HDMI(3DDeepColor4K※)、HDCP2.2準拠。解像度(延長距離)-カテゴリ6aケーブル使用時は最大4K※(100m)、カテゴリ5e/6ケーブル使用時は最大4K※(70m)。ワイドスクリーン対応。プラグアンドプレイ-ソフトウェア不要。8KV/15KVESD保護および1KVサージ保護。ラックマウント対応。。※STPケーブルまたはATEN製HDBaseTアライアンス推奨カテゴリ6SF/UTPケーブル(型番:2L-2910)のご使用を推奨します。※対応する4K解像度は、3840×2160@30Hz(4:4:4)、3840×2160@60Hz(4:2:0)、4096×2160@30Hz(4:4:4)、4096×2160@60Hz(4:2:0)です。
用途VE811Rは、対応トランスミッターと併用することで、1系統の4K※のHDMI信号を1本のカテゴリ6aケーブルやATEN製HDBaseTアライアンス推奨カテゴリ6SF/UTPケーブル(型番:2L-2910)で、最大100m延長できるHDBaseT対応HDMIツイストペアケーブルレシーバーです。
セット内容電源アダプター×1、クイックスタートガイド×1
電源(V)電源アダプター入力:AC100~240(50/60Hz)、出力:DC5/2.6A※アダプター型番はサポート&ダウンロードの「電源アダプター対応表」ページをご覧ください
スイッチロングリーチモードスイッチスライドスイッチ(ON/OFF)×1
出力【ビデオ】インターフェースHDMIタイプAメス×1・インピーダンス100Ω
ケース質量(kg)0.17(0.37lb)
消費電力DC5V:3.84W:18BTU
材質(ケース)メタル
動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきこと
LEDビデオ出力レッド×1(点灯:HDCP対応、点滅:HDCP非対応)・リンクレッド×1・電源グリーン×1
コネクタユニット間RJ-45×1・ファームウェアアップグレードミニジャック×1・電源ロック式DC電源ジャック×1
アズワン品番64-8303-39
ケース寸法(幅×奥行×高さ)(mm)ブラケット付87×73×25/ブラケット無82×52×24
最大延長(m)カテゴリ6aケーブル使用時:100、カテゴリ5e/6ケーブル使用時:70
RoHS指令(10物質対応)対応
ビデオ仕様解像度/距離カテゴリ6aケーブル、ATEN製カテゴリ6ケーブル(型番:2L-2910)使用時:4K※/100m、1080p/100m・カテゴリ5e/6ケーブル使用時:4K※/70m、1080p/100m・最大データ伝送速度10.2Gbps・最大ピクセルクロック340MHz・規格準拠HDMI(3D,DeepColor,4K※)、HDCP2.2、CEC・最大距離カテゴリ6aケーブル、ATEN製カテゴリ6・ケーブル(型番:2L-2910)使用時:最大100m(4K※、1080p)・カテゴリ5e/6ケーブル使用時:最大100m(1080p)、70m(4K※)
互換品番ビデオコンバーターVC080、VC810、VC812、VC880・ビデオエクステンダーVE3912T、VE2812AUST、VE2812AT、VE2812UST、VE2812T・ビデオマトリックススイッチャーVM7814、VM0808HA、VM0404HA、VM3403H、VM3909H、VM7804、VM8514、VM8804・ビデオ分配器/ビデオ延長分配器VS0110HA、VS182B、VS0108HA、VS1814T、VS1818T、VS182A、VS184A・ビデオスイッチャーVS0801H、VS381、VS481B、VS482・Cat6Aケーブル2L-2910・HDMIケーブル2L-7D02H-1Cat6STPケーブル2L-NS06×××シリーズ・アクセサリーVE-RMK1U、2X-EA12
オーディオ出力HDMIタイプAメス×1
1個
¥33,980
税込¥37,378
3日以内出荷
POH(Power over HDBaseT)Class B規格に準拠し、POH Class B対応トランスミッターとカテゴリ6a/7ケーブル1本で接続することで
電源と1系統のHDMI信号を解像度4Kの場合は最大40m、解像度1080pでは最大70m延長できます。
複合商業施設や商業アミューズメント施設等、高品質なHDMI映像を長距離延長する必要がある環境に最適な製品です。
用途映像信号の延長に信号受信用
最大延長(m)70
付属品電源アダプター×1、IRレシーバー×1、3極着脱式ターミナルブロック×2、クイックスタートガイド×1
質量(kg)0.46
消費電力(W)(DC5V)4.37
寸法(幅W×高さH×奥行D)(mm)145×123×30
出力インピーダンス(Ω)100
最大解像度カテゴリ6a/7ケーブル:最大4K(40m)、1080p(70m)、カテゴリ5e/6ケーブル:最大4K (35m)、1080p (60m)
周囲環境動作時/0~50度、保管時/-20~60度
コネクタHDMIタイプA メス×2
アズワン品番64-8301-42
入出力入力:AC100~240V(50/60Hz)、出力:DC5V/2.6A
RoHS指令(10物質対応)対応
準拠HDMI(3D、Deep Color、4K)、HDCP、CEC
オーディオ出力1
1台
¥33,980
税込¥37,378
3日以内出荷
ツイストペアケーブル1本で長距離伝送可能なHDBaseT準拠。HDMI(3DDeepColor4K※)、HDCP2.2準拠。解像度(延長距離)-カテゴリ6aケーブル使用時は最大4K※(100m)、カテゴリ5e/6ケーブル使用時は最大4K※(70m)。ワイドスクリーン対応。プラグアンドプレイ-ソフトウェア不要。8KV/15KVESD保護および1KVサージ保護。ラックマウント対応。。※STPケーブルまたはATEN製HDBaseTアライアンス推奨カテゴリ6SF/UTPケーブル(型番:2L-2910)のご使用を推奨します。※対応する4K解像度は、3840×2160@30Hz(4:4:4)、3840×2160@60Hz(4:2:0)、4096×2160@30Hz(4:4:4)、4096×2160@60Hz(4:2:0)です。
用途VE811Tは、対応レシーバーと併用することで、1系統の4K※のHDMI信号を1本のカテゴリ6aケーブルやATEN製HDBaseTアライアンス推奨カテゴリ6SF/UTPケーブル(型番:2L-2910)で、最大100m延長できるHDBaseT対応HDMIツイストペアケーブルトランスミッターです。
セット内容電源アダプター×1、クイックスタートガイド×1
電源(V)電源アダプター入力:AC100~240(50/60Hz)、出力:DC5/2.6A※アダプター型番はサポート&ダウンロードの「電源アダプター対応表」ページをご覧ください
スイッチロングリーチモードスイッチスライドスイッチ(ON/OFF)×1
ケース質量(kg)0.16(0.35lb)
消費電力DC5V:3.77W:18BTU
材質(ケース)メタル
入力【ビデオ】インターフェースHDMIタイプAメス×1・インピーダンス100Ω・最大距離ソースデバイスとの最大距離:2m
動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきこと
コネクタユニット間RJ-45×1・ファームウェアアップグレードミニジャック×1・電源ロック式DC電源ジャック×1
アズワン品番64-8303-38
ケース寸法(幅×奥行×高さ)(mm)ブラケット付87×73×25/ブラケット無82×52×24
最大延長(m)カテゴリ6aケーブル使用時:100、カテゴリ5e/6ケーブル使用時:70
RoHS指令(10物質対応)対応
接続台数(デバイス)1
ビデオ仕様解像度/距離カテゴリ6aケーブル、ATEN製カテゴリ6ケーブル(型番:2L-2910)使用時:4K※/100m、1080p/100m、カテゴリ5e/6ケーブル使用時:4K※/70m、1080p/100m・最大データ伝送速度10.2Gbps・最大ピクセルクロック340MHz・規格準拠HDMI(3D,DeepColor,4K※)、HDCP2.2、CEC・最大距離カテゴリ6aケーブル、ATEN製カテゴリ6ケーブル(型番:2L-2910)使用時:最大100m(4K※、1080p)、カテゴリ5e/6ケーブル使用時:最大100m(1080p)、70m(4K※)
互換品番ビデオコンバーターVC080、VC812、VC880・ビデオエクステンダーVE2812R・ビデオマトリックススイッチャーVM7814、VM0808HA、VM0404HA、VM7804、VM7514、VM8804・ビデオ分配器/ビデオ延長分配器VS0110HA、VS182B、VS0108HA、VS182A、VS184A・ビデオスイッチャーVS0801H、VS381、VS481B、VS482・Cat6Aケーブル2L-2910・HDMIケーブル2L-7D02H-1Cat6STPケーブル2L-NS06×××シリーズ・アクセサリーVE-RMK1U、2X-EA12
オーディオ入力HDMIタイプAメス×1
1個
¥33,980
税込¥37,378
3日以内出荷
VE66DTHは、HDMIポート搭載のDante対応6入力/6出力オーディオインターフェースです。Audinate社の高い人気を誇るオーディオネットワーキングソリューションであるDanteTMに対応したVE66DTHは、標準のIPネットワークを介して、非圧縮の限りなくゼロに近い低レイテンシーデジタルオーディオ信号を配信できます。
Danteネットワークオーディオインターフェース対応-非圧縮のマルチチャンネルデジタルメディアを標準的なイーサネットネットワークを介して正確に同期し、かつ低レイテンシーで伝送。最大6チャンネルのバランスモノオーディオライン/マイク入力信号をDante対応オーディオシステムに統合し、ダイナミックマイクとコンデンサーマイクの両方をサポート。48Vファンタム電源をダイナミックマイクおよびコンデンサーマイクに対して供給。AES67対応。セットアップや使用方法が簡単-ユーザーは「DanteController」を使用して簡単な設定が可能。最大6チャンネルのライン出力をDanteネットワークからオーディオシステムへと伝送。HDMI2.0対応、HDCP2.2準拠※。HDMI信号のオーディオエンベデッド機能およびオーディオディエンベデッド機能に対応。PoE(PoweroverEthernet)対応-電源は互換性のあるPSE対応デバイス※によってイーサネットケーブル経由で供給。。※HDMI入出力の場合、オーディオが2chのみに制限されます。
仕様【オーディオ】フォーマット非圧縮、24ビット、44.1/48/88.2/96kHzから選択、レイテンシー:デターミニスティック(Deterministic)、ユーザー選択に依存:1.0ms(デフォルト)、周波数応答:20Hz~20KHz、+/-0.3dB、THD+ノイズ:<-65dB(0.1%)(1KHz、1Vrms@0dBV)、S/N:>80dB(1KHz、1Vrms@0dBV)、クロストーク:<-50dB(15KHz、1Vrms@0dBV)・入力8オーディオチャネル(アナログ入力×6&HDMIステレオオーディオ×1)・出力8オーディオチャネル(アナログ出力×6&HDMIステレオオーディオ(HDMI/Danteからエンベデッド)×1)
適合ビデオコンバーターVC985、VC986、VC180、VC182、VC480、VC812、VC840・ビデオマトリックススイッチャーVM7814、VM8814、VM0808HA、VM0404HA・ビデオ分配器/ビデオ延長分配器VS0108HB、VS182B、VS184B・ビデオスイッチャーVS0801HB、VS381、VS481B、VS482・アクセサリーVK-RMK1U
セット内容5極ターミナルブロック×6、フットパッド×4、マウントキット×1、電源アダプター×1、クイックスタートガイド×1
スイッチビデオ出力ポート選択スライドスイッチ×1-HDMI出力オーディオ選択(HDMI入力/Dante/OFF)・リセットプッシュボタン×1・電源スライドスイッチ×6-マイク入力のファンタム電源(ON/OFF)・選択スライドスイッチ×6-マイク入力のプリアンプ(ON/OFF)
出力【ビデオ】インターフェースHDMIType-Aメス×1(Black)・インピーダンス100Ω
ケース質量(kg)0.85(1.87lb)
消費電力DC5V:8.9W:41BTU、POE:11.1W:52BTU
材質(ケース)メタル
入力【ビデオ】インターフェースHDMIType-Aメス×1(Black)・インピーダンス100Ω・最大距離1.8m
制御イーサネットRJ-45メス×1(Silver)※Dante経由
コネクタユニット間DC電源ジャック×1(Black)またはRJ-45メス×1(Silver)PoE・電源RJ-45メス×1※Dante経由
関連部品ビデオエクステンダー(IIPタイプ)VE8952R、VE8952T、VE8900R、VE8900T、VE8950R、VE8950T
保管温度範囲(℃)-20~60
ケース寸法(幅×奥行×高さ)(mm)174.2×154.9×28.8
RoHS指令(10物質対応)対応
動作温度範囲(℃)0~40
ビデオ仕様最大解像度4096×2160/3840×2160@60Hz(4:4:4)・規格準拠HDMI2.0(3D、DeepColor、4K、HDR)、HDCP2.2互換
オーディオ入力【インターフェース】ライン/マイク入力:3.5mm5極ターミナルブロックコネクター×3※オーディオ信号の種類:アナログモノラル、バランス、・インピーダンス:アンバランス>6.8kΩ、バランス>13.6kΩ・最大レベル:0dBV(1Vrms)・マイクプリアンプ:+40dB、バランス・ファンタム電源:+48V、10mA・HDMI入力:HDMIステレオオーディオ
オーディオ出力【インターフェース】ライン出力:3.5mm5極ターミナルブロックコネクター×3※オーディオ信号の種類:アナログモノラル、バランス・インピーダンス:アンバランス50Ω、バランス100Ω・最大レベル:0dBV(1Vrms)・HDMI出力:HDMIステレオオーディオ
使用湿度範囲(%RH)0~80(結露なきこと)
1個
¥169,800
税込¥186,780
3日以内出荷
PCのコンソールをイントラネット経由で延長するためのHDMI対応IP-KVMトランスミッターです。
4K解像対応で1Gbps SFPファイバーモジュールに対応しているため、光ファイバー回線を経由した延長接続も可能です。
PCを接続するトランスミッターであるKE8950Tとコンソールを接続するレシーバー(ユーザーステーション)(KE8950R等)から構成されます。
各ユニットには固有のIPアドレスが割り当てられるので、1対1、1対多、多対1、多対多での通信ができます。
用途PCの配置構成を自由度の高いものにデータセンターに限らず放送業界等幅広い分野に
付属品KVM(HDMI、USB、オーディオ)ケーブル×1(1.8m)、電源アダプター×1、HDMIケーブル抜け防止ホルダー×2、フットパッドセット×1、マウントキット×1、クイックスタートガイド×1
質量(kg)1.1
消費電力(W)(DC5V)7.22
寸法(幅W×奥行D×高さH)(mm)215×163×142
適合品番KE6900、KE6900ST、KE6940、KE8950、KE8952、SM(10km):2A-136G、MM(550m):2A-137G
最大解像度3840×2160(30Hz)
周囲環境動作時/0~50度、0~80%(結露なきこと)、保管時/‐20~60度
コネクタUSBタイプB メス×1、HDMI メス×2、ステレオミニジャック×4、DB-9ピン メス×1、USBタイプA メス×2、DB9ピン オス×1
アズワン品番64-8301-57
入出力入力:AC100~240(50/60Hz)、出力:DC5V 4A
RoHS指令(10物質対応)対応
接続台数ダイレクト:1、ローカル:1
1台
¥229,800
税込¥252,780
3日以内出荷
対応トランスミッターと併用することで、最大4K解像度の映像信号を標準ギガビットネットワークを介して
遅延や画質の劣化が少ない状態で長距離延長できるVideo over IPレシーバー(4K HDMI対応)です。
用途映像信号の延長に信号受信用
最大延長(m)100
付属品電源アダプター×1、3極着脱式ターミナルブロック×1、クイックスタートガイド×1
質量(kg)0.49
消費電力(W)(DC5V)4.53
寸法(幅W×高さH×奥行D)(mm)(ブラケット付)141×123×31、(ブラケット無)136×101×30
出力インピーダンス(Ω)100
最大解像度カテゴリ5e/6:4K(100m)
周囲環境動作時/0~40度、保管時/-20~60度
コネクタHDMIタイプA メス×2、ステレオミニジャック×1
アズワン品番64-8302-36
入出力入力:AC100~240V(50/60Hz)、出力:DC5V/3A
RoHS指令(10物質対応)対応
準拠HDMI(4K)、HDCP 1.4
オーディオ出力2
1台
¥109,800
税込¥120,780
3日以内出荷
HDBaseT Class B規格に準拠し、HDBaseT Class B対応トランスミッターとカテゴリ6a/7ケーブル1本で接続することで
HDMI信号を4K解像度では最大40m、解像度1080pでは最大70m延長できます。
複合商業施設や商業アミューズメント施設等、高品質なHDMI映像を長距離延長する必要がある環境に最適な製品です。
用途映像信号の延長に信号送信用
最大延長(m)70
付属品電源アダプター×2、クイックスタートガイド×1
質量(kg)0.24
消費電力(W)(DC5V)1.86
寸法(幅W×高さH×奥行D)(mm)125×87×30
入力インピーダンス(Ω)100
最大解像度カテゴリ6a/7ケーブル:4K(40m)、カテゴリ5e/6ケーブル:4K(35m)
周囲環境動作時/0~50度、保管時/-20~60度
コネクタHDMIタイプA メス×2
入出力入力:AC100~240V(50/60Hz)、出力:DC5V/2.6A
RoHS指令(10物質対応)対応
準拠HDMI(3D、Deep Color、4K)、HDCP、CEC
オーディオ入力1
1台
¥26,980
税込¥29,678
3日以内出荷
PCのコンソールをイントラネット経由で延長するためのHDMI対応IP-KVMレシーバーです。
4K解像度対応で1Gbps SFPファイバーモジュールに対応しているため、光ファイバー回線を経由した延長接続も可能です。
PCを接続するトランスミッター(KE8952T等)とコンソールを接続するレシーバー(ユーザーステーション)であるKE8952Rから構成されます。
各ユニットには固有のIPアドレスが割り当てられるので、1対1、1対多、多対1、多対多での通信ができます。
用途PCの配置構成を自由度の高いものにデータセンターに限らず放送業界等幅広い分野に
付属品KVM(HDMI、USB、オーディオ)ケーブル×1(1.8m)、HDMIケーブル抜け防止ホルダー×2、フットパッドセット×1、マウントキット×1、クイックスタートガイド×1
質量(kg)1.13
消費電力(W)(DC5V)7.22
寸法(幅W×奥行D×高さH)(mm)215×163×142
最大解像度3840×2160(30Hz)
周囲環境動作時/0~50度、0~80%(結露なきこと)、保管時/‐20~60度
コネクタUSBタイプB メス×1、HDMI メス×2、ステレオミニジャック×4、DB-9ピン メス×1、USBタイプA メス×2、DB9ピン オス×1
アズワン品番64-8301-49
入出力入力:AC100~240(50/60Hz)、出力:DC5V 4A
RoHS指令(10物質対応)対応
接続台数ダイレクト:1、ローカル:1
1台
¥249,800
税込¥274,780
3日以内出荷
PCのコンソールをイントラネット経由で延長できるHDMI対応IP-KVMレシーバーです。
4K解像度対応で1Gbps SFPファイバーモジュールに対応しているため、光ファイバー回線を経由した延長接続も可能です。
PCを接続するトランスミッター(KE8950T等)とコンソールを接続するレシーバー(ユーザーステーション)KE8950Rから構成されます。
各ユニットには固有のIPアドレスが割り当てられるので、1対1、1対多、多対1、多対多での通信ができます。
用途PCの配置構成を自由度の高いものにデータセンターに限らず放送業界等幅広い分野に
付属品KVM(HDMI、USB、オーディオ)ケーブル×1(1.8m)、電源アダプター×1、HDMIケーブル抜け防止ホルダー×1、クイックスタートガイド×1
質量(kg)1.23
消費電力(W)(DC5V)5.65
寸法(幅W×奥行D×高さH)(mm)228×172×55
適合品番KE6900、KE6900ST、KE6940、KE8950、KE8952、SM(10km):2A-136G、MM(550m):2A-137G
最大解像度3840×2160(30Hz)
周囲環境動作時/0~50度、0~80%(結露なきこと)、保管時/‐20~60度
コネクタUSBタイプA メス×2、HDMI メス×1、ステレオミニジャック×2、DB9ピン オス×1
アズワン品番64-8301-56
入出力入力:AC100~240(50/60Hz)、出力:DC5V 4A
RoHS指令(10物質対応)対応
接続台数リモート:1
1台
¥229,800
税込¥252,780
3日以内出荷
VE2812AUSTは、1本のCat5e/6/6aまたはATEN製HDBaseTアライアンス推奨2L-2910Cat6ケーブルを使用してVGA(オーディオ付き)とHDMI信号を最大100mまで送信するためのトランスミッターです。
Cat6/6aまたはATEN2L-2910Cat6ケーブル1本でHDMI/VGA信号を延長。高解像度ビデオ。-HDMI:Cat6またはATEN2L-2910Cat6ケーブルを介して最大4K@100m。-VGA:Cat6またはATEN2L-2910Cat6ケーブルを介して最大1600×1200/1920×1200@100m。HDMI(3D、Deepcolor、4K)、HDCP2.2準拠。HDBaseTロングリーチモード対応-最大1080p@150m。POH(PoweroverHDBaseT)機能搭載-HDBaseT出力ポートに接続されたデバイスから給電を行うことが可能。自動切替-新規に接続したソースデバイスへ自動的に切替。ビデオスイッチャーまたはビデオコンバーターとして機能。-ビデオスイッチャー:2台のソースデバイス(HDMI/VGA)を接続。-コンバーター:各種インターフェース(DVI、DisplayPortまたはHDMI)のレシーバーと併用可能。RS-232チャネルはパススルーモードまたはソース切替のコマンドモード対応。対応レシーバ-VE2812R、VE1812R、VE814AR、VE811R、VE801R、VE802R、VE601R、VE901R。ホットプラグ対応。ソースとデバイスステータスをLED表示
セット内容3極着脱式ターミナルブロック×1(RS-232)、2極着脱式ターミナルブロック×1(電源)、マウントキット×1、電源アダプター×1、クイックスタートガイド×1
スイッチビデオ入力ポートの選択プッシュボタン×1(HDMI、VGA、自動)・ロングリーチモードスイッチスライドスイッチ×1(ON/OFF)・ファームウェアアップグレードスライドスイッチ×1(ON/OFF)
ケース質量(kg)0.21(0.46lb)
消費電力DC5V:3.04W:14BTU、POH:3.8W:18BTU
材質(ケース)メタル
入力【ビデオ】インターフェースHDMIType-Aメス×1(Black)、D-Sub15ピン(VGA)メス×1(Blue)・インピーダンスHDMI:100Ω、D-Sub15ピン(VGA):75Ω・最大距離1.8m
制御RS-232コネクター:3極着脱式ターミナルブロック×1、ボーレート:19200、データビット:8、ストップビット:1、パリティ:無、フローコントロール:無・IRステレオミニジャックメス×1(Black)
動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきこと
コネクタユニット間RJ-45メス×1・電源2極着脱式ターミナルブロック×1(Green)もしくはRJ-45メス×1(POH)
ケース寸法(幅×奥行×高さ)(mm)ブラケット付104.2×87.9×51.9・ブラケット無114.3×114.3×6.5
RoHS指令(10物質対応)対応
伝送距離(m)100
ビデオ仕様最大データ伝送速度10.2Gbps(3.4Gbps/レーン)・最大ピクセルクロック340MHz・規格準拠HDMI(3D、DeepColor、4K)、HDCP準拠、CEC・解像度/距離HDMI:最大4K@70m(Cat5e/6)/100m(Cat6a/ATEN2L-2910Cat6)1080p@100m(Cat5e/6/6a)、VGA:最大1920×1200&1600×1200@70m(Cat5e/6)/100m(Cat6a/ATEN2L-2910Cat6)1920×1080@100m(Cat5e/6/6a)※4K対応:4096×2160/3840×2160@60Hz(4:2:0)、4096×2160/3840×2160@30Hz(4:4:4)
互換品番ビデオエクステンダーVE814AR、VE2812R、VE811R、VE1812R、VE801R、VE802R、VE812R、VE901R、【ケーブル】Cat6Aケーブル2L-2910・AOC/HDMIケーブル2L-7D02H、2L-7D03H、2L-7D05H・VGAケーブル2L-2502、【アクセサリ】2X-EA12
オーディオ入力HDMIType-Aメス×1(Black)、ステレオミニジャックメス×1(Green)
1個
¥68,980
税込¥75,878
3日以内出荷
DisplayPort/HDMI/VGAの各信号を、1本のCat6/6aケーブルまたはATENCat6ケーブル2L-2910で最大100m延長。複数のソース入力に対応(DisplayPort、HDMI、VGA)-プッシュボタンでソース切替が簡単。自動切替モード-新たにプラグインされたソースを検出して自動的に切替。HDMI(3D、DeepColor、4K)、HDCP準拠。DisplayPort/HDMI/VGAの各信号を高解像度で延長(ケーブル品質敷設環境により最大距離が異なる場合があります)。-HDMI/DisplayPort:4K@70m(Cat6)/100m(Cat6a/ATEN2L-2910Cat6)、1080p@100m(Cat6/6a)。-VGA:1920×1200、1600×1200@70m(Cat6)/100m(Cat6a/ATEN2L-2910Cat6)、1920×1080@100m(Cat6/6a)。HDBaseTロングリーチモード対応-1本のCat6/6aで解像度1080pを最大150mまで延長可。ビデオ出力のミラーリング-HDBaseT出力およびローカルHDMI出力で4K@30Hz(4:4:4)に対応、VGA入力時もコンバートしてローカルHDMI出力します。POH(PoweroverHDBaseT)機能対応-VE44PB。PoH/PoEパワーインジェクターによる給電。ATENHDBaseT対応レシーバーと互換。RS-232シリアル通信切替機能-システム要件に合わせてコマンドモードまたはバイパスモードに切替可能。ユーザーはレシーバー(例:VE2812R)のRS-232経由でコマンドを実行して入力ポートを切替可能。EDIDExpertTM(EDIDエミュレーション)機能搭載-スムーズな電源投入と最適なビデオ品質のために自動/手動で適切なEDIDモードを選択可能。プラグアンドプレイ-ソフトウェア不要。ラックマウント対応。8KV/15KVESD保護
用途VE3912Tは4K解像度のDisplayPort、HDMI、またはVGAビデオ信号を、1本のCat6/6aケーブルやATEN製HDBaseTアライアンス推奨Cat6SF/UTPケーブル(型番:2L-2910)で、最大100m延長できるHDBaseTトランスミッターです。
セット内容RS-232ターミナルブロック×1、フットパッド×4、電源アダプター×1、クイックスタートガイド×1
スイッチビデオ入力ポートの選択プッシュボタン×1(AUTO/DisplayPort/HDMI/VGA)・ロングリーチモードスイッチスライドスイッチ×1(ロングリーチモードON/OFF)、ON:最大150m(最大1080p)、OFF:最大100m(最大4K@30Hz)・ファームウェアアップグレードスライドスイッチ×1(ファームウェアアップグレードモードON/OFF)
出力【ビデオ】インターフェースHDMIType-Aメス×1(Black)・インピーダンス100Ω・最大距離HDMI:5m(4K@30Hz)、3m(4K@60Hz)(4:4:4)
ケース質量(kg)0.65(1.43lb)
消費電力DC5V:7.02W:40BTU、POE:8.77W:48BTU
材質(ケース)メタル
入力【ビデオ】インターフェースHDMIType-Aメス×1(Black)、D-sub15ピンメス×1(Blue)、DisplayPortメス×1(Black)・インピーダンスHDMI:100Ω、D-sub15ピン:75Ω、DisplayPort:100Ω・最大距離HDMI:5m(4K@30Hz)、D-sub15ピン:10m(1920×1080)、DisplayPort:3m(4K@30Hz)
制御RS-232コネクター:3極着脱式ターミナルブロック×1、タイプ:DTE、ボーレート:115200、データビット:8、ストップビット:1、パリティ:無、フロー制御:無・IRステレオミニジャックメス×1(Black)
動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきこと
コネクタユニット間RJ-45メス×1(Silver)、HDBaseT・電源ロック式DC電源ジャック×1(Black)または・RJ-45メス(POH)×1
関連部品ビデオエクステンダーVE814A、VE2812AT、VE2812R、VE811、VE813A、VE1812、VE812
ケース寸法(幅×奥行×高さ)(mm)ブラケット付172.9×146.9×30.0/ブラケット無166.0×124.9×29.0
最大延長(m)1本のCat6/6aケーブルまたはATENCat6ケーブル2L-2910使用時:100
RoHS指令(10物質対応)対応
ビデオ仕様最大データ伝送速度10.2Gbps(3.4Gbps/レーン)・最大ピクセルクロック340MHz・規格準拠HDMI(3D、DeepColor、4K)、HDCP2.2準拠、CEC・解像度/距離HDMI/DisplayPort・最大4K@70m(Cat6)/100m(Cat6a/ATEN2L-2910Cat6)・1080p@100m(Cat6/6a)/150m(ロングリーチモード使用時)VGA:・最大1920×1200、1600×1200@70m(Cat6)/100m(Cat6a/ATEN2L-2910Cat6)・1920x1080@100m(Cat6/6a)※4K対応解像度:4096×2160/3840×2160@60Hz(4:2:0)、4096×2160/3840×2160@30Hz(4:4:4)
互換品番ビデオコンバーターVC981/VC480/VC920/VC980・ビデオエクステンダーVE44PB/VE2812R/VE811R/VE1812R/VE801R/VE802R、【ケ-ブル】Cat6Aケーブル2L-2910・DisplayPortケーブル2L-7D03DP-1・AOC/HDMIケーブル2L-7D02H-1/2L-7D03H/2L-7D05H-1・VGAケーブル2L-2502、【アクセサリ】VE-RMK1U2XX-EA12
オーディオ入力HDMIType-Aメス×1(Black)・ステレオミニジャックメス×1(Green)・DisplayPortメス×1(Black)
1個
¥84,980
税込¥93,478
3日以内出荷
DVIソースとDVI対応ディスプレイ間の距離を延長します。
ツイストペアケーブルを使用して、トランスミッター/レシーバーの各ユニットを接続します。
ホームエンターテインメントシステム、銀行、監視システム、屋外用マルチメディアディスプレイ、空港、金融機関での導入に最適です。
スマートビデオディスプレイ - 出力用デバイスの対応解像度に合わせて画質を最適化します。
用途映像信号の延長に
最大延長(m)20
付属品ユーザーガイド×1
質量(kg)0.05
寸法(幅W×高さH×奥行D)(mm)41×57×22
最大解像度1080p(15m)、 1080i(20m)
周囲環境動作時/0~50度、保管時/-20~60度
コネクタ【R】DVI-D オス×1、【T】DVI-D オス×1
アズワン品番64-8302-83
RoHS指令(10物質対応)対応
インピーダンス(Ω)(入力/出力)100
接続台数【T】デバイス:1
伝送速度(Gbps)4.95
準拠HDCP
1台
¥7,898
税込¥8,688
当日出荷
ハードウェア。アドバンスプロセッサーにより、ロスや遅延がほとんどないビデオ伝送が実現。最大解像度1920×1200@60Hz、24ビット色深度。標準HDMI解像度(640×480~1920×1200)対応。DisplayPort1.2、HDCP1.3準拠。Auto-MDIX機能-ケーブルの種類(ストレート/クロス)を自動判別。8KV/15KVESD保護および1KVサージ保護。ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現。ギガビットイーサネットポート接続対応。ラックマウント、ウォールマウント可能。マウント用オプション:VE-RMKエクステンダー用ラックマウントキット※1。。管理。EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能。オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能。ビデオ圧縮レベル-ビデオ品質をネットワークのバンド幅に応じて調整。CLI-管理者は、RS-232またはTelnet経由でコマンド入力を行い、すべてのKEデバイスをコントロールすることが可能。RS-232シリアルポート-テキストメニュー用のシリアルポート、CLI、タッチスクリーンやバーコードスキャナーなどのシリアルデバイスへの接続が可能。全てのKEシリーズと互換。※1VE-RMKエクステンダー用ラックマウントキットについて、詳しくはwww.aten.com/jp/jaをご確認ください。。セキュリティ。KEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能。データは全てネットワークを介して送信する前にAES信号化を行い、レシーバー側で解読するため、セキュアなデータ送信が可能。リモートログインセキュリティ。バーチャルメディア。USBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断テストがリモートから可能。USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対。スマートカード/CACリーダー対応。。追加機能※2(KEマトリックス管理ソフトウェアCCKMと併用した場合)。柔軟な接続性-マルチディスプレイやビデオウォールアプリケーション設定の際、複数のエクステンダーやマトリックス接続が可能。「プッシュ」&「プル」機能-クリック1つで簡単にコンテンツを共有。素早い切替速度-ローカル側のディスプレイに異なる解像度のリモート側ビデオを表示する場合でも、0.3秒以内に切替表示可能マルチスクリーンコントロール-マウスポインタをディスプレイの境目を越えて隣のディスプレイに移動するだけで、操作するコンピューターを切替えることが可能。ビデオウォール表示対応-最大8×8(モニター64台)ビデオウォール表示により、リモートでの中央監視が容易に実現詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能。バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルソースを個別にストリーミング可。内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応。詳細なユーザ権限設定-アドミニストレーターはトランスミッターへのアクセス権限を4つのモードから設定することで、ユーザー間で共同作業を行ったり、干渉を防止したりすることが可能。KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能。最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能。※2これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されており、それらの機器がKEマトリックス管理ソフトウエア(CCKM)によって管理されている場合にサポートされる機能です。
用途KE9900STは、PCのコンソール(USBキーボード/マウス・DisplayPortモニター)をイントラネット経由で延長できるDisplayPort対応のスリムタイプIP-KVMトランスミッターです。本製品を導入することでコンピューターをワークステーションから隔離し、安全で温度管理された環境に設置することが可能となります。またKEシリーズ製品※と互換性があり、他のKEレシーバーと組み合わせて使用し、コスト削減を図ることが可能です。
仕様【エミュレーション】キーボード/マウスUSB
セット内容DisplayPortケーブル×1(2m)、USB2.0Type-A→Type-Bケーブル×1(1.8m)、電源アダプター×1、マウントキット×1、クイックスタートガイド×1
スイッチリセットピンホール型スイッチ×1
電源電源アダプター入力:AC100V~240V50/60Hz、出力:DC5V2.6A※アダプター型番はサポート&ダウンロードの「電源アダプター対応表」ページをご覧ください
ケース質量(kg)0.65(1.43lb)
消費電力DC5V:4.75W:22BTU、POE:6.97W:33BTU
材質(ケース)メタル
インターフェース【コンピューター側】キーボード/マウス:USB、【コンソール側】キーボード/マウス:USB
解像度最大1920×1200@60Hz
動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきこと
コネクタKVMポートキーボード/マウス:USBタイプBメス×1(White)、モニター:Displayportメス×1(Black)、RS-232:DB-9ピンメス×1(Black)・電源DC電源ジャック×13極式ターミナルブロック×1・LANポートRJ-45×1
ケース寸法(幅×奥行×高さ)(mm)182×118×29
RoHS指令(10物質対応)対応
接続台数ダイレクト1
互換品番ネットワークスイッチES0152P・KVM管理ソフトウェアCCKM・DisplayPortケーブル2L-7D04DP、2L-7D03DP-1
1個
¥129,800
税込¥142,780
3日以内出荷
KE9950は、4K解像度に対応したDisplayPortシングルディスプレイIP-KVMエクステンダーです。
高度な機能※1。マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のコンピューター間で切り替え可能。「プッシュ」&「プル」-クリック1つでシングルRxまたはビデオウォールに対してコンテンツを簡単に共有。ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作成。詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能。バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング。内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応。詳細なユーザー権限設定-ユーザー間での共同作業や操作の競合防止のために、アドミニストレーターはTxデバイスの操作権限の4種類のアクセスモードに設定可能。KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能。最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能。レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタン※2を押すだけでRxアクセスを有効/無効に設定可能。。ハードウェア。DisplayPortビデオ解像度-最大3840×2160@30Hz(4:4:4)、36-bit色深度。デジタルビデオ出力対応。DisplayPort1.2およびHDCP1.3準拠。ステレオオーディオ(スピーカーマイクロフォン)対応。バーチャルメディアまたはvUSB対応。Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別。8KV/15KVESD保護および2KVサージ保護。ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現。フェイルオーバー用にギガビットイーサネットポート(RJ-45)またはSFPポート経由での接続に対応。1GbpsSFPファイバーモジュールの拡張に対応※3。デュアル電源。ラックマウント対応-マウントオプション。-2X-021Gデュアルラックマウントキット。-2X-031Gシングルラックマウントキット。工業用電源アダプター搭載-厳しい環境条件下でも対応(動作温度0℃~50℃)。。管理。KE管理ソフトウェア(CCKM)による統合管理-直感的なWebベースのGUIでKEデバイスすべてを簡単に管理。デュアルコンソール操作-トランスミッターとレシーバー両方のキーボード、モニター、およびマウスを使ってシステムの操作が可能。緊急操作時はローカルコンソールから対応可能。レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能。EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能。オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能。ビデオ圧縮レベル-ネットワークバンド幅に応じてビデオ画質の調整が可能。CLI-アドミニストレーターはRS-232またはTelnet経由でコマンドを実行して全KEデバイスの制御が可能。RS-232対応-テキストメニュー、CLIまたはシリアルターミナル、タッチスクリーン、バーコードリーダー等のシリアルデバイスに対してシリアルターミナルへと接続可能。すべてのKEデバイスと互換。。セキュリティ。KEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能。セキュアなデータ通信-ネットワークを介して送信する前に全てのデータを128ビットのAES暗号化、レシーバー側で解読。業界標準TLSプロトコル準拠。。バーチャルメディア。USBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断試験がリモートから可能。USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応。スマートカード/CACリーダー対応。。注意:。1.これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。2.制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。3.SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。
仕様【エミュレーション】キーボード/マウスUSB
セット内容電源アダプター×1、電源コード×1、クイックスタートガイド×1
スイッチOSDプッシュボタン×1・ビデオプッシュボタン×1・グラフィック(静止画像)プッシュボタン×1・リセットピンホール型スイッチ×1
ケース質量(kg)1.24
消費電力DC5V:8.03W
材質(ケース)メタル
解像度3840×2160@30Hz(4:4:4)
動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきこと
コネクタUSBポートUSBType-Aメス×2(White)・コンソールポートUSBType-Aメス×2(White)、DisplayPortメス×1(Black)、ミニステレオジャック×1(Green)、ミニステレオジャック×1(Pink)、DB-9オス×1(Black)・KVMポート-・電源DC電源ジャック×2・LANポートRJ-45×1(Black)、SFPスロット×1
ケース寸法(幅×奥行×高さ)(mm)228×172×55
RoHS指令(10物質対応)対応
互換品番ネットワークスイッチES0152P・KVMエクステンダーKE6940AiT/KE6900AiT/KE9950T・KVM管理ソフトウェアCCKM・ビデオコンバータVC986、【ケーブル】DisplayPortケーブル2L-7D04DP/2L-7D03DP-1/2L-7D03DP/2L-7D02DP、【アクセサリ】2X-031G、2X-021G・KVMモジュール2XRT-0015G、2A-137G、2A-136G
1個
¥229,800
税込¥252,780
3日以内出荷
KE6940AiTは、ATENDVI対応IP-KVMエクステンダーのレシーバー(例:KE6940AR)と組み合わせて使用することで、コンピューターのコンソールを離れた場所から操作できる高性能なIP-KVMエクステンダーです。
高度な機能※1。独立したNICにより、CNシリーズやKNシリーズと同様なATENのKVMoverIP技術によるローカルエリアネットワーク外環境からのアクセスにも対応。マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のレシーバー(Rx)間で切替可能。「プッシュ」&「プル」-クリック1つで1台のRxまたはビデオウォールに対してコンテンツを簡単に共有。ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作成。詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率の改善やコストの削減が可能。バーチャルトランスミッター-異なるトランスミッターから出力されたビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング。内部および外部認証機能-LDAP、ActiveDirectory、RADUIS、およびTACACS+の外部認証をサポート。KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能。レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタンを押すだけでRxアクセスを有効/無効に設定可能※2。※1これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。※2制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。。ハードウェア。電源/ネットワークのフェイルオーバーに対応-製品本体には電源冗長用のDCジャックを2箇所搭載し、RJ-45ポート(1ポート)とSFPファイバーポート(2ポート)をネットワークフェイルオーバーに使用することで、ミッションクリティカルなシステムにおいて一定の可用性を確保。1GbpsSFPファイバーモジュールの拡張に対応※3-最大10km。高度プロセッサー搭載により、最大1920×1200@60Hzのビデオ信号をロスや遅延がほとんど無い状態で伝送。デジタル(DVI)またはアナログ(VGA)ビデオ出力※4に対応。オーディオ対応-ステレオスピーカー、マイクに対応高速バーチャルメディア対応。Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および2KVサージ保護。ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現。ラックマウント対応-マウントオプション。-2X-021Gデュアルラックマウントキット。-2X-031Gシングルラックマウントキット。産業用グレードの電源アダプターを搭載-過酷な環境条件下での耐久性と適応性を保証するために、動作温度0°~50°Cまで対応。※3。SFPモジュール(2A-136G。/。2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。※4。DVIからVGA信号に変換するには、DVI-I→VGAコンバーターが別途必要です。。管理。ローカルコンソール-柔軟なローカルまたはIPコンソールアクセス。EDIDExpertTM(EDIDエミュレーション)機能搭載-スムーズな電源投入と最適なビデオ品質のために自動/手動で適切なEDIDモードを選択可能。複数同時アクセス用に4つの選択可能なアクセスモード(排他/占有/共有/表示のみモード)。-管理者は、情報共有を促進したり、ユーザー間の干渉を回避したりするために、Txデバイスのアクセスモードを選択可能。オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能。高速切替-ローカルディスプレイ上で異なるビデオ解像度を0.3秒以内に切替え可能。コマンドラインインターフェース-管理者は、CLIまたはサードパーティアプリケーションを使用し、RS-232またはTCP/IPを介してすべてのKEデバイスを制御可能。ホットキー対応。デバイスの特定と識別に役立つLED。点滅とビープ音。「プッシュ」&「プル」機能で安全にコンテンツを共有。。セキュリティ。KEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能。セキュアなデータ通信-AES-128bit暗号化により、ネットワークを介して送信される前にすべてのデータを保護し、受信側のデータを復号化。業界標準TLSプロトコル準拠。。バーチャルメディア。バーチャルメディア使用で、ファイル転送、OSパッチ適用、ソフトウェアのインストール、および診断テストの実行が可能。USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応。スマートカード/CACリーダー対応
仕様【エミュレーション】キーボード/マウスUSB
セット内容電源アダプター、電源コード×1、KVMケーブル(デュアルリンクDVI-D、USB、オーディオ:1.8m)×1、DVI-Dケーブル(1.8m)×1、フットパッドセット(4pcs)×1、マウントキット×1、クイックスタートガイド×1
スイッチOSDー・ビデオー・グラフィック(静止画像)ー・リセットピンホール型スイッチ×1・モード選択スライドスイッチ×1(自動、RS-232設定/アクセス制御、ローカル)
ケース質量(kg)1.18
消費電力DC12V:12W:60BTU
材質(ケース)メタル
解像度最大1920×1200@60Hz
動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきこと
コネクタコンソールポートUSBType-Aメス×2(White)、DVI-Iメス×2(White)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、DB-9ピンオス×1(Black)・KVMポートUSBType-Bメス×1(White)、DVI-Iメス×2(White)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、DB-9ピンメス×1(Black)・電源DC電源ジャック×2(Black)・LANポートRJ-45×1(Black)、SFPスロット×1・インターネットポートRJ-45×1(Black)・USBポートー
ケース寸法(幅×奥行×高さ)(mm)215.0×163.3×41.8
RoHS指令(10物質対応)対応
互換品番ネットワークスイッチES0152P・KVMエクステンダーKE6922R/KE6920R/KE6940AR/KE6900AR/KE6912R/KE6910R/KE9952R/KE9950R/KE8900SR/KE8952R/KE8950R/KE6940R/KE6900R・KVM管理ソフトウェアCCKM/CCVSR、【ケーブル】KVMケーブル2L-7D05U/2L-7D03U/2L-7D02U/2L-7D03UI/2L-7D02UI、【アクセサリ】2X-031G、2X-021G・KVMモジュール2XRT-0015G、2A-137G、2A-136G、UC10KM
1個
¥279,800
税込¥307,780
3日以内出荷
航空管制に特化した機能※1。2K×2Kのビデオ解像度に対応(2048×2048@60Hz)。適応力に優れた高速切替機能-トランスミッターの異なるビデオ解像度をレシーバー側のディスプレイにおいて0.3秒以内で高速切替。マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のレシーバー(Rx)間で切替可能。「プッシュ」&「プル」-クリック1つでシングルRxまたはビデオウォールに対してコンテンツを簡単に共有。認証ロック-システムの電源が投入された際に電源OFF前の状態に自動ログイン。冗長接続-トランスミッターとの接続が切断された場合は、別のトランスミッターへと自動接続することで、サーバーへの継続的なアクセスを確保。切断警告-警告メッセージをポップアップ表示しビープ音を連続して鳴らすことで、ユーザーに切断状況を通知。電源/ネットワークのフェイルオーバーに対応-ミッションクリティカルなアプリケーションで常時可用性を確保(DCジャックを2箇所搭載。ネットワークフェイルオーバーの場合は、RJ-45およびSFPファイバー搭載)。。高度な機能※1。ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作成。詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能。バーチャルトランスミッター-異なるトランスミッターから出力されたビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング。内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応。詳細なユーザー権限設定-ユーザー間での共同作業や操作の競合防止のために、アドミニストレーターはTxデバイスの操作権限を4種類のアクセスモードに設定可能。KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能。最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能。レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタン※2を押すだけでRxアクセスを有効/無効に設定可能。。ハードウェア。デュアルリンクDVI-Dビデオ解像度-最大2560×1600@60Hzおよび2560×2048@50Hz。ステレオオーディオ(スピーカーマイク)対応。バーチャルメディアまたはvUSB対応。Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別。8KV/15KVESD保護および2KVサージ保護。ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現。フェイルオーバーやデュアルIPアクセス用としてギガビットイーサネットポート(RJ-45)またはSFPポート経由での接続に対応※3。1GbpsSFPファイバーモジュールの拡張に対応※3-最大10km。デュアル電源-デュアルDCジャック。ラックマウント対応-マウントオプション。-2X-021Gデュアルラックマウントキット。-2X-031Gシングルラックマウントキット。。管理。KE管理ソフトウェア(CCKM)による統合管理-直感的なWebベースのGUIでKEデバイスすべてを簡単に管理。デュアルコンソール操作-トランスミッターとレシーバー両方のキーボード、モニター、およびマウスを使ってシステムの操作が可能。緊急操作時はローカルコンソールから対応可能。レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能。EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能。オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能。ビデオ圧縮レベル-ネットワークバンド幅に応じてビデオ画質の調整が可能。CLI-アドミニストレーターはRS-232またはTelnet経由でコマンドを実行して全KEデバイスの制御が可能。RS-232対応-テキストメニュー、CLIまたはシリアルターミナル、タッチスクリーン、バーコードリーダー等のシリアルデバイスに対してシリアルターミナルへと接続可能。すべてのKEデバイスと互換。。セキュリティ。KEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能。セキュアなデータ通信-AES暗号化でビデオ/キーボード/マウスの伝送データの安全性を確保。業界標準TLSプロトコル準拠。。バーチャルメディア。USBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断試験がリモートから可能。USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応。スマートカード/CACリーダー対応。。注意:。1.これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。2.制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。3.SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。
用途KE6912は、2K解像度に対応したデュアルリンクDVI-DIP-KVMエクステンダーです。
仕様【エミュレーション】キーボード/マウスUSB
セット内容電源アダプター×2、電源ケーブル×2、KVMケーブル(デュアルリンクDVI-D、USB、オーディオ)×1(1.8m)、フットパッド(4pcs)×1、マウントキット×1、ユーザーガイド×1
スイッチOSDプッシュボタン×1・ビデオプッシュボタン×1・グラフィック(静止画像)プッシュボタン×1・リセットピンホール型スイッチ×1・モード選択スライドスイッチ×1(延長、RS-232設定)
ケース質量(kg)1.28(2.82lb)
消費電力POE:11.27W:78BTU
材質(ケース)メタル
解像度最大2560×2048@50Hz/2560×1600@60Hz
動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきこと
コネクタUSBポートUSBType-Aメス×2(White)・コンソールポートUSBType-Aメス×2(White)DVI-Dメス×1(White)ステレオミニジャック×1(Green)ステレオミニジャック×1(Pink)DB-9オス×1(Black)・KVMポート-・電源DC電源ジャック×1(Black)・LANポートRJ-45×1(Black、PoE)SFPスロット×1
アズワン品番64-8301-54
ケース寸法(幅×奥行×高さ)(mm)227.5×171.6×54.8
RoHS指令(10物質対応)対応
互換品番ネットワークスイッチES0152P・KVMエクステンダーKE6940AiT/KE6900AiT/KE6912T・KVM管理ソフトウェアCCKM、【ケーブル】KVMケーブル2L-7D05UD/2L-7D03UD/2L-7D02UD、【アクセサリ】2X-031G、2X-021G・KVMモジュール2A-137G、2A-136G
1個
¥219,800
税込¥241,780
3日以内出荷
航空管制に特化した機能※1。2K×2Kのビデオ解像度に対応(2048×2048@60Hz)。適応力に優れた高速切替機能-トランスミッターの異なるビデオ解像度をレシーバー側のディスプレイにおいて0.3秒以内で高速切替。マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のレシーバー(Rx)間で切替可能。「プッシュ」&「プル」-クリック1つでシングルRxまたはビデオウォールに対してコンテンツを簡単に共有。認証ロック-システムの電源が投入された際に電源OFF前の状態に自動ログイン。冗長接続-トランスミッターとの接続が切断された場合は、別のトランスミッターへと自動接続することで、サーバーへの継続的なアクセスを確保。切断警告-警告メッセージをポップアップ表示しビープ音を連続して鳴らすことで、ユーザーに切断状況を通知。電源/ネットワークのフェイルオーバーに対応-ミッションクリティカルなアプリケーションで常時可用性を確保(DCジャックを2箇所搭載。ネットワークフェイルオーバーの場合は、RJ-45およびSFPファイバー搭載)。。高度な機能※1。ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作成。詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能。バーチャルトランスミッター-異なるトランスミッターから出力されたビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング。内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応。詳細なユーザー権限設定-ユーザー間での共同作業や操作の競合防止のために、アドミニストレーターはTxデバイスの操作権限を4種類のアクセスモードに設定可能。KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能。最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能。レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタン※2を押すだけでRxアクセスを有効/無効に設定可能。。ハードウェア。デュアルリンクDVI-Dビデオ解像度-最大2560×1600@60Hzおよび2560×2048@50Hz。ステレオオーディオ(スピーカーマイク)対応。バーチャルメディアまたはvUSB対応。Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別。8KV/15KVESD保護および2KVサージ保護。ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現。フェイルオーバーやデュアルIPアクセス用としてギガビットイーサネットポート(RJ-45)またはSFPポート経由での接続に対応※3。1GbpsSFPファイバーモジュールの拡張に対応※3-最大10km。デュアル電源-デュアルDCジャック。ラックマウント対応-マウントオプション。-2X-021Gデュアルラックマウントキット。-2X-031Gシングルラックマウントキット。。管理。KE管理ソフトウェア(CCKM)による統合管理-直感的なWebベースのGUIでKEデバイスすべてを簡単に管理。デュアルコンソール操作-トランスミッターとレシーバー両方のキーボード、モニター、およびマウスを使ってシステムの操作が可能。緊急操作時はローカルコンソールから対応可能。レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能。EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能。オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能。ビデオ圧縮レベル-ネットワークバンド幅に応じてビデオ画質の調整が可能。CLI-アドミニストレーターはRS-232またはTelnet経由でコマンドを実行して全KEデバイスの制御が可能。RS-232対応-テキストメニュー、CLIまたはシリアルターミナル、タッチスクリーン、バーコードリーダー等のシリアルデバイスに対してシリアルターミナルへと接続可能。すべてのKEデバイスと互換。。セキュリティ。KEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能。セキュアなデータ通信-AES暗号化でビデオ/キーボード/マウスの伝送データの安全性を確保。業界標準TLSプロトコル準拠。。バーチャルメディア。USBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断試験がリモートから可能。USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応。スマートカード/CACリーダー対応。。注意:。1.これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。2.制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。3.SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。
用途KE6910は、2K解像度に対応したデュアルリンクDVI-DIP-KVMエクステンダーです。
仕様【エミュレーション】キーボード/マウスUSB
セット内容電源アダプター×2、電源ケーブル×2、KVMケーブル(デュアルリンクDVI-D、USB、オーディオ)×1(1.8m)、フットパッド(4pcs)×1、マウントキット×1、ユーザーガイド×1
スイッチOSDプッシュボタン×1・ビデオプッシュボタン×1・グラフィック(静止画像)プッシュボタン×1・リセットピンホール型スイッチ×1・モード選択スライドスイッチ×1(延長、RS-232設定)
ケース質量(kg)1.26
消費電力DC5V:9.02W
材質(ケース)メタル
解像度最大2560×2048@50Hz/2560×1600@60Hz
動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきこと
コネクタUSBポートUSBType-Aメス×2(White)・コンソールポートUSBType-Aメス×2(White)DVI-Dメス×1(White)ステレオミニジャック×1(Green)ステレオミニジャック×1(Pink)DB-9オス×1(Black)・KVMポート-・電源DC電源ジャック×2(Black)・LANポートRJ-45×1(Black)SFPスロット×1
アズワン品番64-8300-96
ケース寸法(幅×奥行×高さ)(mm)227.5×171.6×54.8
RoHS指令(10物質対応)対応
互換品番ネットワークスイッチES0152P・KVMエクステンダーKE6940AiT/KE6900AiT/KE6900T・KVM管理ソフトウェアCCKM、【ケーブル】KVMケーブル2L-7D05UD/2L-7D03UD/2L-7D02UD、【アクセサリ】2X-031G、2X-021G・KVMモジュール2A-137G、2A-136G
1個
¥199,800
税込¥219,780
3日以内出荷
対応トランスミッターと併用することで、カテゴリ6aケーブル1本で電源と1系統のHDMI信号を
解像度4Kの場合は最大100m延長できる4K対応POHタイプのHDMIレシーバーです。
ロングリーチモード機能を使用すれば、HDMI信号を解像度1080pにて最大150m延長することもできます。
RS-232およびIR信号パススルーに対応しているので、本製品からHDMIソースデバイスを操作できる上に
対応トランスミッターからHDMIディスプレイデバイスへアクセスすることもできます。
IR信号は双方向に延長することが可能です
用途映像信号の延長に信号受信用
最大延長(m)150
付属品電源アダプター×1、3極着脱式ターミナルブロック×1、クイックスタートガイド×1
質量(kg)0.45
消費電力(W)6.4
寸法(幅W×高さH×奥行D)(mm)(ブラケット付)141×123×30、(ブラケット無)136×101×29
出力インピーダンス(Ω)100
最大解像度カテゴリ6a/7ケーブル:4K(100m)、1080p(100m)、カテゴリ5e/6ケーブル:最大4K(70m)、1080p(100m)、ロングリーチモード:1080p(150m)
周囲環境動作時/0~50度、保管時/-20~60度
コネクタHDMIタイプA メス×2
アズワン品番64-8301-03
入出力入力:AC100~240V(50/60Hz)、出力:DC5V/2.6A
RoHS指令(10物質対応)対応
準拠HDMI(3D、Deep Color、4K)、HDCP、CEC
オーディオ出力1
1台
¥43,980
税込¥48,378
3日以内出荷
[遅延が非常に少ない軽量化圧縮]。最大解像度4K※1の高画質映像信号を劣化が少ない状態で送信。ATENによる高度なロスレス圧縮テクノロジーを使用した高画質表示。EDIDExpertTM(EDIDエミュレーション)機能搭載-スムーズな電源投入、高品質なディスプレイ、異なる画面間で高品質な解像度を使用するために最適なEDID設定を選択。ビデオ圧縮率は、実際の使い方に応じて選択できるよう、スムーズ、バランス、高品質を含む各種レベルを提供。。。[PoE対応]。電源ケーブルや電源アウトレットを追加で準備しなくても、製品本体を好きな場所に設置可能。。。[制限の無い拡張性および柔軟性]。LANを介した1対1、1対多、多対1、多対多通信に対応しているため、距離を気にすることなく、映像機器の拡張設置が可能。エクステンダー、分配器、マトリックススイッチャーとしての機能の他に、ビデオウォール表示やデイジーチェーン接続にも対応。最新4Kディスプレイを混在させた機器構成に対応。入力されたビデオ信号は接続ディスプレイ※2の最大解像度に合わせて本体内蔵のスケーラーで自動的にスケーリング。。。[ATENコントロールシステムとの連携]。統合ソリューション-ATENコントロールシステムに対応しているため、VE8952をCLITelnetまたはRS-232Cプロトコル経由でダイレクトに操作可能。簡単操作-VEマネジャー、TV、プロジェクター、ソースプレイヤーや関連機器の操作を、タッチパネルやキーパッドから1クリックで実現。。。[自由度の高いスケジュール管理機能]。ユーザーフレンドリーなスケジュール管理機能を提供-表示タスクのスケジュールを事前に計画可能。直感的なスケジュール管理オプションを提供-カレンダーの全イベントを分刻みで詳細に管理するのをアシスト。個々のレシーバーやビデオウォールをグルーピングすることで、すべてのVE89ユニットを統合して、プロファイルを配置。複数のプロファイルは、選択された期間において、どんな順番でも再生できるように配置可能。。。[簡単なIP設定]。ITに関する知識が少なくても、簡単にIP設定が可能。トップパネルにあるプッシュボタンで、入力ソースを簡単に切替。[WebGUIベースの管理方法によりコンピューター/ソフトウェアの追加不要]。シンプルなアクセス-ChromeブラウザでIPアドレスを入力しなくても、Chromeベースの無料ツール「FindMyVE」で1クリックするだけでVEマネジャーに直接リンク可能。。。[省コストを実現するデイジーチェーン接続対応]。※2※3。。ネットワークスイッチのポートを有効活用できるように、レシーバーをデイジーチェーン接続することで、複数のディスプレイへの表示を実現。拡張が容易-ポート数の多いネットワークスイッチやケーブルを多数用意することなく、セットアップや配線が可能。ホテルや空港、大学のキャンパス、駅、ショッピングモールや展示会場といった、ディスプレイを数百メートル離れた場所に設置するような場所に最適。。。[ビデオウォール対応]。最大8×8面ビデオウォール対応(ディスプレイ数:最大64台)※4。水平/垂直(90°および270°)回転表示対応。直感的に操作できるGUIを使用して、レイアウトプロファイル設定や映像のプレビュー表示、ビデオソースのドラッグアンドドロップ操作が可能。。。[オーディオエンベデッド/ディエンベデッド対応]。個別の音声信号をHDMI信号にエンベデッド可能。。。[複数の制御方法]。複数の制御方法-イーサネットまたはトップパネルのボタンを使用してシステムの設定。USB接続対応-USBポート(USB2.0)に、キーボード、マウス、フラッシュメモリ、プリンター等のUSB周辺機器を接続可能※5。双方向性IRチャンネル対応-IR信号は1度に片方向送信可能。RS-232C対応-双方向性RS-232Cシリアルポートにタッチパネルやバーコードスキャナー等のシリアルデバイスを接続可能。。。※1対応する4K解像度は、3840×2160@30Hz(4:4:4)、3840×2160@60Hz(4:2:0)、4096×2160@30Hz(4:4:4)、4096×2160@60Hz(4:2:0)です。。※2デイジーチェーン接続数は、ネットワーク環境に依存します。最大30台までのデイジーチェーン接続を推奨します。詳細は、ATEN販売代理店までお問い合わせください。。※3デイジーチェーン接続で機器を構成した場合、VE8952のPoE機能はお使いいただけません。。※4ネットワーク構造に関連する問題が発生した場合は、メーカー製品ページで公開されている導入ガイドの内容をご確認いただくか、メーカー技術サポートまでお問い合わせください。。※5アイソクロナス転送方式のUSBデバイス(例:USBオーディオ)は非対応です。またその他の転送方式のすべてのUSBデバイスの動作を保証するものではありません。また1台のトランスミッターを通して認識できるUSBデバイスは最大4台までです。
用途VE8952Tは、対応レシーバーと併用することで、最大4K解像度の映像信号を標準ギガビットネットワークを介して、遅延や画質の劣化が少ない状態で長距離延長できるVideooverIPトランスミッター(4KHDMI&PoE対応)です。
セット内容3極着脱式ターミナルブロック×1、電源アダプター×1、フットパッド(4pcs)×1、クイックスタートガイド×1
ケース質量(kg)0.69
消費電力DC5V:3.49W:16BTU、POE:4.36W:20BTU
材質(ケース)メタル
入力【ビデオ】インターフェースHDMIType-Aメス×1(Black)・インピーダンス100Ω・最大距離ソースデバイスとの最大距離:3m(2L-7D03H使用)
制御RS-232コネクター:3極着脱式ターミナルブロック×1、ボーレート:19200、データビット:8、ストップビット:1、パリティ:無、フローコントロール:無・IRミニジャック×1(Black)・USBUSBType-Bメス×1(White)
動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきこと
コネクタユニット間RJ-45メス×1・電源ロック式DC電源ジャック×1(Black)または・RJ-45メス(PoE)×1
関連部品ビデオエクステンダーVE8952R、VE66DTH、VE8900R、VE8900T、VE8950R、VE8950T
ケース寸法(幅×奥行×高さ)(mm)ブラケット付170.2×146.9×30・ブラケット無166×124.9×29
RoHS指令(10物質対応)対応
接続台数(デバイス)1
ビデオ仕様解像度/距離最大4K※/100m(Cat5e/6ケーブル使用、1対1接続の場合)・最大データ伝送速度平均150~500Mbps・規格準拠HDMI(4K※)、HDCP1.4準拠
互換品番ネットワークスイッチES0152P・ビデオエクステンダー(IPタイプ)VE8952R
オーディオ入力HDMIType-Aメス×1(Black)、ステレオミニジャックメス×1(Green)
1個
¥129,800
税込¥142,780
3日以内出荷
KE9952は、4K解像度に対応したDisplayPortシングルディスプレイIP-KVMエクステンダーです。
高度な機能※1。マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のコンピューター間で切り替え可能。「プッシュ」&「プル」-クリック1つでシングルRxまたはビデオウォールに対してコンテンツを簡単に共。ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作。詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能。バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング。内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応。詳細なユーザー権限設定-ユーザー間での共同作業や操作の競合防止のために、アドミニストレーターはTxデバイスの操作権限の4種類のアクセスモードに設定可能。KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能。最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能。レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタン※2を押すだけでRxアクセスを有効/無効に設定可能。。ハードウェア。DisplayPortビデオ解像度-最大3840×2160@30Hz(4:4:4)、36-bit色深度。デジタルビデオ出力対応。DisplayPort1.2およびHDCP1.3準拠。ステレオオーディオ(スピーカーマイクロフォン)対応。バーチャルメディアまたはvUSB対応。Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別。8KV/15KVESD保護および2KVサージ保護。ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現。フェイルオーバー用にギガビットイーサネットポート(RJ-45)またはSFPポート経由での接続に対応。1GbpsSFPファイバーモジュールの拡張に対応※3。PoE(PoweroverEthernet)対応-IEEE802.3at準拠。ラックマウント対応-マウントオプション。-2X-021Gデュアルラックマウントキット。-2X-031Gシングルラックマウントキット。推奨ネットワークスイッチ:以下は、KEシリーズエクステンダーを使用したATENの耐久テストに合格したネットワークスイッチです。このテストでは、解像度:1920x1200@60Hz(KE69シリーズ)および3840x2160@30Hz(KE89・KE99シリーズ)、毎秒60フレーム、24ビット色深度でネットワーク上でストリーミングを実施しました。ATENES0152/ES0152P※ATENのネットワークスイッチの場合、IGMPやジャンボフレームなど複雑な設定は不要でそのまま使用可能です。CiscoCatalyst2960X/Catalyst2960XR/Catalyst3750。HPProcurve2920。H3CS5120。HuaweiS5700。DLinkDGS-1510。ネットワークスイッチの選択方法については、メーカー担当までお問合せください。。管理。KE管理ソフトウェア(CCKM)による統合管理-直感的なWebベースのGUIでKEデバイスすべてを簡単に管理。デュアルコンソール操作-トランスミッターとレシーバー両方のキーボード、モニター、およびマウスを使ってシステムの操作が可能。緊急操作時はローカルコンソールから対応可能。レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能。EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能。オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能。ビデオ圧縮レベル-ネットワークバンド幅に応じてビデオ画質の調整が可能。CLI-アドミニストレーターはRS-232またはTelnet経由でコマンドを実行して全KEデバイスの制御が可能。RS-232対応-テキストメニュー、CLIまたはシリアルターミナル、タッチスクリーン、バーコードリーダー等のシリアルデバイスに対してシリアルターミナルへと接続可能。すべてのKEデバイスと互換。。セキュリティ。KEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能。セキュアなデータ通信-ネットワークを介して送信する前に全てのデータを128ビットのAES暗号化、レシーバー側で解読。業界標準TLSプロトコル準拠。。バーチャルメディア。USBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断試験がリモートから可能。USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応。スマートカード/CACリーダー対応。。注意:。1.これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。2.制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。3.SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。
仕様【エミュレーション】キーボード/マウスUSB
セット内容クイックスタートガイド×1
スイッチOSDプッシュボタン×1・ビデオプッシュボタン×1・グラフィック(静止画像)プッシュボタン×1・リセットピンホール型スイッチ×1
ケース質量(kg)1.27(2.8lb)
消費電力DC48V:10.04W
材質(ケース)メタル
解像度3840×2160@30Hz(4:4:4)
動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきこと
コネクタUSBポートUSBType-Aメス×2(White)・コンソールポートUSBType-Aメス×2(White)、DisplayPortメス×1(Black)、ミニステレオジャック×1(Green)、ミニステレオジャック×1(Pink)、DB-9オス×1(Black)・KVMポート-・電源DC電源ジャック×1・LANポートRJ-45×1(Black)、SFPスロット×1
ケース寸法(幅×奥行×高さ)(mm)228×172×55
RoHS指令(10物質対応)対応
互換品番ネットワークスイッチES0152P・KVMエクステンダーKE6940AiT/KE6900AiT/KE9952T・KVM管理ソフトウェアCCKM・ビデオコンバータVC986、【ケーブル】DisplayPortケーブル2L-7D04DP/2L-7D03DP-1/2L-7D03DP/2L-7D02DP、【アクセサリ】2X-031G、2X-021G・KVMモジュール2XRT-0015G、2A-137G、2A-136G
1個
¥259,800
税込¥285,780
3日以内出荷
航空管制に特化した機能※1。2K×2Kのビデオ解像度に対応(2048×2048@60Hz)。適応力に優れた高速切替機能-トランスミッターの異なるビデオ解像度をレシーバー側のディスプレイにおいて0.3秒以内で高速切替。マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のレシーバー(Rx)間で切替可能。「プッシュ」&「プル」-クリック1つでシングルRxまたはビデオウォールに対してコンテンツを簡単に共有。認証ロック-システムの電源が投入された際に電源OFF前の状態に自動ログイン。冗長接続-トランスミッターとの接続が切断された場合は、別のトランスミッターへと自動接続することで、サーバーへの継続的なアクセスを確保。切断警告-警告メッセージをポップアップ表示しビープ音を連続して鳴らすことで、ユーザーに切断状況を通知。電源/ネットワークのフェイルオーバーに対応-ミッションクリティカルなアプリケーションで常時可用性を確保(DCジャックを2箇所搭載。ネットワークフェイルオーバーの場合は、RJ-45およびSFPファイバー搭載)。。高度な機能※1。ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作成。詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能。バーチャルトランスミッター-異なるトランスミッターから出力されたビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング。内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応。詳細なユーザー権限設定-ユーザー間での共同作業や操作の競合防止のために、アドミニストレーターはTxデバイスの操作権限を4種類のアクセスモードに設定可能。KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能。最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能。レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタン※2を押すだけでRxアクセスを有効/無効に設定可能。。ハードウェア。デュアルリンクDVI-Dビデオ解像度-最大2560×1600@60Hzおよび2560×2048@50Hz。ステレオオーディオ(スピーカーマイク)対応。バーチャルメディアまたはvUSB対応。Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別。8KV/15KVESD保護および2KVサージ保護。ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現。フェイルオーバーやデュアルIPアクセス用としてギガビットイーサネットポート(RJ-45)またはSFPポート経由での接続に対応※3。1GbpsSFPファイバーモジュールの拡張に対応※3-最大10km。デュアル電源-デュアルDCジャック。ラックマウント対応-マウントオプション。-2X-021Gデュアルラックマウントキット。-2X-031Gシングルラックマウントキット。。管理。KE管理ソフトウェア(CCKM)による統合管理-直感的なWebベースのGUIでKEデバイスすべてを簡単に管理。デュアルコンソール操作-トランスミッターとレシーバー両方のキーボード、モニター、およびマウスを使ってシステムの操作が可能。緊急操作時はローカルコンソールから対応可能。レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能。EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能。オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能。ビデオ圧縮レベル-ネットワークバンド幅に応じてビデオ画質の調整が可能。CLI-アドミニストレーターはRS-232またはTelnet経由でコマンドを実行して全KEデバイスの制御が可能。RS-232対応-テキストメニュー、CLIまたはシリアルターミナル、タッチスクリーン、バーコードリーダー等のシリアルデバイスに対してシリアルターミナルへと接続可能。すべてのKEデバイスと互換。。セキュリティ。KEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能。セキュアなデータ通信-AES暗号化でビデオ/キーボード/マウスの伝送データの安全性を確保。業界標準TLSプロトコル準拠。。バーチャルメディア。USBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断試験がリモートから可能。USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応。スマートカード/CACリーダー対応。。注意:。1.これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。2.制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。3.SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。
用途KE6912は、2K解像度に対応したデュアルリンクDVI-DIP-KVMエクステンダーです。
仕様【エミュレーション】キーボード/マウスUSB
セット内容電源アダプター×2、電源ケーブル×2、KVMケーブル(デュアルリンクDVI-D、USB、オーディオ)×1(1.8m)、フットパッド(4pcs)×1、マウントキット×1、ユーザーガイド×1
スイッチOSD-・ビデオ-・グラフィック(静止画像)-・リセットピンホール型スイッチ×1・モード選択スライドスイッチ×1(自動、RS-232設定/アクセス制御、ローカル)
ケース質量(kg)1.17(2.58lb)
消費電力POE:12.53W:84BTU
材質(ケース)メタル
解像度TBD
動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきこと
コネクタUSBポート-・コンソールポートUSBType-Aメス×2(White)DVI-Dメス×1(White)ステレオミニジャック×1(Green)ステレオミニジャック×1(Pink)DB-9オス×1(Black)・KVMポートUSBType-Bメス×1(White)DVI-Dメス×1(White)ステレオミニジャック×1(Green)ステレオミニジャック×1(Pink)DB-9メス×1(Black)・電源DC電源ジャック×1(Black)・LANポートRJ-45×1(Black、PoE)SFPスロット×1
アズワン品番64-8301-53
ケース寸法(幅×奥行×高さ)(mm)215×163.3×41.8
RoHS指令(10物質対応)対応
互換品番ネットワークスイッチES0152P・KVMエクステンダーKE6912R・KVM管理ソフトウェアCCKM、【ケーブル】KVMケーブル2L-7D05UD/2L-7D03UD/2L-7D02UD、【アクセサリ】2X-031G、2X-021G・KVMモジュール2XRT-0015G、2A-137G、2A-136G
1個
¥259,800
税込¥285,780
3日以内出荷
オーディオ・ビデオの信号を延長するエクステンダーです。
ソースデバイスと接続するトランスミッター(VE170T)と、延長先でモニターやスピーカーを接続するレシーバー(VE170RQ)から構成されており
これらのユニットをツイストペアケーブルで接続して最大300m先まで信号を延長することができます。
用途映像信号の延長に
最大延長(m)300
付属品2L-2402A(1.8m)×1、電源アダプター×2、ラックマウントキット(2pcs)×1、ユーザーガイド×1
質量(kg)0.24
消費電力(W)(DC5V)2.42、5.24
寸法(幅W×高さH×奥行D)(mm)128×91×23
最大解像度1920×1200(60Hz/150m)、1280×1024(60Hz/3.00m)
周囲環境動作時/0~50度、保管時/-20~60度
コネクタ【Q】D-Sub15ピン メス×1、ステレオミニジャック×1、【T】D-Sub15ピン オス×1、D-Sub15ピン メス×1、ステレオミニジャック×2
アズワン品番64-8302-56
入出力入力:AC100~240V(50/60Hz)、出力:DC5.3V/2.4A
RoHS指令(10物質対応)対応
インピーダンス(Ω)(入力/出力)75
接続台数【T】デバイス:1
オーディオ入力1
オーディオ出力2
1台
¥53,980
税込¥59,378
3日以内出荷
1
2
次へ
『すべて』には他にこんなカテゴリがあります
オフィスサプライ の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。