オフィスサプライ :「2v用 LED」の検索結果
1個
¥1,198
税込¥1,318
5日以内出荷
1個
¥1,298
税込¥1,428
5日以内出荷
1個
¥1,698
税込¥1,868
7日以内出荷
2チャンネルのモータードライバ制御ボード。STM32マイコン(STM32F030F4P6)を使用してサーボモータやステッピングモータを動作させる2チャンネルのモータードライバ制御ボードです。ドライバICには、STMicroelectronics社製のL298Pを使用しています。インターフェースはGroveコネクタで接続します。I2Cアドレスは選択可能で、0×00から0×0Fに変更できます。デフォルトのI2Cアドレスは0×0Fです。各チャンネルの時計回りに緑色のLEDが、反時計回りに赤色のLEDが点灯します。
仕様●MCU:STM32F030F4P6●電源電圧:6~12VDC●インターフェース:Grove I2C●I2Cアドレス:初期設定0x0F、変更可●チャネル数:2●出力電流:最大2A、チャネル毎1A●出力電流:5V
アズワン品番67-0384-78
1個
¥3,598
税込¥3,958
5日以内出荷
静電容量式のタッチおよび近接感知センサー。定DC電流静電容量センシングスキームを使用した静電容量センシングモジュールです。0.01pFの分解能で、10pF~2000pFの静電容量を測定できます。このセンサーには、Autoconfiguration機能が組み込まれた12個の完全に独立した電極があり、I2Cインターフェースにより信号を検出します。I2Cアドレスは0X5Bから0X5Dまでハードウェアで変更可能です。このセンサーは、Grove-12 Key Capacitive I2C Touch Sensor V2(MPR121)をアップグレードしたものです。安定性の向上のためヘッドにGNDポートを2つ追加し、配線の短絡を回避するためにフロントピンの間隔を空けました。10ビットA/Dコンバータ。Autoconfiguration機能が組み込まれた完全に独立した電極。I2C、IRQ付き、電極ステータスの変更を示す割り込み出力。I2Cアドレスはハードウェアで変更可能。12個の電極/静電容量検出入力。そのうちの8個はLED駆動とGPIO用に使用可能。資料:最適なGroveモジュール選択のためのGroveセレクションガイド。用途。PC周辺機器。MP3プレーヤー。リモコン。携帯電話。照明制御
仕様●寸法:60×20×7mm●重量:11g(梱包時)●バッテリー:Exclude●動作電圧:3.3V、5V●動作温度範囲:-40℃~+85℃●保管温度範囲:-40℃~+125℃●静電容量範囲:10pF to over 2000pF●分解能:0.01pF●インターフェース:I2C●I2Cアドレス範囲:0x5B、0x5C、0x5D●デフォルトI2Cアドレス:0x5B●セット内容●Grove 静電容量式I2Cタッチセンサー 12キー V3(MPR121)×1●Grove ケーブル ×1
アズワン品番67-0372-10
1個
¥1,998
税込¥2,198
5日以内出荷
40個のモジュールによるArduinoスターターキット。Arduinoによる開発を始める際に役立つ40種類のGroveモジュールを含んだ非常に便利なキットです。アナログ入力、センサ、ディスプレイなど、あらゆる種類のモジュールを使用して、独自のプロジェクトを大量に作成できます。具体的には、5個のアクチュエータ、10個のアナログ入力、4個のディスプレイ、6個のLED、15個のセンサーが含まれています。これらのモジュールを組み合わせると、非常に多くのことができるようになります。モジュールごとに100ページを超える無料のチュートリアルが用意されています。これにより、各モジュールを使い始めるのに役立つサンプルコードと接続方法が提供されます。さらに、例としてSmart Music Box、Smart Gardenなどのプロジェクトも用意されています。このキットのすべてのモジュールは、ArduinoとRaspberry Piの両方でサポートされています。
仕様●【アプリケーション】●Smart Music Box●Smart Garden●Smart Cup●【セット内容】●アクチュエータ:Grove-磁気スイッチ ×1●Grove-振動センサ(SW-420)×1●Grove-4桁表示ディスプレイ ×1●Grove-RTC ×1●Grove LEDバーv2.0 ×1●ディスプレイ:Grove-超音波レンジャー ×1●Grove-スピーカー ×1●Grove-ブザー ×1●Grove-16 ×2 LCD(白地に青)×1●入力●Grove-温度センサ ×1●Grove-サウンドセンサ ×1●Grove-ラインファインダー v1.1 ×1●Grove-RGB LEDチェーv2.0 ×1●Grove-赤外線エミッタ ×1●Grove-黄色のLEDボタン ×1●Grove-青のLEDボタン ×1●Grove-赤のLEDボタン ×1●Grove-湿度センサ ×1●Grove-チルトスイッチ ×1●LED:Grove-赤色LED ×1●Grove-マルチカラーフラッシュLED(5mm)×1●Grove-スイッチ(P)×1●Grove-青色LED ×1●Grove-ボタン ×1●Grove-RGB LEDスティック(10-WS2813 Mini)×1●センサ:Grove-水センサ ×1●Grove-回転角度センサ ×1●Grove-ライトセンサv1.2 ×1●Grove-グリーンLED ×1●Grove-リレー ×1●Grove-温度&湿度センサ(DHT11)×1●Grove-Thumbジョイスティック ×1●Grove-MiniPIRモーションセンサ ×1●Grove-Loudnessセンサ ×1●Grove-赤外線レシーバ ×1●Grove-ホールセンサ ×1●Grove-フレームセンサ ×1●Grove-タッチセンサ ×1●Grove-3軸デジタル加速度計(±1.5g)×1●Grove-振動モーター ×1
アズワン品番67-0397-92
1個
¥21,980
税込¥24,178
5日以内出荷
Grove対応の128×128モノクロディスプレイ。Sino Wealth社製のSH1107を使用した128×128ピクセルOLED(有機発光ダイオード)モノクロディスプレイです。OLEDは、LCDディスプレイに比べて、自己発光で高コントラスト、薄型、広視野角、低消費電力といった多くの利点があります。このディスプレイは、3.3Vと5Vの両方の電源電圧で動作します。I2CやSPIによりマイクロコントローラと接続できます。SPIを使うと画像の反応が早くなります。S
仕様●入力電圧:3.3V/5V●出力電圧:0~2.3V●解像度:128×128ピクセル●温度範囲:-40℃~+85℃●インタフェース:I2C/SPI
アズワン品番67-0394-53
1個
¥3,398
税込¥3,738
5日以内出荷
128×64ピクセルで黄と青の2色ディスプレイ。Solomon Systech製のSSD1315を使用した、0.96インチ、解像度128×64の黄と青の2色ディスプレイです。OLED(有機発光ダイオード)なので、LCDと比較して自己発光、高コントラスト比、薄型の輪郭、広い視野角、低消費電力など、多くの利点があります。3.3Vと5Vの両方で動作します。ディスプレイ:128×64ピクセル、黄と青の2色表示で高コントラスト/高輝度。低消費電力。I2C(アドレス変更可能)とSPIインターフェースに対応。Groveインターフェースに対応
仕様●入力電圧:3.3V/5V●出力電圧:0~2.3V●解像度:128×64ピクセル●温度範囲:-40℃~+85℃●インターフェース:I2C、SPI
アズワン品番67-0394-52
1個
¥1,498
税込¥1,648
5日以内出荷
CANプロトコルコントローラMCP2515と物理バス間のインターフェースとして機能するMCP2551を使用したCANバスモジュールです。通信にはI2Cを使用し、デフォルトのI2Cアドレスは0×25で、I2Cの最大伝送速度は400kbpsです。本ボードは小型で柔軟性があり、I2Cインターフェースを備えたあらゆるシステムで使用できます。制御にはAtmega168PAを使用し、付属するGroveケーブルを用いてArduinoに簡単に接続できます。
仕様●CANバスボーレート:最大1Mbps(デフォルトは500kbps)●CANバス用TX/RX LEDインジケータ●プラグ&プレイ用の4ピンGroveコネクタ●動作電圧:3.3V/5V●サイズ:20×40mm●【セット内容】●I2C CANバスモジュール ×1●Grove(HY2.04)ピンケーブル ×1●ドライバー ×1●【参考】●I●2●C CAN Bus Module
アズワン品番67-0397-95
1個
¥4,898
税込¥5,388
5日以内出荷
Wio Terminal用のコンパクトな外部電源。Wio Terminal本体の携帯性とコンパクトさを向上させる650mAhバッテリーの拡張ボードです。リチウムポリマー電池、充電ステータス指示ライト、Groveアナログ/デジタルポート×4、Grove I2Cポート、Grove UARTポートを備えています。さらに背面に、Raspberry Piの40ピン互換GPIOを搭載し、拡張ボードの追加もできます。充電式650mAhリチウムポリマー電池。バッテリーの充電/放電ステータスLE
仕様●電源:4.75V~5.25V●内蔵バッテリー:650mAh●充電電流:最大660mA●バッテリーボードモード:緑色LED:board charging●赤色LED:OTG(battery discharge)enable●黄色LED:male interface output/input 5V●GPIO出力:最大電圧:5.15V●最大電流:380mA●トリクル充電電流:30mA●Groveインタフェース:Grove Analog/Digital ×4、Grove I2C ×1、Grove UART ×1
アズワン品番67-0372-12
1個
¥4,998
税込¥5,498
5日以内出荷
Seeeduino XIAO用の拡張ボード。ラズベリーパイ4の1/2のサイズにOLEDディスプレイ、RTC、拡張可能なメモリスペース、パッシブブザー、ユーザーボタン、オンボードバッテリー管理チップなどを搭載し、Seeeduino XIAOによるプロトタイプとプロジェクトを迅速に構築することができます。0.96インチOLEDにより、パソコンがなくてもデータを表示できます。リセットボタンとSWDピンを搭載し、簡単なデバッグとリセットが可能です。すべてのピンが引き出されているので、はんだ付けが不要です。Groveコネクタにより、I2C、UART、アナログ/デジタルを含む複数のデータプロトコルをサポートします。CircuitPythonをサポートしています。【ご注意】。Seeeduino XIAOおよびバッテリーは含まれていません。【用途】。SWDデバッグ。ラピッドプロトタイピング。データ表示。小型プロジェクト
仕様●電力供給:5V/3.7Vのリチウム電池●RTCチップ:PCF8563T/5●RTCバッテリー:CR1220●拡張可能なメモリ:Mini SDカード●スクリーン:0.96インチOLEDディスプレイ●その他 外部装置:パッシブブザー、ユーザーボタン、5Vサーボコネクタ●充電電流:最大460mA●Groveインタフェース:Grove I2C ×2、Grove UART ×1、A0/D0 Grove ×1●【互換性のあるボード】●Seeeduino XIAO●Adafruit QT Py
アズワン品番67-0372-11
1個
¥3,198
税込¥3,518
5日以内出荷
With the BigQuad deck you can transform your Crazyflie 2.0 to a bigger quad by connecting external ESCs(Electronic Speed Controller)to the breakout connectors on the deck. The autodetection of the deck makes this transformation possible to do in seconds. The deck contains breakout header connectors for additional accessories such as external receiver(CPPM input)and GPS. It also has the possibility to monitor battery voltage and current.。This product is intended to be used together with the Crazyflie 2.0 quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.。Early Access:This product is currently part of the early access program. This means the hardware is ready and low level tested but the firmware/software is still in a very rudimentary state、there are probably basic drivers for communicating with the hardware、but no higher level functionality.。Features:4×ESC connectors。0.1"header mounting holes for additional connectivity:CPPM input(3 pin)。GPS input(4 pin)。I2C expansion(4 pin)。Battery and current monitoring input(3 pin)。Buzzer output(2 pin)。Connect one or two additional decks。Automatic detection of expansion deck。Electrical specification:Power Crazyflie 2.0 with 4.5V - 5.5V from ESC.。BiqQuad deck inputs are 5V tolerant.。Battery voltage monitoring divider scaled for input up to 23V.。Current monitoring input 0V - 3V.。BiqQuad deck and Crazyflie 2.0 current consumption:~120mA without any additional decks.。Up to 500mA if Crazyflie 2.0 battery is connected and charging.。1-wire memory for automatic expansion deck detection.。Mechanical specification:Weight:3.8g。Size(WxHxD):36x40x5mm。M3 mounting holes placed 30.5mm square.。Designed for mounting above or under the Crazyflie 2.0。Package contents:1×BigQuad deck。4×M2x4 nylon screw。2×M2x6 hex spacer
仕様●項目1:変換基板●項目2:マイコン●項目4:統合機能、複合機能●項目8:Crazyflie用
アズワン品番67-0461-80
1個
¥1,998
税込¥2,198
33日以内出荷
『すべて』には他にこんなカテゴリがあります
オフィスサプライ の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。