The Arch Max v1.1 is a mbed enabled development board specially for rapid prototyping. It's based on an STM32F407VET6 microcontroller with an ARM Cortex-M4F core running at 168MHz. It provides serial wire debug](SWD)debug、drag-and-drop programming and USB serial communication. It provides a complete and straightforward development document for your projects.。Features。mbed enabled。Online development tools(include IDE)。Complete and straightforward C/C++ SDK。Massive examples and tutorials。High-performance STM32F407VET6。ARM Cortex-M4 MCU with FPU of 168MHz。512 KB Flash memory、192 KB RAM。On-board programming and debug。Drag-and-drop programming。USB serial communication。SWD debug with GDB+ pyOCD/OpenOCD、Keil or IAR。Arduino form factor、compatible with lots of shields。Built-in Ethernet port、USB and SD card slot for Internet connectivity and data exchange。Parameter。Work Voltage:5V。Microcontroller:STM32F407VET6。Flash Memory:512kB。RAM:192kB。UART:4。I2C:3。SPI:3。CAN:2。SDIO:1。Camera interface:1。Eth:1。ADC Channels:8。I/O pins:40。Digital I/O Max Input Voltage:5.0V。Diameter:90mm×44mm
アズワン品番67-0461-70
1個
¥8,998
税込¥9,898
33日以内出荷
Description。Grove Breakout for LinkItTM Smart 7688 Duo is a Grove port integrated and a feature expansion board for LinkItTM Smart 7688 Duo development board. This breakout board will save a lot of work for quicker prototyping、especially for novices through simplified wiring procedure. So it will help a beginner get a quick start. It supports serial buses like I2C、UART and provides access to reserved original pins of LinkItTM Smart 7688 Duo.。LinkIt Smart 7688 Duo(a compact controller board)is an open development board、based on the OpenWrt Linux distribution、MT7688 and ATmega32u4. The board is designed especially to enable the prototyping of Rich Application IoT devices for smart house.。Features。Grove interfaces:I2C×3、Analog× 3、Digital× 6。Specification。Input voltage:5.0V(With USB Power port)。Operating voltage:3.3V。Debug pins conect with MT7688。Other pins connect with ATmega32U4.
アズワン品番67-0461-86
1個
¥1,198
税込¥1,318
33日以内出荷
The Create USB Interface is an open source microcontroller board that can be programmed in C、BASIC、or Arduino languages. This latest version is called the CUI32Stem、which is designed to work 'hand-in-hand' with the GROVE prototyping system including a wide range of sensors and actuators. You can connect CUI32Stem to Grove system boards via Grove Converter Cables. It utilizes a high-performance Microchip PIC32 microcontroller、allowing programmable interaction with all sorts of user inventions、no soldering required!。There is a bag of headers included、but not soldered onto the board. This provides a slim board profile for those that require low-profile mounting locations.。There is also a wireless transceiver shield for the CUI32Stem called ZigFlea、please click here for more information.。Features。CUI32Stem is designed to be a brain of the GROVE system。Arduino-code can be compiled for the CUI32Stem via MPIDE。Powerful 32-bit Microcontroller running at 80MHz。Easy to use Real-time Operating System pre-installed - StickOS
アズワン品番67-0461-90
1個
¥7,098
税込¥7,808
33日以内出荷
Espruino is a small computer that anyone can use to control things around them. Its JavaScript interpreter gives you instant feedback so that you can experiment and develop whatever your level of experience. Even if you've never written code before、you can still use the graphical code editor to write programs without typing a single word!。Features:Works on Windows、Linux、MacOS and Android(via Bluetooth or USB OTG)。Less than half the size of a business card just 54mm×41mm。Using the popular JavaScript language、Espruino supports Strings、Maps、Objects、and Dynamic Arrays right out of the box!。72Mhz ARM microcontroller with 256KB of Flash memory and 48KB of RAM。Micro USB connector、Micro SD card connector、and a JST Battery connector with a wide input voltage range of 3.6v to 15v。Red、Green and Blue LEDs、with 2 pushbuttons(one of which is reset by default)。Solder an HC-05 Bluetooth module(not included)directly onto the board and program and debug Espruino wirelessly!。44 GPIO pins on a 0.1''pin spacing、with 26 PWM pins、16 ADC pins、5 USARTs、3 SPI、2 I2C and 2 DACs。Power Consumption:35mA run、12mA sleep、<0.05mA in deep sleep。Prototype area which can be used for servo headers、wireless modules and SOIC surface mount parts such as motor drivers。Built in drivers for the TI CC3000 WiFi and WIZnet W5500 Ethernet modules(not included)、as well as a graphics library with vector font Open Source software and hardware。Espruino Website with full documentation、many tutorials、and an active forum。CE and RoHS Compliant。On-chip RTC with external 32kHz Oscillato
仕様●RoHS:2016/05/12時点
アズワン品番67-0461-79
1個
¥9,398
税込¥10,338
33日以内出荷
Espruino Pico is a tiny microcontroller board that runs JavaScript(it doesn't need to be plugged into a computer)、making it easier than ever to control electronics in the real world. You can program it with nothing but a serial terminal program、but there's also an IDE that runs in the Chrome Web browser. It's got a syntax highlighted editor as well as a graphical programming language.。Once you have uploaded code、you can inspect and change variables(including functions)while your program is running. If you make something with an Espruino Pico and need to change it a year later、your original code is still there waiting for you!。This is the pinned version of the board、which fits perfectly into breadboard. If you need without pre-soldered pins、please visit Espruino Pico(unpinned).。Features:33mm×15mm(1.3×0.6 inch)。22 GPIO pins:9 Analogs inputs、21 PWM、2 Serial、3 SPI、3 I2C。All GPIO is 5 volt tolerant(Arduino compatible)。2 rows of 9 0.1" pins、with a third 0.05" row of 8 pins on the end。On-board USB Type A connector。Two on-board LEDs and one button.。STM32F401CDU6 CPU - ARM Cortex M4、384kb flash、96kb RAM。On-board 3.3v 250mA voltage regulator、accepts voltages from 3.5v to 16v。Current draw in sleep:< 0.05mA - over 2.5 years on a 2500mAh battery。On-board FET can be used to drive high-current outputs。Part List:Espruino Pico(pinned)x 1
仕様●項目1:(SBC)●項目2:マイコン●項目4:マイコン●項目5:STM32F401CDU6●項目7:Espruino Pico●項目8:Espruino Pico
アズワン品番67-0462-85
1個
¥6,998
税込¥7,698
33日以内出荷
Espruino Pico is a tiny microcontroller board that runs JavaScript(it doesn't need to be plugged into a computer)、making it easier than ever to control electronics in the real world. You can program it with nothing but a serial terminal program、but there's also an IDE that runs in the Chrome Web browser. It's got a syntax highlighted editor as well as a graphical programming language.。Once you have uploaded code、you can inspect and change variables(including functions)while your program is running. If you make something with an Espruino Pico and need to change it a year later、your original code is still there waiting for you!。This is unpinned version、if you want pre-soldered pins、please visit Espruino Pico(pinned).。Features:33mm×15mm(1.3×0.6 inch)。22 GPIO pins:9 Analogs inputs、21 PWM、2 Serial、3 SPI、3 I2C。All GPIO is 5 volt tolerant(Arduino compatible)。2 rows of 9 0.1" pins、with a third 0.05" row of 8 pins on the end。On-board USB Type A connector。Two on-board LEDs and one button.。STM32F401CDU6 CPU - ARM Cortex M4、384kb flash、96kb RAM。On-board 3.3v 250mA voltage regulator、accepts voltages from 3.5v to 16v。Current draw in sleep:< 0.05mA - over 2.5 years on a 2500mAh battery。On-board FET can be used to drive high-current outputs。Part List:Espruino Pico(unpinned)x 1
仕様●項目1:(SBC)●項目2:マイコン●項目4:マイコン●項目7:Espruino Pico
アズワン品番67-0462-86
1個
¥6,998
税込¥7,698
33日以内出荷
。A big sister to our EL tape、the EL panel is a similar item that comes in a 10 cm square format. You'll notice when working with it that it shares some of the same features as the EL tape:flexibility、portability、and a beautiful soft glow. It can be used as backlight for an illuminated device、or a platform for paper-cutting artwork. Post it on a flat surface or wrap it around a curved surface. Use it in a project as a lighting element or attach it to a shirt. The options are amazing.。You need an inverter to drive the EL light、to control it、please pick up an EL Shield.。Features。No heat loss。Great backlight material。High efficiency(97%)。Does not emit UV light。Soft light that is not harsh on the eyes。Waterproof、except the connecter。The higher voltage EL USB inverter is recommended because it produces a stronger light。Able to be cut into other shape。Specifications。Dimension:10 cm×10 cm。Thickness:0.4 mm - 1.0 mm。Operating Voltage:100 V~ 220 V Optimum:120 V。Operating Frequency:50 Hz~ 5000 Hz Optimum:1500 Hz - 2000 Hz。Static Capacitance:6 nf/m(20 ° C、the RH <80%)。Brightness:30 cd/m2 ~ 126 cd/m2(at 120 V、200 Hz ~ 2000 Hz)。Power:108 mw m ~ 1032 mw/m(at 120 V、200 Hz ~ 2000 Hz)。Life:approximately 8000 hours。Operating Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 90%。Storage Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 65%
仕様●項目1:(機能ボード)●項目8:ELパネルのみ
A big sister to our EL tape、the EL panel is a similar item that comes in a 10 cm square format. You'll notice when working with it that it shares some of the same features as the EL tape:flexibility、portability、and a beautiful soft glow. It can be used as backlight for an illuminated device、or a platform for paper-cutting artwork. Post it on a flat surface or wrap it around a curved surface. Use it in a project as a lighting element or attach it to a shirt. The options are amazing.。You need an inverter to drive the EL light、to control it、please pick up an EL Shield.。Features。No heat loss。Great backlight material。High efficiency(97%)。Does not emit UV light。Soft light that is not harsh on the eyes。Waterproof、except the connecter。The higher voltage EL USB inverter is recommended because it produces a stronger light。Able to be cut into other shape。Specifications。Dimension:10 cm×10 cm。Thickness:0.4 mm - 1.0 mm。Operating Voltage:100 V~ 220 V Optimum:120 V。Operating Frequency:50 Hz~ 5000 Hz Optimum:1500 Hz - 2000 Hz。Static Capacitance:6 nf/m(20 ° C、the RH <80%)。Brightness:30 cd/m2 ~ 126 cd/m2(at 120 V、200 Hz ~ 2000 Hz)。Power:108 mw m ~ 1032 mw/m(at 120 V、200 Hz ~ 2000 Hz)。Life:approximately 8000 hours。Operating Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 90%。Storage Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 65%
仕様●項目1:(機能ボード)●項目8:ELパネルのみ
アズワン品番67-0462-07
1個
¥2,398
税込¥2,638
33日以内出荷
。RP2040チップを搭載したマイコンボード。Raspberr Pi財団が開発したマイコンRP2040を搭載し、最大133MHzで動作するSeeeduino XIAOシリーズの開発ボードです。親指ほどの小さなサイズですが、豊富なインターフェースを内蔵し、Arduino、MicroPython、CircuitPythonをフルサポートしています。【ご注意】。※全てのI/Oピンは3.3Vです。CPUが破損する可能性があるので3.3V以上の電圧を入力しないでください。
仕様●CPU:デュアルコアArm Cortex-M0+(最大133MHzで動作するフレキシブルクロック)●ストレージ:SRAM 264KB、オンボードフラッシュ 2MB●I/Oピン:デジタルピン×11、アナログピン×4、PWMピン×11●インターフェース:I2C、UART、SPI、SWDボンディングパッド●電源/ダウンロード:USB Type-C●LED:ユーザーLED×1、電源LED×1、シリアルポートダウンロード用LED×2、RGBLED×1●ボタン:RESETボタン×1、BOOTボタン×1●電源パッド:電池電源用●ソフトウェアの互換性:Micropython、Arduino、CircuitPythonをサポート●回路保護用プロジェクションカバー●サイズ:20×17.5×3.5mm●【用途】●ウェアラブル機器●ラピッドプロトタイピング●DIYキーボード●USBからマルチチャンネルTTL/USBホストモードなどの開発●【セット内容】●XIAO RP2040 ×1●7ピンヘッダー ×2
アズワン品番67-0397-90
1個
¥1,298
税込¥1,428
当日出荷
ARM Cortex-M0+を搭載した超小型で低電力のArduino互換ボード。Seeeduino XIAOは、Arm Cortex M0+(SAMD21G18)を搭載した低消費電力のArduinoマイクロコントローラです。小型サイズなので、ウェアラブルデバイスに適しています。Arduino IDEと完全に互換性があり
仕様●CPU:ARM Cortex-M0+(SAMD21G18)、最大48MHzで動作●メモリ:256KB Flash、32KB SRAM●I/Oピン:GPIO×14、アナログ×11、デジタル×11、DAC出力ピン×1●インターフェース:I2C、UART、SPI●電源およびダウンロード:USB Type-C●LED:ユーザー用LED、電源用LED、シリアルポートのダウンロード用LED×2●リセットボタン:2個●パワーパッド:バッテリー電源用●ソフトウェア互換性:Arduino、CircuitPython●サイズ:20mm×17.5mm×6mm●その他:回路保護用カバー●【用途】●ウェアラブルデバイス●ラピッドプロトタイピング●ミニArduinoボードが必要なプロジェクト●自作キーボード●USB開発(USBからマルチチャネルTTL/USBホストモードなど)●複数のモック値を読み取る必要があるシナリオ●※注意:すべてのI/Oピンは3.3Vですので、3.3Vを超えて入力しないでください。入力すると、CPUが損傷する可能性があります
アズワン品番67-0372-19
1個
¥1,598
税込¥1,758
5日以内出荷
LEDはMicroUSBケーブルを点灯し、。ユニバーサル充電器とデータ転送に使用できます。ケーブルにはUSBプラグと1メートルの細いLEDライトが付いています。お使いの携帯電話、Raspberry Pi、ビーグルボーン、キュービーボードなどに適しています。ミニデザインで持ち
アズワン品番67-0451-55
1個
¥599
税込¥659
33日以内出荷
Groveモジュールを接続できるmicro:bit用の拡張基板。micro:bit用Groveシールド【103030195】のアップデート版で、ユーザーから要望のあった安全面での改良が行われています。micro:bit用Groveシールドは4個のGroveコネクタを搭載し、micro:bitからセンサーやアクチュエータ、通信、ディスプレイなど各種のGroveモジュールを利用することができます。ユーザーが追加で実装できるGroveコネクタ用のピンも備えています。micro:bitに電源を供給するオンボードmicroUSBポート(micro:bitはこのキットに付属していません。)。特別なタッチ機能を持つP0、P1、P2のピンを配置しています。通常のmicro:bitと同じように、ワニ口クリップによる配線も可能です。micro:bitへの電源供給は、micro:bit用GroveシールドのmicroUSBインターフェースから可能です。
寸法(mm)72×72×13
インターフェースDC:microUSB ×1・Grove ZERO ×1・Grove:P0/P14、P1/P15、P2/P16、I2C・Logic:3V3/P0/P1/P2/P8/P12/P13/GND
アズワン品番64-5657-28
1個
¥2,398
税込¥2,638
5日以内出荷
Netduino Go is a plug-and-play Netduino with support for more GPIOS、serial ports、analog inputs、and PWMs. Netduino Go has four times the speed(168MHz)、six times the code space(384KB)、and twice the available RAM(100KB+)of Netduino Plus.。Some of you aren't yet comfortable picking up a soldering iron、or you don't want to spend your time calculating resistor band colors. With Netduino Go、we've virtualized all the peripherals. All you have to do is pick what you need and plug it in. Besides、each module has a small microchip which works together with the mainboard、easy to use.。Features。8 gobus ports、compatible with gobus modules。STMicro 32-bit microcontroller。Speed:168MHz、Cortex-M4。Code Storage:384 KB。RAM:100+ KB。Specifications。Power led:white。Gobus port leds:8 blue。Input:micro USB powered。Output:5VDC and 3.3VDC switched。Max current:300mA @ 5.0VDC(up to 500mA @ 3.3VDC)。Operating Temperature:0 - 70 ℃(32 - 158 °F)。RoHS compliant。Parts list。Netduino Go。Gobus shield base。Gobus potentiometer。Gobus rgb led。Gobus button。Four gobus cables:two 5cm、two 10cm。Eight sticky feet。3 ft micro usb cable
仕様●RoHS:2016/05/12時点
アズワン品番67-0461-75
1個
¥23,980
税込¥26,378
33日以内出荷
『すべて』には他にこんなカテゴリがあります
オフィスサプライ の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。