オフィスサプライ :「USB microB」の検索結果

特価
本日7月27日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025250718
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
関連キーワード
2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Netduino Go is a plug-and-play Netduino with support for more GPIOS、serial ports、analog inputs、and PWMs. Netduino Go has four times the speed(168MHz)、six times the code space(384KB)、and twice the available RAM(100KB+)of Netduino Plus.。Some of you aren't yet comfortable picking up a soldering iron、or you don't want to spend your time calculating resistor band colors. With Netduino Go、we've virtualized all the peripherals. All you have to do is pick what you need and plug it in. Besides、each module has a small microchip which works together with the mainboard、easy to use.。Features。8 gobus ports、compatible with gobus modules。STMicro 32-bit microcontroller。Speed:168MHz、Cortex-M4。Code Storage:384 KB。RAM:100+ KB。Specifications。Power led:white。Gobus port leds:8 blue。Input:micro USB powered。Output:5VDC and 3.3VDC switched。Max current:300mA @ 5.0VDC(up to 500mA @ 3.3VDC)。Operating Temperature:0 - 70 ℃(32 - 158 °F)。RoHS compliant。Parts list。Netduino Go。Gobus shield base。Gobus potentiometer。Gobus rgb led。Gobus button。Four gobus cables:two 5cm、two 10cm。Eight sticky feet。3 ft micro usb cable
仕様●RoHS:2016/05/12時点 アズワン品番67-0461-75
1個
23,980 税込26,378
33日以内出荷

Seeed StudioNetduino Go
。Netduino Go is a plug-and-play Netduino with support for more GPIOS、serial ports、analog inputs、and PWMs. Netduino Go has four times the speed(168MHz)、six times the code space(384KB)、and twice the available RAM(100KB+)of Netduino Plus.。Some of you aren't yet comfortable picking up a soldering iron、or you don't want to spend your time calculating resistor band colors. With Netduino Go、we've virtualized all the peripherals. All you have to do is pick what you need and plug it in. Besides、each module has a small microchip which works together with the mainboard、easy to use.。Features。8 gobus ports、compatible with gobus modules。STMicro 32-bit microcontroller。Speed:168MHz、Cortex-M4。Code Storage:384 KB。RAM:100+ KB。Specifications。Power led:white。Gobus port leds:8 blue。Input:micro USB powered。Output:5VDC and 3.3VDC switched。Max current:300mA @ 5.0VDC(up to 500mA @ 3.3VDC)。Operating Temperature:0 - 70 ℃(32 - 158 °F)。RoHS compliant。Parts list。Netduino go。Two gobus cables:one 5cm、one 10cm。Four sticky feet
仕様●RoHS:2016/05/12時点 アズワン品番67-0461-76
1個
10,980 税込12,078
33日以内出荷