オフィスサプライ :「ntc」の検索結果

関連キーワード
9件中 1~9件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Seeed StudioGrove - BLE
。DESCRIPTION。This Grove - BLE utilizes an HM-11 module to provide your Arduino/Seeeduino with serial BLE function, and it can be used with Arduino/Seeeduino very conveniently if using with Base Shield together. With support for a BLE ComAssistant APK, this Grove - BLE can talk to your mobile phone more easily without pairing, and of course, it can be set via AT commands directly. You can use it in many conditions, like robot controls or remote control equipment ,etc. We prepared an easy and convenient command set for this product so that you can use neat and concise code to run the function.
アズワン品番67-0477-02
1個
4,498 税込4,948
33日以内出荷

Grove Solid State Relay is a non-contact electronic switch module that has relay features. Based on S208T02、it has a maximum output of 250VAC/4A、with a switching speed less than 10ms. This module is equipped with acrylic base and a 3D-printed protection insulation shield、for user's safety. The featured LED indicates that the relay is on. It can be widely used in various areas such as computer peripheral interfaces、temperature/speed light adjustment、servo control、petrochemical、medical instrumentations、financial devices、coal、meters、traffic signals、etc.。Features。Compatible with both 3.3V and 5V control level。Low switching latency(10ms)。LED on-state indicator。Featured radiator provide better stability。Acrylic base and insulation paper increase safety performance。Grove compatible
アズワン品番67-0461-82
1個
6,398 税込7,038
33日以内出荷

【Features】。Can be used to program most AVR microcontrollers via USB。A general purpose AVR Mega48 board with all I/Os brought to sides of board and holes matching 0.1 inch pitch prototype boards. Excellent for AVR experiments and developments.(No
仕様●タイプ:プログラマ●同時使用/関連製品:AVRシリーズ アズワン品番67-0476-60
1個
3,298 税込3,628
33日以内出荷

Seeed StudioNetduino Go
。Netduino Go is a plug-and-play Netduino with support for more GPIOS、serial ports、analog inputs、and PWMs. Netduino Go has four times the speed(168MHz)、six times the code space(384KB)、and twice the available RAM(100KB+)of Netduino Plus.。Some of you aren't yet comfortable picking up a soldering iron、or you don't want to spend your time calculating resistor band colors. With Netduino Go、we've virtualized all the peripherals. All you have to do is pick what you need and plug it in. Besides、each module has a small microchip which works together with the mainboard、easy to use.。Features。8 gobus ports、compatible with gobus modules。STMicro 32-bit microcontroller。Speed:168MHz、Cortex-M4。Code Storage:384 KB。RAM:100+ KB。Specifications。Power led:white。Gobus port leds:8 blue。Input:micro USB powered。Output:5VDC and 3.3VDC switched。Max current:300mA @ 5.0VDC(up to 500mA @ 3.3VDC)。Operating Temperature:0 - 70 ℃(32 - 158 °F)。RoHS compliant。Parts list。Netduino go。Two gobus cables:one 5cm、one 10cm。Four sticky feet
仕様●RoHS:2016/05/12時点 アズワン品番67-0461-76
1個
10,980 税込12,078
33日以内出荷

Netduino Go is a plug-and-play Netduino with support for more GPIOS、serial ports、analog inputs、and PWMs. Netduino Go has four times the speed(168MHz)、six times the code space(384KB)、and twice the available RAM(100KB+)of Netduino Plus.。Some of you aren't yet comfortable picking up a soldering iron、or you don't want to spend your time calculating resistor band colors. With Netduino Go、we've virtualized all the peripherals. All you have to do is pick what you need and plug it in. Besides、each module has a small microchip which works together with the mainboard、easy to use.。Features。8 gobus ports、compatible with gobus modules。STMicro 32-bit microcontroller。Speed:168MHz、Cortex-M4。Code Storage:384 KB。RAM:100+ KB。Specifications。Power led:white。Gobus port leds:8 blue。Input:micro USB powered。Output:5VDC and 3.3VDC switched。Max current:300mA @ 5.0VDC(up to 500mA @ 3.3VDC)。Operating Temperature:0 - 70 ℃(32 - 158 °F)。RoHS compliant。Parts list。Netduino Go。Gobus shield base。Gobus potentiometer。Gobus rgb led。Gobus button。Four gobus cables:two 5cm、two 10cm。Eight sticky feet。3 ft micro usb cable
仕様●RoHS:2016/05/12時点 アズワン品番67-0461-75
1個
23,980 税込26,378
33日以内出荷

Espruino is a small computer that anyone can use to control things around them. Its JavaScript interpreter gives you instant feedback so that you can experiment and develop whatever your level of experience. Even if you've never written code before、you can still use the graphical code editor to write programs without typing a single word!。Features:Works on Windows、Linux、MacOS and Android(via Bluetooth or USB OTG)。Less than half the size of a business card just 54mm×41mm。Using the popular JavaScript language、Espruino supports Strings、Maps、Objects、and Dynamic Arrays right out of the box!。72Mhz ARM microcontroller with 256KB of Flash memory and 48KB of RAM。Micro USB connector、Micro SD card connector、and a JST Battery connector with a wide input voltage range of 3.6v to 15v。Red、Green and Blue LEDs、with 2 pushbuttons(one of which is reset by default)。Solder an HC-05 Bluetooth module(not included)directly onto the board and program and debug Espruino wirelessly!。44 GPIO pins on a 0.1''pin spacing、with 26 PWM pins、16 ADC pins、5 USARTs、3 SPI、2 I2C and 2 DACs。Power Consumption:35mA run、12mA sleep、<0.05mA in deep sleep。Prototype area which can be used for servo headers、wireless modules and SOIC surface mount parts such as motor drivers。Built in drivers for the TI CC3000 WiFi and WIZnet W5500 Ethernet modules(not included)、as well as a graphics library with vector font Open Source software and hardware。Espruino Website with full documentation、many tutorials、and an active forum。CE and RoHS Compliant。On-chip RTC with external 32kHz Oscillato
仕様●RoHS:2016/05/12時点 アズワン品番67-0461-79
1個
9,398 税込10,338
33日以内出荷

Seeed StudioGesture R
GestureR is a single tiny module that includes Gesture Sensing、Proximity Sensing、and Ambient Light Sensing、they brings you to your DIY devices、with one of the latest technologies in advanced smartphones !。Features:GestureR can communicate with any Arduino Host or other microcontrollers through I2C interface. Sample codes for most of the useful functions in Arduino format are available.。Gesture Sensing:GestureR can distinguish your gesture in 4 directions in 3 different speeds.。Proximity Sensing:GestureR can sense the distance of an object up to 10cm from the sensor.。Ambient Light Sensing:GestureR can measure three level of ambient light.。Applications。Gesture controlled control products such as AC Power; Appliance and lighting control.。GestureR + Relay Shields = Touchless Power Switch。GestureR + IR Controller Shields = Smart Remote。GestureR + LED Panel Shields = Smart Lamp。Controller in hygiene environments
仕様●項目1:組込み(完成機能)●項目2:センサー●項目3:モーションセンサー アズワン品番67-0461-66
1個
4,998 税込5,498
33日以内出荷

Seeed StudioGesture R
GestureR is a single tiny module that includes Gesture Sensing、Proximity Sensing、and Ambient Light Sensing、they brings you to your DIY devices、with one of the latest technologies in advanced smartphones !。Features:GestureR can communicate with any Arduino Host or other microcontrollers through I2C interface. Sample codes for most of the useful functions in Arduino format are available.。Gesture Sensing:GestureR can distinguish your gesture in 4 directions in 3 different speeds.。Proximity Sensing:GestureR can sense the distance of an object up to 10cm from the sensor.。Ambient Light Sensing:GestureR can measure three level of ambient light.。Applications。Gesture controlled control products such as AC Power; Appliance and lighting control.。GestureR + Relay Shields = Touchless Power Switch。GestureR + IR Controller Shields = Smart Remote。GestureR + LED Panel Shields = Smart Lamp。Controller in hygiene environments
仕様●項目1:(Aruduino)●項目7:Aruduino アズワン品番67-0461-67
1個
6,998 税込7,698
33日以内出荷

The Audio Hacker shield for Arduino allows you to perform realtime digital signal processing. Record audio samples into memory and play them back. Mix samples、manipulate audio、build audio effects、or synthesize entirely new sounds. All with Arduino programming!。High quality 12-bit ADC and 12-bit DAC. Realtime ADC sampling and output to DAC at 44.1 kHz.。256K SRAM for recording/playback of audio samples. No SD card is needed! High-speed SRAM allows fast access to audio data for realtime processing and mixing.。Record about 9 seconds of high quality audio at 22 kHz with 12-bit resolution to SRAM. Much longer samples can be recorded at lower frequency and/or resolution. See memory capacity below.。TS922IN op-amp provides high current output and up to 100X gain preamp for weak inputs.。Two onboard buttons for input、bypass switch、volume knob.。Connection for 3V battery backup to retain samples in memory.。Compatible with Arduino Uno、Duemilanove、Mega、and Leonardo. Uses digital pins 5-13.。Easy to assemble kit! Available assembled in limited quantities.。Features:Audio input and output 3.5mm stereo jacks and solder pads. The stereo input is converted to mono、and the output is always mono. Solder pads are provided for input and output in case you want to use different types of connectors。The bypass switch allows you to hear the input signal(after it has been converted to mono)on the output. This switch allows you to compare the original signal with the processed output of the Audio Hacker.。Small volume knob for the output level of the processed signal。Two buttons provided for user input. These are connected to digital pins 5 and 6.。Preamp gain allows you to amplify weak input signals. For inputs from an MP3 music player(e.g. iPod)or computer、this potentiometer should be set to its lowest level(no gain).。Battery connection allows you to keep your audio samples in non-volatile memory when power is disconnected. A simple 3V coin cell battery(e.g. CR2032)is sufficient to retain the memory contents. See this project for more details.
仕様●項目1:(Aruduino)●項目7:Aruduino アズワン品番67-0462-83
1個
7,998 税込8,798
33日以内出荷