【PD30W】Natural Tap AC3個口 USB-A/CポートFargo6日以内出荷から7日以内出荷
シンプルなデザインで統一感なる空間を演出できる電源タップ。AC×3口、Type-A×1、Type-C×1口搭載で複数の機器を同時に充電できます。Type-CはPD30W対応で急速充電も可能。雷サージガードあり(サージ機能時LED点灯)個別電源スイッチ(ブレーカー内蔵)
仕様雷サージあり寸法(mm)32×44×213スイッチ個別スイッチ定格電力(W)1450まで定格電圧(V)100~125コンセント個数3コンセント形状2P定格電流(A)15機能耐トラッキングカバー付USBポートType-A×1、Type-C×1
TAPKING USB AC12個口4.8A USB4ポートFargo当日出荷から5日以内出荷
両差し回転式のAC延長コード。両差しタイプの電源タップなのでコンパクトですっきり。回転式なので大型のアダプターでも干渉せずに使用できます。Type-A×3口とType-C×1口の合計4ポートで複数の機器を同時に充電できます。
仕様雷サージあり寸法(mm)42×43×272スイッチ一括スイッチ定格電力(W)1450まで定格電圧(V)100~125コンセント個数12コンセント形状2Pコード長さ(m)1.8定格電流(A)15機能耐トラッキングカバー付USBポートType-A×3、Type-C×1
PD30W TAPKING USB T4 AC4個口 USB-A/Cポート ベージュウッドFargo4日以内出荷
両差し回転式のAC延長コード。両差しタイプの電源タップなのでコンパクトですっきり。回転式なので大型のアダプターでも干渉せずに使用できます。Type-AとType-C、二つのUSBポート。Type-CはPD30W対応、パワフル充電で時間短縮できます。
寸法(mm)40×50×150色ベージュウッド定格電力(W)1450まで定格電圧(V)100~125コンセント個数4コンセント形状2Pコード長さ(m)1.5定格電流(A)15機能耐トラッキングカバー付USBポートType-A×1、Type-C(PD30W)×1
TAPKING USB AC12個口4.8A USB4ポートFargo4日以内出荷
両差し回転式のAC延長コード。両差しタイプの電源タップなのでコンパクトですっきり。回転式なので大型のアダプターでも干渉せずに使用できます。Type-A×3口とType-C×1口の合計5ポートで複数の機器を同時に充電できます。
仕様雷サージあり寸法(mm)42×43×272色ダークウッドスイッチ一括スイッチ定格電力(W)1450まで定格電圧(V)100~125コンセント個数12コンセント形状2Pコード長さ(m)1.8定格電流(A)15機能耐トラッキングカバー付USBポートType-A×3、Type-C×1
PD30W TAPKING USB T4 AC4個口 USB-A/Cポート ホワイトFargo6日以内出荷
両差し回転式のAC延長コード。両差しタイプの電源タップなのでコンパクトですっきり。回転式なので大型のアダプターでも干渉せずに使用できます。Type-AとType-C、二つのUSBポート。Type-CはPD30W対応、パワフル充電で時間短縮できます。
寸法(mm)40×50×150色ホワイト定格電力(W)1450まで定格電圧(V)100~125コンセント個数4コンセント形状2Pコード長さ(m)1定格電流(A)15機能耐トラッキングカバー付USBポートType-A×1、Type-C(PD30W)×1
TAPKING USB PD65W AC6個口Fargo4日以内出荷から6日以内出荷
独立回転式AC挿入口で大きなACアダプターも干渉せずに使用可能。ACは両側から差込可能となっており、90度回転時最大6口を実現。USB接続機器の入力電流を自動検知し、最適な電流を送ります。最大65W出力、スマホ・ノートパソコンなど様々な機器の急速充電が可能。UCB-Cポート×2、USB-Aポート×2を搭載、最大4台の機器を同時充電できます。
スイッチ一括集中スイッチコンセント個数最大6(90度回転時使用可能)コンセント形状2Pコード長さ(m)1.8定格容量15A・100~125V(1400Wまで)機能耐トラッキング、ほこり防止シャッター、USB連動、雷ガードRoHS指令(10物質対応)対応USBポート4(Type-C×2、Type-A×2)合計65W