仕様●サイズ:23.6型●パネル方式:VA●表示色:1677万色 sRGB:87%●ピッチ:約0.272mm●解像度:1920×1080●輝度:230cd/m2●コントラスト比:125.000694444444●視野角:H:178oV:178o●入力信号:デジタル、アナログ●入力端子:HDMI×1、VGA×1●ケーブル:HDMI ケーブル●アダプタ:あり「12V/2.5A」●USB:なし●スピーカー:なし●本体サイズ(H×W×D):高404mm×幅540mm×奥行163mm●本体重量:2.4kg●電源:AC 100-240V 50/60Hz To DC 12V/2.5A●本体カラー:ブラック●RoHS指令:対応●電気通信事業法備考:公衆回線に接続しない為●最大消費電力:27W●標準消費電力:最大27W 通常23W 省エネ14W スタンバイ1W●モニタ形状:湾曲●表面処理:ノングレア●リフレッシュレート:75Hz●応答速度(G to G):20ms●上下角度調整(チルト)機能:あり 「-5o+15o」●左右角度調整(スイベル)機能:なし●高さ調整:なし●縦回転(ピボット)機能:なし●バックライト:E-LED●電気用品安全法(付属品等):適合/例外承認表面処理非光沢コントラスト比3000:1解像度1920×1080入力端子HDMI、VGA色(本体)ブラックアスペクト比16:9モニターサイズ23.6型パネル駆動方式VA