HDMI画面分割切替器サンワサプライ3日以内出荷
HDMI入力を4系統備え、最大4台のHDMI機器(カメラ、パソコン、ゲーム機、等)の映像出力を瞬時に切替操作ができます。HDMIスイッチャーの使用が初めての方でも直観的に操作ができる簡単インターフェース仕様です。UVC(USBVideoClass)に対応するのでパソコン等でキャプチャデバイスとして利用できYouTube配信やZoom、Teamsなどビデオ会議でのプレゼン用スイッチャーとしても利用できます。高画質なカメラやビデオカメラを使うことにより、一般的なWEBカメラより高精細な映像を映すことができます。また、カメラで拡大・縮小、角度調節などがしやすく、自在に映像を操れます。HDMIOUTも搭載し手元のディスプレイで出力状態を確認しながらの切替操作ができます。1台のディスプレイに4分割して同時に出力することができるマルチビューワー機能(画面分割表示)を搭載。PIP(ピクチャー・インピクチャー)に対応しサブ画面を画面四隅に常時表示可能。メイン画面・サブ画面の切替えも簡単に行えます。4K/30Hzに対応しており美しく高精細なHDMI信号を出力できます。切替後の映像表示を1秒以内に表示ができるシームレス切替機能を搭載。映像が表示されるまでのタイムラグがなく快適に切替表示ができます。3.5mmマイク入力を搭載しパソコン用マイクなどで音声入力をすることができます。3.5mmアナログオーディオ出力を搭載し、イヤホンやヘッドホンで入力音声の確認ができます。HDMI端子全てに金メッキ加工を採用。サビに強く信号劣化を防ぎます
仕様ピクセルクロック:最大300MHz、HDCP:HDCP1.4、機器間制御(CEC):非対応、信号分類:HDMI、対応確認済アプリケーション:Zoom、Microsoft Teams、Skype、Google Meet、Wechat、Chatwork Live、FaceTime、QuickTime Player、OBS Studio(Windowsのみ)、Xsplit(Windowsのみ)、エンコード方式:ソフトウェアエンコード、映像取込方式:USB3.2:YUY2、USB2.0:MJPEGセット内容本体×1、取扱説明書×1、ACアダプタ(DC12V 2A)×1、パソコン接続用ケーブル(1m)×1、リモコン(電池付属:CR2025)切替方式本体切替ボタン/リモコン電源ACアダプタ(DC12V 2A)対応OSWindows 11・10・8.1macOS 12・11、macOS 10.13~10.15※ビデオキャプチャーソフト、ライブ配信用ソフトを使用する場合、macOSは対応しない場合があります対応機種HDMI出力端子を標準搭載しているパソコン、ビデオカメラ、ゲーム機などキャプチャ機能Windows搭載(DOS/V)パソコンApple Macシリーズ※USB3.2 Gen1(USB3.1/3.0)Aコネクタ、またはUSB Type-Cコネクタをもつ機種。※USB3.2 Gen1はUSB IF(USB Implementers Forum)により、USB3.0が名称変更されたもので同じ規格です。<システム要件>・CPU:IntelR Core i5 Gen 4,3GHz以上 IntelR Core i7 Gen 4以上・RAM:4GB RAM以上(8GB以上推奨)※ビデオキャプチャーソフトを使用しての録画や、ライブ配信ソフトを使用する場合、 上記の動作環境を満たしていない場合は正常に使用できない場合があります、出力機器:HDMI入力端子を標準搭載しているテレビ・パソコン用ディスプレイ・プロジェクターなど3.5mmステレオミニジャックに接続可能なイヤホン、ヘッドホンなど最大消費電力(W)12インターフェース入力用:HDMI タイプA(19PIN)メス×4出力用:HDMI タイプA(19PIN)メス×1キャプチャー用:USB仕様 Ver.3.2 Gen1(USB3.1 Gen1/USB3.0)Type-Cメス×1音声入力:3.5mmマイクジャック×1音声出力:3.5mmステレオミニジャック×1最大解像度4K/30Hz保管温湿度範囲-20~60℃℃/20~90%以下(結露無き事)動作温湿度範囲0~40℃/20~90%以下(結露なきこと)対応フォーマット【音声】HDMI入出力:LPCM2ch(32KHz、44.1KHz、48KHz)アナログ出力:LPCM2ch(44.1KHz、48KHz)回路数4×1フレームレート60fps以下に対応対応解像度3840×2160(30Hz)1920×1080p(30/50/60Hz)1920×1080i(50/60Hz)1280×720p(50/60Hz)720×576p(50Hz)720×480p(60Hz)720×576i(50Hz)720×480i(60Hz)800×600(60Hz)、出力:3840×2160(30Hz)2560×1440(60Hz)1920×1080(60Hz)データレート(Gbps)最大9HDMI規格HDMI Ver1.4切替位置数HDMI入力4、HDMI出力1
液晶テレビHKC税込¥40,678¥36,980
液晶テレビHKC税込¥30,778¥27,980