映像クリエイターの創造力を突き動かすフルサイズ一眼。映像世界を、意のままに。新開発有効約1210万画素裏面照射型CMOSイメージセンサーExmor R 従来比最大約8倍の高速処理が可能な新画像処理エンジンBIONZ XR15+ストップの広いダイナミックレンジを実現。常用ISO感度80-102400(静止画拡張時40~409600、動画時拡張時80~409600)。4K解像度による最大120pのハイフレームレート動画をカメラ本体内に記録可能。外部レコーダーへの16bit RAW動画出力に対応。手持ち撮影を強力にサポートする高性能手ブレ補正アクティブモード搭載。クラス最高解像度約944万ドットの倍率約0.90倍高性能電子ビューファインダー搭載。759点の像面位相差AFシステム、リアルタイムトラッキングを搭載。Zバッテリー採用や、効率的な放熱構造による1時間以上の4K60p動画記録が可能。高速処理を実現する次世代記録メディアCFexpress Type Aを採用
用途・多様なICカードに対応(マイナ免許証等)仮想化環境に対応・PC/SC 2.0準拠・macOS対応拡張APDU対応・LED搭載付属品取扱説明書、WEEEマーク説明書、ホルダー、USBケーブル(長さ 約70 cm、micro-USB Type B port <-> Type A USB Port[PC接続])質量(g)約33(USBケーブル、ホルダーを除く)規格[日本] 第AC-21066号、[アメリカ] FCC ID:AK8RCS300、[EU加盟国] CE RE(2014/53/EU)、[英国] S.I. 2017 No.1206(RE)※その他の規格については、メーカーまでお問い合わせください外形寸法(幅W×奥行D×高さH)(mm)約59.5×95×10.5消費電流(mA)200(動作時最大)通信方式ISO/IEC 18092(212 kbps/424 kbps Passive Communication mode)に準拠、ISO/IEC 14443 Type A / Type Bに準拠、ISO/IEC 15693に準拠インターフェース外部:micro-USB Type B port (Full Speed)使用温湿度範囲5~35℃/10~90%RH※結露・氷結のないこと保存温湿度範囲-20~60℃/10~80%RH※結露・氷結のないこと対応メディアFeliCa、ISO/IEC 14443 Type A / Type B、ISO/IEC 15693通信距離約20mm(機器外装面からの距離)周波数(MHz)【搬送波】13.56ケーブル長(cm)約70APIPC/SC Ver.2.0、FeliCaライブラリー、カードコマンドライブラリー(Basic Suite)動作電圧(V)DC5(USBより供給)通信速度(kbps)【FeliCa】212・424【ISO/IEC 14443 Type A / Type B】106・212・424・848【ISO/IEC 15693】26