3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
・ASUS AIインテリジェンス: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III。・ROG Strix オーバークロック テクノロジー: Dynamic OC Switcher、Core Flex、非同期クロック、PBO 拡張。・堅牢な電源ソリューション: ProCool II 電源コネクタ、110A 定格の 10+1+2+1 電源ソリューション。・最適化された熱設計: 統合型 I/O カバーと高伝導性サーマル M.2 & Chipsetヒートシンク、拡大したVRMヒートシンク。・最新の M.2 サポート: オンボード PCIe 5.0 M.2 スロット 1 つと PCIe 4.0 M.2 スロット 1 つ、すべてに強力な冷却ソリューションが付属。・最先端のコネクティビティ: ROG STRIX HIVE II、ROG FPS Card、2 x Thunderbolt 4 Type-C、1 x USB 20Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: intel 2.5 Gbイーサネット、WiFi 7 (802.11be)。・DIY フレンドリーなデザイン: M.2 Q-Release Duo、PCIE SLOT Q-RELEASE SLIM、Q-Antenna、BIOS FLASHBACK、プリマウント I/O シールド。・没入型オーディオ: ESS SABRE 9260Q DAC と Dolby Atmos を搭載した ROG Strix Hive II 外部オーディオ ソリューション
その他WOL by PME, PXE 機能BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+- 5K Black metallic capacitors ASUS Q-Design - M.2 Q-Release Duo- PCIe Slot Q-Release Slim (with PCIe SafeSlot)- Q-Antenna- Q-Dashboard- Q-DIMM- Q-SlotASUS Thermal Solution- M.2 heatsink backplate- M.2 heatsink- VRM heatsink design- Fan bracketASUS EZ DIY- BIOS FlashBack button- BIOS FlashBack LED- CPU Socket lever protector- ProCool II- Pre-mounted I/O shield- SafeSlot- SafeDIMM- BackplateAura Sync- Addressable Gen 2 headersROG STRIX HIVE II1 x USB Type-C connects to motherboard2 x USB 10Gbps ports ( 1 x USB Type-C+ 1 x Type-A)1 x Headphone jack with mic in1 x FlexKey button 1 x Power button 1 x Volume control knob with mute buttonQ-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green]) OSWindows 11 (22H2 later) オーディオ機能ROG High Definition Audio CODEC ALC4050- Supports: Jack-detection- High quality 121 dB SNR stereo playback output and 94 dB SNR recording input- Supports up to 32-Bit/384 kHz playbackAudio Features - ROG Hyper-Grounding Technology- ESS SABRE9260Q DAC- Premium audio capacitors All audio functions on ROG STRIX Z890-I GAMING WIFI are supported through the ROG STRIX HIVE II. RoHS指令(10物質対応)対応 USBタイプRear USB (Total 9 ports)2 x Thunderbolt 4 (2 x USB Type-C)1 x USB 20Gbps port (1 x USB Type-C)3 x USB 10Gbps ports (3 x Type-A)1 x USB 5Gbps port (1 x Type-A)2 x USB 2.0 ports (2 x Type-A)Front USB (Total 3 ports)1 x USB 20Gbps connector (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps portsROG STRIX HIVE II (Total 2 ports)2 x USB 10Gbps ports ( 1 x USB Type-C+ 1 x Type-A)ROG FPS Card (Total 3 ports)2 x USB 2.0 header(s) additional 3 USB 2.0 portsUSB Type-C power delivery output: max. 5V/3A Wi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be) Supports 2.4/5/6GHz frequency bandSupports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Bluetooth v5.4Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries. The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications. ストレージTotal Supports 2 x M.2 slots and 2 x SATA 6Gb/s portsIntel Core Ultra Processors(series 2)M.2_1 slot (Key M), type 2230/2242/2260/2280 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2230/2242/2260/2280 (supports PCIe 5.0 x4 mode)2 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5. M.2_2 slot shares bandwidth with PCIEX16(G5). When M.2_2 slot is occupied with SSD device, PCIEX16(G5) will run x8 only. Install ROG FPS Card to support 2 x SATA 6Gb/s ports. 内蔵グラフィックス1 x HDMI port2 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports 4K@60Hz as specified in HDMI 2.1. Supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. VGA resolution support depends on processors' or graphic cards' resolution. イーサネット対応1 x Intel 2.5Gb EthernetASUS LANGuard 対応ソフトウェアROG Exclusive Software- ROG CPU-Z- Dolby AtmosASUS Exclusive SoftwareArmoury Crate- AIDA64 Extreme (60 days free trial) - Aura Creator- Aura Sync- Fan Xpert 4 (with AI Cooling II)- GameFirst- HWiNFO- Power SavingASUS AI AdvisorASUS Driver HubASUS GlideXThunderbolt ShareAdobe Creative Cloud (Free Trial)Norton 360 for Gamers (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUS EZ Flash 3 - ASUS UEFI BIOS EZ Mode- ASUS MyHotkey
1台
81,980 税込90,178
4日以内出荷

・インテリジェント コントロール: ASUS 独自の AI オーバークロック、AI Cooling II、AI Networking II、AEMP。・ROG Strix オーバークロック テクノロジー: Dynamic OC Switcher、Core Flex、非同期クロック、PBO 拡張。・堅牢な電源ソリューション: ProCool II 電源コネクタ、110A 定格の 10+2+1 電源ソリューション。・最適化された熱設計: 統合型 I/O カバーと高伝導性サーマル パッドを備えた大型ヒートシンク、L 字型バックプレートで接続。・最新の M.2 サポート: オンボード PCIe 5.0 M.2 スロット 1 つと PCIe 4.0 M.2 スロット 1 つ、すべてに強力な冷却ソリューションが付属。・豊富な接続性: 2 × USB4 Type-C ポート、USB 10Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: ntel 2.5 Gbイーサネット、WiFi 7 (802.11be)。・DIY フレンドリーなデザイン: ROG FPS-II カードと ROG Strix Hive II のバンドル、PCIe スロット Q-Release Slim、M.2 Q-Latch、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウント I/O シールド。・没入型オーディオ: ESS SABRE 9260Q DAC と Dolby Atmos を搭載した ROG Strix Hive II 外部オーディオ ソリューション
その他WOL by PME/P×E 外寸(mm)285×220×110 機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、ASUS Q-Design、M.2 Q-Latch、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink、Aluminum backplate、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool 2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 header(s)、ROG STRIX HIVE 2、1 × USB Type-C connects to motherboard、2 × USB 10Gbps port ( 1 × Type-A + 1 × USB Type-C) 、1 × Headphone jack with mic in、1 × Power button 、1 × FlexKey button 、1 × Volume control knob with mute button Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green]) OSWindows 11 64bit オーディオ機能ROG Strix Hive2 Audio Features、ROG Hyper-Grounding Technology、E3 DAC 、Silver-plated audio jacks、Dedicated audio PCB layers RoHS指令(10物質対応)対応 BluetoothBluetooth v5.4 USBタイプRear USB(Total 10 ports):2 × USB4(40Gbps)port(s)(2 × USB Type-C)、5 × USB 10Gbps port(s)(4 × Type-A + 1 × USB Type-C)、3 × USB 2.0 port(s)(3 × Type-A)、Front USB(Total 3 ports)、1 × USB 10Gbps connector(supports USB Type-C)、1 × USB 5Gbps header supports 2 additional USB 5Gbps ports、 USB Type-C power delivery output: max. 5V/3A、ROG STRI× HIVE II(Total 2 ports)、2 × USB 10Gbps port( 1 × Type-A + 1 × USB Type-C)、ROG FPS Card(Total 3 ports)、2 × USB 2.0 headers additional 3 USB 2.0 ports Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Support Wi-Fi 7 320MHz bandwidth/up to 6.5Gbpstransfer rate ストレージSupports 2 × M.2 slots and 2 × SATA 6Gb/s ports、AMD Ryzen 7000 & 8000 & 9000 Series Desktop Processors、M.2_1 slot(Key M)、type 2280(supports PCIe 5.0 ×4 mode)、AMD ×870 Chipset、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 4.0 ×4)、2 × SATA 6Gb/s ports、AMD RAID×pert2 Technology supports both PCIe RAID 0/1/10 and SATA RAID 0/1/10、and AMD Ryzen 9000 Series Desktop、Processors additionally support RAID 5、Install ROG FPS Card to support 2 × SATA 6Gb/s port 内蔵グラフィックス1 × HDMI port2 × USB4 (40Gbps) ports support USB Type-C display outputs Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports 4K@60Hz as specified in HDMI 2.1. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4a VGA resolution support depends on processors' or graphic cards' resolution. フォームファクタMini-ITX:170×170 イーサネット対応1 × Intel 2.5Gb Ethernet/ASUS LANGuard 対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、AIDA64 (60 days free trial) 、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS Driver Hub、ASUS GlidEX、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI、BIOS EZ Mode、ASUS MyHotkey、FlEXKey、Dynamic OC Switcher
1台
67,980 税込74,778
4日以内出荷

・堅牢な電源ソリューション:18(110A)+ 2(110A)+ 2(80A)電源ステージ、8 + 8 PIN ProCool電源コネクタ、マイクロファイン合金チョーク、8層PCB。・ROG Strix オーバークロック テクノロジー: Dynamic OC Switcher、Core Flex、非同期クロック、PBO エンハンスメント。・包括的な冷却:拡大されたVRM ヒートシンクアレイ、M.2 ヒートシンクとバックプレート、AI Cooling ll、PCHヒートシンク、ASUS Fan Xpert 4。・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × USB4 Type-C Ports 、リア1 x USB Type-C 30W 急速充電、フロント1 x USB 20Gb。・オンラインゲームに最適: WIFI 7、5Gbイーサネット、LANGuard。・DIYフレンドリー:PCIe スロット Q-Release Slim、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-Code、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド。・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos。・ASUS AIインテリジェンス:AI NETWORKING II、AI OVERCLOCKING、AI COOLING II
外寸(mm)365×281×87 機能BIOS:256Mb Flash ROM/UEFI AMI BIOS、Extreme Engine Digi+、5K Black metallic capacitors、ASUS Q-Design、M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、PCIe Slot Q-Release Slim (with PCIe SafeSlot)、Q-Antenna、Q-Code、Q-Dashboard、Q-DIMM、Q-LED (CPU [red]/DRAM [yellow]/VGA [white]/Boot Device [yellow green])、Q-Slot、ASUS Thermal Solution、M.2 heatsink backplate、M.2 heatsink、VRM heatsink design、ASUS EZ DIY、BIOS FlashBack button、BIOS FlashBack LED、Clear CMOS button、ProCool2、Pre-mounted I/O shield、SafeSlot、SafeDIMM、Aura Sync、Addressable Gen 2 headers OSWindows 11 64bit オーディオ機能ROG SupremeFx 7.1 Surround Sound High Definition Audio CODEC ALC4080、Impedance sense for front and rear headphone outputs、Supports: Jack-detection/Multi-streaming/Front Panel MIC Jack-retasking、High quality 120 dB SNR stereo playback output and 110 dB SNR recording input、Supports up to 32-Bit/384 kHz playback、Audio Features 、Audio Shielding、Savitech SV3H712 AMP 、Gold-plated audio jacks、Rear optical S/PDIF out port 、Premium audio capacitors、Audio cover RoHS指令(10物質対応)対応 BluetoothBluetooth v5.4 USBタイプRear USB(Total 13 ports):2 × USB4(40Gbps)ports (2 × USB Type-C)、1 × USB 20Gbps port(1 × USB Type-C with up to 30W PD Fast-charge)、10 × USB 10Gbps ports(9 × Type-A + 1 × USB Type-C)、Front USB(Total 11 ports)、1 × USB 20Gbps connector(supports USB Type-C)、2 × USB 5Gbps headers support additional 4 USB 5Gbps ports、3 × USB 2.0 headers support additional 6 USB 2.0 ports、USB Type-C power delivery output: 5V/3A、 USB Type-C power delivery output: 5V/9V max.3A、12V max 2.5A、15V max.2.0A Wi-FiWi-Fi 7、2×2 Wi-Fi 7 (802.11be)、Supports 2.4/5/6GHz frequency band、Support Wi-Fi 7 320MHz bandwidth/up to 6.5Gbps transfer rate ストレージTotal supports 5 × M.2 slots and 4 × SATA 6Gb/s ports、AMD Ryzen 9000 & 8000 & 7000 Series Desktop Processors、M.2_1 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、M.2_2 slot(Key M)、type 2242/2260/2280(supports PCIe 5.0 ×4 mode)、M.2_3 slot(Key M)、type 2242/2260/2280/22110(supports PCIe 5.0 ×4 mode)、AMD ×870E Chipset、M.2_4 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、M.2_5 slot(Key M)、type 2280(supports PCIe 4.0 ×4 mode)、4 × SATA 6Gb/s ports、AMD RAID×pert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1/5/10. RAID 5 Funciton is only supportted byAMD Ryzen 9000series CPU、 M.2_2 & M.2_3 slots share bandwidth with PCIE×16(G5). When M.2_2 & M.2_3 are occupied with SSD devices、PCIE×16(G5) will run ×8 only 内蔵グラフィックス1 × HDMI port2 × USB4 (40Gbps) ports support USB Type-C display outputs Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications. Supports ma×. 4K@60Hz as specified in HDMI 2.1. Supports ma×. 4K@60Hz as specified in DisplayPort 1.4a VGA resolution support depends on processors' or graphic cards' resolution. フォームファクタATX:305×244 イーサネット対応1 × Realtek 5Gb Ethernet/ASUS LANGuard 対応ソフトウェアROG EXclusive Software:ROG CPU-Z、Dolby Atmos、ASUS EXclusive Software、Armoury Crate、AIDA64 EXtreme (60 days free trial) 、Aura Creator、Aura Sync、Fan Xpert 4 (with AI Cooling2)、GameFirst、HWiNFO、Power Saving、ASUS Driver Hub、ASUS GlidEX、TurboV Core 、USB Wattage Watcher、Adobe Creative Cloud (Free Trial)、Norton 360 for Gamers (60 Days Free Trial)、WinRAR (40 Days Free Trial)、UEFI BIOS、AI Overclocking Guide、ASUS EZ DIY 、ASUS CrashFree BIOS 3 、ASUS EZ Flash 3 、ASUS UEFI BIOS EZ Mode、ASUS MyHotkey、Dynamic OC Switcher、FlEXKey
1台
79,980 税込87,978
欠品中