IPMI拡張カードが付属:IPMIアーキテクチャに機能を提供するBMCチップ専用のイーサネットコントローラを搭載
電源ソリューションを強化:DrMOS、ProCoolコネクタ、合金チョーク、高耐久性コンデンサによる安定した電力供給
次世代の接続性:デュアルPCIe 5.0 SafeSlot、デュアルPCIe 3.0スロット、3 x M.2 PCIe 4.0、SlimSAS、デュアル インテル2.5Gb イーサネット、フロントパネルにUSB 3.2 Gen2x2 Type-C搭載、Thunderbolt 4ヘッダー対応、TPMヘッダー、LPTヘッダー
包括的な冷却性能:大型VRMヒートシンク、M.2ヒートシンク、ハイブリッドファンヘッダー、Fan Xpert 4
高度なセキュリティ管理:ASUS Control Center ExpressによるUSBポート管理、ソフトウェアのブラックリスト機能、Regeditによるオン/オフ制御
確かな安定性:24時間365日の動作確認テスト、幅広い互換性検証、SafeSlotおよびSafeDIMM搭載による耐久性の向上
仕様【ソフトウェア機能】Intel(R) vPro support、ASUS Exclusive Software、Armoury Crate、- Fan Xpert 4- Power Saving、ASUS CPU-Z、Norton 360 Deluxe (60 Days Free Trial)、WinRAR、IT Management software supported、- ASUS Control Center Express(ACCE)、UEFI BIOS、ASUS EZ DIY、- ASUS CrashFree BIOS 3- ASUS EZ Flash 3、FlexKey、【ASUS Special Features】ASUS 5X PROTECTION III:- DIGI+ VRM (- Digital power design with DrMOS)- ESD Guards - LANGuard- Overvoltage Protection- Safeslot- Stainless-Steel Back I/O、ASUS Q-Design:- Q-Code- M.2 Q-Latch- Q-Connector- Q-DIMM- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])- Q-Slot、ASUS Thermal Solution:- M.2 heatsink- VRM heatsink design、ASUS EZ DIY:- CPU Socket lever protector- SafeDIMM- SafeSlot- BIOS FlashBack(TM) button- BIOS FlashBack(TM) LED、Bespoke Motherboard Design & Business Focused Features:- 24/7 Reliability、【BIOS機能】256 Mb Flash ROM、UEFI AMI BIOS、【管理機能】WOL by PME、PXE
付属品Cables:2 x SATA 6Gb/s cables、Miscellaneous:1 x Q-connector、1 x M.2 Rubber Packages、2 x Screw package for M.2 SSD、1 x Screw package for M.2 Key E、1 x I/O Shield、IPMI Expansion Card and related accessories:1 x IPMI expansion card、1 x BMC cable、1 x Power On/Off cable、1 x Reset cable、1 x USB 2.0 cable、1 x IPMI Expansion Card user guide、Documentation:1 x User guide、1 x ACC Express Activation Key Card
インターフェース【背面】2 x USB 3.2 Gen 2 ports (1 x Type-A, 1 x Type-C)、4 x USB 3.2 Gen 1 ports (4 x Type-A)、2 x USB 2.0 ports (2 x Type-A)、1 x DisplayPort、1 x HDMI port、1 x VGA port、2 x Intel 2.5Gb Ethernet ports、5 x Audio jacks、1 x BIOS FlashbackTM button、【基板上】Fan and Cooling related:1 x 4-pin CPU Fan header、1 x 4-pin CPU OPT Fan header、1 x 4-pin W_PUMP+ header、3 x 4-pin Chassis Fan headers、Power related:1 x 24-pin Main Power connector、1 x 8-pin +12V Power connectors、1 x 4-pin +12V Power connector、1 x 6-pin PCIe Power connector、Storage related:3 x M.2 slots (Key M) 、4 x SATA 6Gb/s ports、1 x slimSAS port、USB:1 x USB 3.2 Gen 2 connector (supports USB Type-C )、 1 x USB 3.2 Gen 1 header supports 2 additional USB 3.2 Gen 1 ports、2 x USB 2.0 headers support 4 additional USB 2.0 ports、Miscellaneous:1 x LPT header、1 x T-sensor、1 x Clear CMOS header、1 x COM Port header、1 x BMC Header、1 x Front Panel Audio header (AAFP)、1 x Start button、1 x Flexkey button、1 x SPI TPM header (14-1pin)、1 x 20-3 pin System Panel header with Chassis intrude function、1 x M.2 slot (Key E)、1 x LPT_P80 Switch、1 x Thunderbolt header
メモリー4×DIMM、Max. 128GB、DDR5 7000(OC)/6800(OC)/6600(OC)/6400(OC)/6200(OC)/6000(OC)/5800(OC)/5600/5400/5200/5000/4800、Un-buffered Memory、デュアルチャネルメモリアーキテクチャ、インテルエクストリーム・メモリー・プロファイル(XMP)対応、OptiMem II
OSWindows 11、Windows 10 64-bit
チップセットIntel W680 Chipset
オーディオ機能Realtek 7.1 Surround Sound High Definition Audio CODEC:Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking、Supports up to 24-Bit/192 kHz playback"、Audio Features:Audio Shielding、Premium audio capacitors、Dedicated audio PCB layers、Unique de-pop circuit
RoHS指令(10物質対応)対応
Wi-FiM.2スロットのみ(Key E、CNVi & PCIe) ※Wi-Fiモジュールは別売りです。
ストレージTotal supports 3 x M.2 slots and 8 x SATA 6Gb/s portsIntel 13th & 12th Gen Processors- M.2_1 slot (Key M), type 2242/2260/2280(supports PCIe 4.0 x4 mode)Intel W680 Chipset- M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4)- M.2_3 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 4.0 x4)- 4 x SATA 6Gb/s ports- 1 x slimSAS (PCIe gen4 x4 or 4x SATAIII) Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10.
内蔵グラフィックス1 x DisplayPort、1 x HDMI port、1 x VGA port
拡張スロット数Intel 13th & 12th Gen Processors:2 x PCIe 5.0 x16 slot(support x 16 or x8 / x8 mode)、Intel W680 Chipset:2 x PCIe 3.0 x16 slots (supports x4 mode)、1 x PCIe 3.0 x1 slot
フォームファクタATX Form Factor、30.5cm×24.4cm(12 inch×9.6 inch)
対象CPU形式Intel Socket LGA1700 for 13th Gen Intel Core Processors & 12th Gen Intel Core
USBRear USB (Total 8 ports):2 x USB 3.2 Gen 2 ports (1 x Type-A, 1 x Type-C)、4 x USB 3.2 Gen 1 ports (4 x Type-A)、2 x USB 2.0 ports (2 x Type-A)、Front USB (Total 7 ports):1 x USB 3.2 Gen 2x2 connector (supports USB Type-C)、1 x USB 3.2 Gen 1 header supports additional 2 USB 3.2 Gen 1 ports、2 x USB 2.0 headers support additional 4 USB 2.0 ports
LAN2 x Intel 2.5Gb Ethernet、ASUS LANGuard
1台
¥67,980
税込¥74,778
33日以内出荷
超高速接続: 7 つのPCIe 5.0 x16スロット、デュアル10Gb LANポート、4つのM.2スロット、2つの背面USB4 40Gbps Type-C およびSlimSAS NVMeサポート。CPUおよびメモリのオーバークロック:最大2TB ECC R-DIMM DDR5 メモリモジュール (1DPC) をサポートします。堅牢な電源および熱設計:CPU用の2つの8ピン電源コネクタを備えた32+3+3+3電源ステージ、大規模なVRM冷却、アクティブファンを備えたチップセットとM.2ヒートシンク、およびM.2 サーマルパッド。PCIe Q-release Slim:PCIeラッチを押すのではなく、グラフィックスカードを直接引き上げて取り外します。サーバーグレードのIPMIリモート管理とオンボードBMC:オンボードAST2600 BMCコントローラーにリンクする専用LANポートを備えたハードウェアおよびソフトウェアレベル、さらにリアルタイムの監視と管理のためのASUS Control Center Expressソフトウェア。信頼できる安定性:最新テクノロジーとの広範な互換性、広範な QVLリストが検証され、24時間 365日の動作がテストされています
仕様●ASUS Special Features:ASUS 5X PROTECTION III、- DIGI+ VRM (- Digital power design with SPS)、- ESD Guards、- LANGuard、- Overvoltage protection、- SafeSlot、- Stainless-steel back I/O、ASUS Q-Design、- M.2 Q-Latch、- Q-Release Slim (with PCIe SafeSlot)、- Q-Code、- Q-Connector、- Q-DIMM、- Q-LED (CPU [red]、 DRAM [yellow]、 VGA [white]、 Boot Device [yellow green])、- Q-Slot、ASUS Thermal Solution、- M.2 heatsink backplate and onboard thermal pads、- M.2 heatsink、- Steel backplate、- VRM heatsink design with active fans、ASUS EZ DIY、- BIOS FlashBack button、- BIOS FlashBack LED、- Clear CMOS button、- ProCool II、- Pre-mounted I/O shield、- SafeSlot、- SafeDIMM、Bespoke Motherboard Design & Business Focused Features、- 24/7 Reliability、- Overcurrent Protection、BMC Related、1 x BMC switch、1 x BMC LAN fixed IP switch、1 x IPMI switch、1 x Message LED header、1 x microSD card socket、2 x LAN LED headers、1 x Location LED header、1 x Location button header、1 x PSU_SMB header、1 x SMART_PSU switch、1 x VGA switch、1 x VGA header (Dedicated Management for AST2600)、1 x VPP_I2C header●BIOS機能:256 Mb Flash ROM、 UEFI AMI BIOS(text-based)●Internal I/O Connectors:Fan and Cooling related 1 x 4-pin CPU Fan header 1 x 4-pin CPU OPT Fan header 1 x W_PUMP+ header 5 x 4-pin Chassis Fan headers 2 x 4-pin VRM Fan header (with VRM FAN onboard) 1 x 4-pin M.2 Fan header (with M.2 FAN onboard) Power related 1 x 24-pin Main Power connectors 2 x 8-pin +12V Power connectors 2 x 8-pin PCIe to CPU power connectors 2 x 8-pin PCIe Power connector Storage related 4 x M.2 slots (Key M) 4 x SATA 6Gb/s ports 2 x SlimSAS port USB 1 x USB 20Gbps connector supports USB Type-C 1 x USB 5Gbps header supports 2 additional USB 5Gbps ports 2 x USB 2.0 headers support additional 4 USB 2.0 ports Miscellaneous 1 x Chassis intrusion header 1 x COM port header 1 x FlexKey button 1 x Front panel audio header (F_AUDIO) 1 x LN2 mode jumper 1 x M.2 slot (Key E) 7 x ProbeIt measurement points 1 x ReTry button 1 x RSVD switch 1 x Slow mode switch 1 x Safe boot button 1 x SPI TPM header (14-1 pin) 1 x Start button 1 x 10-1 pin system panel header 1 x Thermal sensor header●Software Features:ASUS Exclusive Software Armoury Crate - Fan Xpert 4 ASUS CPU-Z Adobe Creative Cloud (Free Trial) Norton 360 for Deluxe (60 Days Free Trial) WinRAR (40 Days Free Trial) UEFI BIOS ASUS EZ DIY - ASUS CrashFree BIOS 3 - ASUSTeK. EzFlash Utility FlexKey IT Management software supported - ASUS Control Center Express(ACCE)●USB機能:Rear USB (Total 9 ports) 2 x USB 40Gbps (USB4) with ASMedia ASM4242 controller ports (2 x USB Type-C) 6 x USB 10Gbps ports (6 x Type-A) 1 x USB 2.0 ports (2 x Type-A ) Front USB (Total 7 ports) 1 x USB 20Gbpsconnector (supports USB Type-C) 1 x USB 5Gbps header supports 2 additional USB 5G ports 2 x USB 2.0 headers support additional 4 USB 2.0 ports●フォームファクター:EEB Form Factor 12 inch x 13 inch (30.5 cm x 33 cm)●メインメモリー:8 x DIMM slots、 DDR5、 ECC Registered Memory、8 Channel Memory Architecture、Supported memory types、 data rate (speed)、 and number of DRAM modules vary depending on the CPU and memory configuration、 for more information please refer to CPU/Memory Support list under the Support tab of product information site or visit https://www.asus.com/support/.●対応CPU:AMD Socket sTR5 for Ryzen Threadripper PRO 7000 WX-Series Refer to www.asus.com for CPU support list.●拡張スロット:AMD Ryzen Threadripper PRO 7000 WX-Series Processors、6 x PCIe 5.0 x16 slots、1 x PCIe 5.0 x16 slot (x8 mode)、PCIe分割(バイフケーション)に関するテーブルについては、 サポートサイト をご参照ください。デバイスの互換性を確保するため、サポートされている周辺機器の一覧については、メーカーサイト をご参照ください。●搭載チップセット:AMD WRX90 Chipset●管理機能:WOL by PME、 PXE (UEFI mode)●背面インターフェース:2 x USB 40Gbps (USB4) with ASMedia ASM4242 controller ports (2 x USB Type-C) 6 x USB 10Gbps ports (6 x Type-A) 1 x USB 2.0 port (2 x Type-A) 1 x VGA port 2 x mini DisplayPort IN 1 x Intel dual 10Gb Ethernet ports 1 x Realtek 1Gb Ethernet port 2 x Audio jacks 1 x BIOS FlashBack button 1 x Clear CMOS button
付属品Cables 2 x PCIe 8-pin to CPU power cables 1 x 24-pin power cable (Y cable) 2 x Mini DisplayPort cables 4 x SATA 6Gb/s cables 1 x Thermistor cable pack Miscellaneous 1 x Q-connector 1 x M.2 Q-Latch package 1 x AMI license sticker 4 x M.2 rubber packages 1 x Screw package for M.2 Key E Documentation 1 x ACC Express Activation Key Card 1 x Quick start guide
対応OSWindows 11、Windows 10 64-bit
オーディオ機能Realtek ALC1220P Surround Sound High Definition Audio CODEC、- Impedance sense for front and rear headphone outputs、- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers、- Supports: Jack-detection、 Multi-streaming、 Front Panel Jack-retasking、- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)、- Supports up to 32-Bit/192 kHz playback、Audio Features、- Premium audio capacitors、- Dedicated audio PCB layers、- Unique de-pop circuit、A chassis with an HD audio module in the front panel is required to support 5.1 Surround Sound audio output.、 This motherboard will only support up to 5.1 Surround Sound due to the number of audio ports available on the motherboard.
RoHS指令(10物質対応)対応
ストレージTotal supports 4 x M.2 slots、 2 x SlimSAS ports and 4 x SATA 6Gb/s ports、AMD Ryzen Threadripper PRO 7000 WX-Series Processors、M.2_1 slot (Key M)、 type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)、M.2_2 slot (Key M)、 type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)、M.2_3 slot (Key M)、 type 2242/2260/2280 (supports PCIe 5.0 x4 mode)、M.2_4 slot (Key M)、 type 2242/2260/2280 (supports PCIe 5.0 x4 mode)、AMD WRX90 Chipset、2 x SlimSAS slots support PCIe 4.0 x4 mode NVMe device、4 x SATA 6Gb/s ports、、 AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/5/10 and SATA RAID 0/1/5/10.
1台
¥219,800
税込¥241,780
5日以内出荷
・Intel LGA 4677ソケット:インテル Xeon W-3400 & W-2400 プロセッサーに対応。・CPUとメモリのオーバークロックを実現:最大2TBのECC R-DIMM DDR5メモリ(2DPC)をサポートします。・超高速接続:PCIe 5.0 x16スロット×5、10G & 2.5G LAN、M.2×2、フロント/リアUSB 3.2 Gen 2x2 Type-C、SlimSAS×3。・サーバーグレードのIPMIリモート管理:ASUS IPMI拡張カードに対応したハードウェアとソフトウェアレベル、さらにリアルタイム監視・管理ソフトウェア - ASUS Control Center Express。・堅牢な電源および熱設計:12+1+1電源ステージ、8ピンPCIe電源コネクタ、Massive VRM、チップセットおよびM.2ヒートシンク、M.2バックプレート。・信頼できる安定性:確かなQVLリストと24時間365日稼働のテスト、広範な互換性を検証された最新技術との高い互換性
OSWindows 11, Windows 10 64-bit
オーディオ機能Realtek S1220A 7.1サラウンド高品位オーディオCODEC搭載。- フロントとリアのヘッドホン出力にインピーダンスセンスを搭載。- ヘッドホンやスピーカーの音質を向上させるオーディオアンプを内蔵。- サポートします。ジャック検出、マルチストリーミング、フロントパネルジャックリタスキング- 高音質120dB SNRステレオ再生出力、113dB SNR録音入力(ライン入力)- 最大32ビット/192kHzの再生に対応。オーディオ機能- パワー・プリ・レギュレーターにより、電源入力ノイズを低減し、安定した性能を発揮します。- リアオプティカルS/PDIF出力端子- プレミアムオーディオコンデンサー- オーディオ専用PCBレイヤー- 独自のデポップ回路を搭載 HDAの帯域制限により、32ビット/192kHzの7.1chサラウンド音声には対応していません。サラウンド・サウンド・オーディオには対応していません。
RoHS指令(10物質対応)対応
USBタイプリアUSB(計13ポート)1 x USB 3.2 Gen 2×2ポート(1 x USB Type-C)4 x USB 3.2 Gen 2 ポート (4 x Type-A )USB 2.0ポート×8 (Type-A×8)。フロントUSB(計7ポート)USB 3.2 Gen 2×2×1(USBタイプC対応)1 x USB 3.2 Gen 1 ヘッダーに対応 2 x USB 3.2 Gen 1 ポートを追加搭載2 x USB 2.0ヘッダーは、4つの追加USB 2.0ポートをサポートします。
1台
¥159,800
税込¥175,780
33日以内出荷
・Intel LGA 4677ソケット: インテル Xeon W-3400 & W-2400 プロセッサーに対応。・CPUとメモリのオーバークロックを実現: 最大2TBのECC R-DIMM DDR5メモリ(1DPC)をサポートします。・超高速接続:PCIe 5.0 x16スロット×7、Dual Intel X710-AT2 10G LAN、M.2×3、USB 3.2 Genx2 Type-C、SlimSAS×2。・サーバーグレードのIPMIリモート管理: AST2600 BMCコントローラへの専用LANポートリンクとリアルタイム監視・管理ソフトウェアASUS Control Center Expressを備えたハードウェアおよびソフトウェアレベル。・堅牢な電源および熱設計:14+1+1電源ステージ、8ピンと6ピンのPCIe電源コネクタ、Massive VRM、チップセット、M.2ヒートシンク、M.2バックプレート。・信頼できる安定性:確かなQVLリストと24時間365日稼働のテスト、広範な互換性を検証された最新技術との高い互換性
OSWindows 11, Windows 10 64-bit
オーディオ機能Realtek S1220A 7.1サラウンド高品位オーディオCODEC搭載。- フロントとリアのヘッドホン出力にインピーダンスセンスを搭載。- ヘッドホンやスピーカーの音質を向上させるオーディオアンプを内蔵。- サポートします: ジャック検知、マルチストリーミング、フロントパネルジャックリタスキング- 高音質120dB SNRステレオ再生出力、113dB SNR録音入力(ライン入力)- 最大32ビット/192kHzの再生に対応。オーディオ機能- パワー・プリ・レギュレーターにより、電源入力ノイズを低減し、安定した性能を発揮します。- リアオプティカルS/PDIF出力端子- プレミアムオーディオコンデンサー- オーディオ専用PCBレイヤー- 独自のデポップ回路を搭載 HDAの帯域制限により、32ビット/192kHzの7.1chサラウンド音声には対応していません。サラウンド・サウンド・オーディオには対応していません。
RoHS指令(10物質対応)対応
USBタイプリアUSB(計8ポート)1 x USB 3.2 Gen 2×2ポート(1 x USB Type-C)5 x USB 3.2 Gen 2ポート(4 x Type-A + 1 x USB Type-C)。USB 2.0ポート×2 (Type-A×2)。フロントUSB(計7ポート)USB 3.2 Gen 2コネクタ×1(USB Type-C 対応)1 x USB 3.2 Gen 1ヘッダーに対応 2 x USB 3.2 Gen 1ポートを追加搭載2 x USB 2.0ヘッダーは、4つの追加USB 2.0ポートをサポートします。
ストレージ合計でM.2スロット×3、SlimSASスロット×2、SATA 6Gb/sポート×8をサポート。インテル Xeon W-3400シリーズ・プロセッサーM.2_1スロット(キーM)、タイプ2242/2260/2280/22110(PCIe 5.0×4モード対応)。M.2_2スロット(キーM)、タイプ2242/2260/2280/22110(PCIe 5.0×4モード対応)。インテル W790 チップセット搭載M.2_3スロット(キーM)、タイプ2242/2260/2280/22110(PCIe 4.0×4モード対応)SlimSAS_1ポートは、PCIe 4.0×4モードのNVMeデバイスをサポートします。SlimSAS_2ポートは、PCIe 4.0×4モードのNVMeデバイスをサポートします。SATA 6Gb/sポート×8基 Intel Virtual RAID on CPU (Intel VROC) および Intel Volume Management Device (Intel VMD) をサポートします。 Intel VROC TechnologyはPCIe RAID 0/1/5/10、SATA RAID 0/1/5/10に対応しています。VROC_HW_Keyは別途ご購入ください。 インテル Xeon W-2400 シリーズ・プロセッサーを搭載すると、M.2_1 および M.2_2 スロットは使用できなくなります。
内蔵グラフィックスAST2600のVGAポート×1個
1台
¥199,800
税込¥219,780
22日以内出荷
『すべて』には他にこんなカテゴリがあります
オフィスサプライ の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。