オフィスサプライ :「Raspberry Pi 3 Model B+」の検索結果

関連キーワード
7件中 1~7件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ボードの裏側をショートから保護&ドレスアップ Raspberry Pi で使えるアクリルベースです。スペーサーやゴム足など取りつけ金具も付属しています。 対応機種・Raspberry Pi 4 Model B・Raspberry Pi 3 Model B(B+)・Raspberry Pi 2 Model B・Raspberry Pi Model B+
セット内容アクリル板 天板(四角穴あり)×1枚、アクリル板 底板(四角穴なし)×1枚、中空巻パイプ×4個、トラスネジ 10mm×4個、トラスネジ5mm×4個、スペーサー×4個、ゴム足×4個 関連資料(0.7MB)
1個
829 税込912
当日出荷

Description。The Raspberry Pi Compute Module 3+ Lite contains the guts of a Raspberry Pi 3 Model B+(the BCM2837 processor and 1GB LPDDR2 RAM). This module allows a designer to leverage the Raspberry Pi hardware and software stack in their own custom systems and form factors. In addition this module has extra IO interfaces over and above what is available on the Raspberry Pi model A/B boards, opening up more options for the designer.。This is all integrated onto a small(67.6mm×31mm)board that fits into a standard DDR2 SODIMM connector. You get the full flexibility of the BCM2837 SoC(which means that many more GPIOs and interfaces are available than with a standard Raspberry Pi), and designing the Module into a custom system should be relatively straightforward because all the tricky bits have been put onto the Module itself.。The CM3+ Lite product is the same as CM3+ except the eMMC Flash is not fitted, and the SD/eMMC interface pins are available for the user to connect their own SD/eMMC device. Note that the CM3+ is electrically identical and, with the exception of higher CPU z-height, physically identical to the legacy CM3 products.。Note:The CM3+ modules require a software/firmware image dated November 2018 or newer to function correctly.。Features。Broadcom BCM2837B0, Cortex-A53(ARMv8)64-bit SoC @ 1.2GHz。1GB LPDDR2 SDRAM。Operating Supply Voltage:1.8V, 3.3V。Minimum Operating Temperature:-25C。Maximum Operating Temperature:+80C。HDMI, MIPI, USB, and GPIO interfaces on edge connector
アズワン品番67-0423-17
1個
8,598 税込9,458
翌々日出荷

寸法(mm)マウント部:15×15 電源(V)DC5 (Raspberry Piから給電可能) 定格電力(W)0.4 @5V、0.08A 本体寸法(mm)58×41×35(ケーブル含まず) 対応機種Raspberry Pi 4 Model B/3B/3B+ アズワン品番64-5657-85
1個
7,498 税込8,248
6日以内出荷

Description。This 7" Raspberry Pi Touchscreen LCD provides you with the ability to create a standalone device that can be utilized as a custom tablet or an all-in-one interactive interface for a future project using your Raspberry Pi 3. Each LCD features a full color 800×480 capacitive touch display that connects to the Pi via an included adapter board which handles all of your power and signal conversion needs. An updated version of Raspbian OS on the A+, B+ and Pi2B is required for the display to work(the display does not work with the current version of Raspbian available on the Model A or B).。What makes this LCD great is the fact that it only requires two connections to be hooked up to the Pi; power from the Pi's GPIO port and a ribbon cable that connects to the DSI port present on all Raspberry Pi's. Touchscreen drivers with support for 10-finger touch and an on-screen keyboard allow you to use your Raspberry Pi without an external keyboard or mouse.。With this Raspberry Pi LCD you can create your own 'Internet of Things'(IoT)devices including a visual display by simply connecting your Pi, developing a easy Python script to interact with the display, and you'll be ready to create your own home automation devices with touch screen capability.。Note:The latest version of Raspbian OS is required for this Raspberry Pi LCD to operate correctly.。Features。7" Touchscreen Display.。Screen Dimensions:194mm×110mm×20mm(including standoffs)。Viewable screen size:155mm×86mm。70 degree viewing angle。Screen Resolution 800×480 pixels @ 60fps。24-bit color。10 finger capacitive touch.。Connects to the Raspberry Pi board using a ribbon cable connected to the DSI port.。Adapter board is used to power the display and convert the parallel signals from the display to the serial(DSI)port on the Raspberry Pi.
アズワン品番67-0457-43
1セット
19,980 税込21,978
翌々日出荷

最新のNOOBSで動作させる方法は、以下のページにて随時更新予定。(本書では、NOOBS1.4.1、1.4.2、1.5.0向けの記述になっております)http://raspibb2.blogspot.jp◆本書で推奨する機種GPIOのピンが40本の以下2機種・RaspberryPiModelB+・RaspberryPi2ModelBGPIOのピンが26本のRaspberryPiModelBをご利用の場合の注意点を本書に記載しておりますが、基本的にはGPIOのピンが40本の2機種を推奨します。◆主な内容・RaspberryPiのセットアップ(NOOBS1.4.1、1.4.2、1.5.0対応)・Lチカ(LED点滅)の演習のおさらい・7個のLEDの制御による電子サイコロ・ネット上の天気予報データを取り込む天気予報機能付き温度計・テレビなどの家電製品を操作するリモコン・上下左右方向に動かせるカメラ台・OpenCVによる画像処理・OpenCVにより円や顔を認識して追跡するカメラ台・スマホやタブレット、PCのブラウザから操作できる6脚ロボット「RaspberryPiと電子工作についてもっと知りたい!もっと慣れていきたい!」「プログラムはまだ書けないけど、とにかく手を動かして、作品づくりを楽しみたい!」そんな方たちに最適の一冊です。「演習用のプログラム」、「回路配線図のPDF」をサポートページより無料でダウンロードできます。また、オプション情報を掲載した33ページのPDFを、サポートページで無料配布しております(このPDFは、電子版では末尾に付いています)。↓サポートページURLhttp://bluebacks.kodansha.co.jp/bsupport/rspi2.html
ジャンル電気 分類一般 判型新書 ページ数350 著者名金丸隆志 初版年月2015/12/01
1冊
1,160 税込1,276
11日以内出荷

Description。The Raspberry Pi 4 Desktop Kit includes everything you need to turn any monitor with an HDMI port into a desktop PC. A 64GB MicroSD card provides the capacity and speed needed to run most operating systems for the Raspberry Pi platform smoothly. The USB Type C wall adapter and Type-C to Type-C cable provide a modular power system for the Raspberry Pi 4. The heat sink case provides protection for the Raspberry Pi Board but also cools the major components allowing it to run smoothly during heavy usage. The Logitech K400 keyboard provides a plug and play HID solution for the system. Finally, we've included both an HDMI to Micro HDMI cable to interface to any HDMI monitors and our Qwiic Shim which allows for easily attaching any of our Qwiic Boards for adding another level to your desktop setup.。If you're looking to create a PC or Media Center with the Raspberry Pi 4, this is the kit for you. All the components were chosen and vetted to create the highest quality, least frustrating experience that allows the Pi to work to its full potential. The new 64GB card has blazing fast read write speeds that brings updates from half an hour down to 3 minutes when compared to our previous card. You'll struggle to find a more plug and play kit for the Pi that allows you to load the operating system of your choice.。Note:The Qwiic Shim is not intended to be used with the Heatsink case, as it prevents the case from properly connecting with the processor. The top of the case needs to be off should you use the Shim or utilize an extension header in conjunction with a Pi Hat.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the Raspberry Pi 4 Model B Guide
アズワン品番67-0424-53
1個
56,980 税込62,678
翌々日出荷

HDMI(A)オス-microHDMI(D)オスのケーブルです。 AV機器のほか、Raspberry Pi 4 Model Bに最適です。 60fps Full HD ARC HEC対応。 4K/2K対応。
1本
679 税込747
当日出荷から5日以内出荷
バリエーション一覧へ (2種類の商品があります)