※ACアダプターは同梱されておりません。DescriptionThe ZedBoard is a low-cost development board for the Xilinx Zynq-7000 all programmable SoC(APSoC).Take advantage of the Zynq-7000 APSoCs tightly coupled ARMprocessing system and 7-Series programmable logic to create unique and powerful designs with the ZedBoard. This board contains everything necessary to create a Linux, Android, Windows, or other OS/RTOS based design. Additionally, several expansion connectors expose the processing system and programmable logic I/Os for easy user access.Target applications include video processing, reconfigurable computing, motor control, software acceleration, Linux/Android/RTOS development, exploring RISC processors(ARM), and general Zynq-7000 AP SoC prototyping.The ZedBoard is supported by Xilinx's Vivado Design Suite, including the free WebPACK version.Guides and demos are available to help users get started quickly with the ZedBoard. These can be found through the Support Materials tab. Additional resources can be found through www.zedboard.org, a community website where users can collaborate with other engineers also working on Zynq designs.FeaturesXilinxZynq-7000 AP SoC XC7Z020-CLG484Dual-core ARMCortex-A9 processor512 MB DDR3256 MB Quad-SPI FlashOn-board USB-JTAG Programming10/100/1000 EthernetUSB OTG 2.0 and USB-UARTAnalog Devices ADAU1761 SigmaDSP Stereo, Low Power, 96 kHz, 24-Bit Audio CodecAnalog Devices ADV7511 High Performance 225 MHz HDMI Transmitter(1080p HDMI, 8-bit VGA, 128x32 OLED)PS & PL I/O expansion(FMC, Pmod, XADC)What's IncludedZedBoard APSoC development boardCustom Digilent cardboard box with protective foam4 GB SD CardUSB A to micro-B cableUSB Adapter:Male Micro-B to Female Standard-A
DescriptionThe Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.FeaturesXilinx Spartan-7 FPGA(XC7S25-1CSGA225C)〇3,650 slices containing four 6-input LUTs and 8 flip-flops〇1,620 Kbits of fast block RAM〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager〇80 DSP slices〇Internal clock speeds exceeding 450 MHz〇On-chip analog-to-digital converter(XADC)〇Programmable over JTAG and Quad-SPI FlashMemory〇4 MBQuad-SPI FlashPower〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)USB〇USB-JTAG programming circuitry〇USB-UART bridgePush-buttons and LEDs〇2 Buttons〇4 LEDs〇1 RGB LEDExpansion Connectors〇1 Pmod connector8 total FPGA I/O〇48-pin DIP form-factor headers36 populated pins■32 total FPGA I/O■2 Single-ended 0-3.3V analog inputs to XADCProduct Compliance:〇HTC:8473301180〇ECCN:EAR99What's IncludedCmod S7 ModuleCustom Digilent cardboard box with protective foam