学童・教育用品 :「typec」の検索結果

関連キーワード
1件中 1~1件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
。Description。Thermocouples are very sensitive, requiring a good amplifier with a cold - compensation reference. The Grove - Temperature Sensor USES a K type thermocouple Temperature detection, with a Thermistor to detect The ambient Temperature as Temperature compensation. The detectable range of this Sensor is -50-600℃ , and The accuracy is ±(2.0% + 2℃).。Specifications。Voltage:3.3 ~ 5V。Max power rating at 25℃:300mW。Operating temperature range:-40 ~ +125 ℃。The temperature measurement range is(-50 ~ +600℃)。Amplifier output voltage range(0 ~ 3.3 V)mv。Cold junction compensation(environment temperature measurement)。Thermocouple temperature measurement accuracy of + / - 2.0%(+ 2 ℃)。Package Include:Grove - High Temperature Sensor x1。Thermocouple Temperature Sensor x1。24AWG Grove Cable - 4P-4P-2.0-200mm x1
アズワン品番67-0476-99
1個
2,998 税込3,298
33日以内出荷

『オフィスサプライ』には他にこんなカテゴリがあります