付属品テストリード、温度プローブ、ホルスター、スペアヒューズ寸法(mm)186×87×35電源006P型積層電池1個(付属)表示5000カウント機能レンジホールド、データホールド、MAX/MIN測定、偏差測定、バーグラフズーム、バックライト、他測定モードDCV・ACV:50.00m/500.0m/5.000/50.00/500.0/1000V、DCA・ACA:500.0μ/5,000μ/50.00m/500.0m/5.000/10.00A、抵抗Ω:50.00/500.0/5.000k/50.00k/500.0k/5.000M/50.00MΩ、静電容量F:50.00n/500.0n/5.000μ/50.00μ/500.0μ/9999μF、周波数Hz:10Hz~125kHz、温度:-50~+100℃(付属の温度プローブ使用時)